Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hardware

70 Results Found that Include 95 Products

Results per page:  16 | 32 | 48
Door Silencer,Pk10
  • TM

    Grainger Choice

  • BATTALION
  • Door Silencer, Pk10 Door Silencer,Pk10
  • Item # 4JG85
  • Mfr. Model # 4JG85
  • Door Silencer, Color Gray, Height 1/2 In., Material Rubber, Package Quantity 10

  • Category : Door Stops
Slide Barrel Bolt,Black,2-1/2 In
  • TM

    Grainger Choice

  • BATTALION
  • Slide Barrel Bolt, Black, 2-1/2 In Barrel Slide Bolt
  • Item # 1VZZ1
  • Mfr. Model # 1VZZ1
  • Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Black Finish, Material Steel, Length 2-1/2...More

  • Category : Door Bolts
  • TM

    Grainger Choice

  • BATTALION
  • Grab Catch Grab Catch
  • Multiple product options available

    Multiple product options available

  • Category : Cabinet Catches and Latches
Template Hinge,1-1/2 x 1-3/8 In
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge, 1-1/2 x 1-3/8 In Template Hinge,1-1/2 x 1-3/8 In
  • Item # 1RBT5
  • Mfr. Model # 1RBT5
  • Template Hinge, Steel Material, Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees...More

  • Category : Door and Butt Hinges
Zinc Plated Fill Plate, Universal, Width 1-1/8", Lengt
Bracket End Cap,Steel,L 2 1/4 In
Hinge,  Non Template, 3 X 3 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Non Template, 3 X 3 In Hinge, Non Template, 3 X 3 In
  • Item # 3HTW9
  • Mfr. Model # 3HTW9
  • Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant,...More

  • Category : Door and Butt Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Screw Eyes Screw Eyes
  • Multiple product options available

    Multiple product options available

  • Category : Screw Eyes
Hinge, Non Template, 3 X 2 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Non Template, 3 X 2 In Hinge, Non Template, 3 X 2 In
  • Item # 3HTV1
  • Mfr. Model # 3HTV1
  • Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant,...More

  • Category : Door and Butt Hinges
Cabinet & Cupboard Latch,1-3/4 In.
  • TM

    Grainger Choice

  • BATTALION
  • Cabinet & Cupboard Latch, 1-3/4 In. Cabinet & Cupboard Latch,1-3/4 In.
  • Item # 4JG51
  • Mfr. Model # 4JG51
  • Cabinet & Cupboard Latch, Catch Width 1-3/4 In., Strike Height 1-3/4 In., Material Steel, Hardware Included,...More

  • Category : Cabinet Catches and Latches
Hinge, Non Template, 2 X 1 9/16 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Non Template, 2 X 1 9/16 In Hinge, Non Template, 2 X 1 9/16 In
  • Item # 3HTV9
  • Mfr. Model # 3HTV9
  • Nontemplate Hinge, Steel Material, Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270...More

  • Category : Door and Butt Hinges
Template Hinge,1x1 In,0.045" Thick
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge, 1x1 In, 0.045" Thick Template Hinge,1x1 In,0.045" Thick
  • Item # 1RBT4
  • Mfr. Model # 1RBT4
  • Template Hinge, Steel Material, Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees...More

  • Category : Door and Butt Hinges
Template Hinge,Full Mortise,2 X 2 In
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge, Full Mortise, 2 X 2 In Template Hinge,Full Mortise,2 X 2 In
  • Item # 4PA58
  • Mfr. Model # 4PA58
  • Template Hinge, Steel Material, Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees...More

  • Category : Door and Butt Hinges
Template Hinge,Full Mortise,2 x 1-9/16"
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge, Full Mortise, 2 x 1-9/16" Template Hinge,Full Mortise,2 x 1-9/16"
  • Item # 4PA56
  • Mfr. Model # 4PA56
  • Template Hinge, Steel Material, Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees...More

  • Category : Door and Butt Hinges
Bracket and Pivot Set,Steel,L 3 5/16 In
Hinge,  Surface Mount, 11/2 X 1 1/2 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Surface Mount, 11/2 X 1 1/2 In Hinge, Surface Mount, 11/2 X 1 1/2 In
  • Item # 3HTK5
  • Mfr. Model # 3HTK5
  • Butt Hinge, Stainless Steel Material, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees...More

  • Category : Door and Butt Hinges
Window and Door Lock,Alum,L 2 3/4 In
  • TM

    Grainger Choice

  • BATTALION
  • Window and Door Lock, Alum, L 2 3/4 In Window and Door Lock,Alum,L 2 3/4 In
  • Item # 1XMP8
  • Mfr. Model # 1XMP8
  • Window and Door Lock, Sliding, Aluminum, Polished, Length 2 3/4 In, Height 15/16 In, Width 3/4 In, Hardware...More

  • Category : Window Locks and Hardware
Hinge,  Surface Mount, 21/2 X 21/2 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Surface Mount, 21/2 X 21/2 In Hinge, Surface Mount, 21/2 X 21/2 In
  • Item # 3HTE9
  • Mfr. Model # 3HTE9
  • Butt Hinge, Steel Material, Gray Enamel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265...More

  • Category : Door and Butt Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Full Surface Tee Hinge Full Surface Tee Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Tee and Strap Hinges
Square Corner Hinge,Full Mortise,Steel
  • TM

    Grainger Choice

  • BATTALION
  • Square Corner Hinge, Full Mortise, Steel Square Corner Hinge,Full Mortise,Steel
  • Item # 1RCC9
  • Mfr. Model # 1RCC9
  • Butt Hinge, Steel Material, Black Enamel Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270...More

  • Category : Door and Butt Hinges
Brass Deadbolt Strike, Deadbolt, Width 1-1/4", Length
  • TM

    Grainger Choice

  • BATTALION
  • Door Cover Plates Door Cover Plates
  • Multiple product options available

    Multiple product options available

  • Category : Door Cover Plates
Chrome Deadbolt Strike, Deadbolt, Width 1-1/4", Length
Hinge,  Surface Mount, 11/2 X 1 3/8 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Surface Mount, 11/2 X 1 3/8 In Hinge, Surface Mount, 11/2 X 1 3/8 In
  • Item # 3HTG9
  • Mfr. Model # 3HTG9
  • Butt Hinge, Steel Material, Gray Enamel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265...More

  • Category : Door and Butt Hinges
Pivot Wheel,Nylon,White,L 7/8 In
  • TM

    Grainger Choice

  • BATTALION
  • Pivot Wheel, Nylon, White, L 7/8 In Pivot Wheel,Nylon,White,L 7/8 In
  • Item # 1XMX7
  • Mfr. Model # 1XMX7
  • Rivot Wheel, Material Nylon, White Finish, Length 7/8 In, Height 1 15/16 In, Width 7/8 In, Hardware Not...More

  • Category : Hanging Door Hardware
Hinge, Non Template, 3 X 2 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Non Template, 3 X 2 In Hinge, Non Template, 3 X 2 In
  • Item # 3HTW8
  • Mfr. Model # 3HTW8
  • Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant,...More

  • Category : Door and Butt Hinges
Hinge, Non Template, 1 X 1 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Non Template, 1 X 1 In Hinge, Non Template, 1 X 1 In
  • Item # 3HTU3
  • Mfr. Model # 3HTU3
  • Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant,...More

  • Category : Door and Butt Hinges
Hinge, Non Template, 2 X 1 9/16 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Non Template, 2 X 1 9/16 In Hinge, Non Template, 2 X 1 9/16 In
  • Item # 3HTU6
  • Mfr. Model # 3HTU6
  • Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant,...More

  • Category : Door and Butt Hinges
Hinge,  Non Template, 21/2 X 1 11/16 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Non Template, 21/2 X 1 11/16 In Hinge, Non Template, 21/2 X 1 11/16 In
  • Item # 3HTW1
  • Mfr. Model # 3HTW1
  • Nontemplate Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270...More

  • Category : Door and Butt Hinges
Hinge,  Non Template, 11/2 X 1 3/8 In
  • TM

    Grainger Choice

  • BATTALION
  • Hinge, Non Template, 11/2 X 1 3/8 In Hinge, Non Template, 11/2 X 1 3/8 In
  • Item # 3HTU4
  • Mfr. Model # 3HTU4
  • Nontemplate Hinge, Steel Material, Gray Enamel Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant,...More

  • Category : Door and Butt Hinges
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More