Skip Content

1-2 Hard Hats

1 result found that includes 2 products

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • MSA Front Brim Hard Hat
    • MSA
    • Multiple product options available

      These hard hats provide excellent impact protection for the top of your head. The suspensions are adjustable for a secure, comfortable fit. The front brims protect against UV rays, rain, and falling dust and debris.

      Comfo Cap® Series hard hats come standard with lamp cords and brackets. Low-crown clearance allows use in low-ceiling areas. Molded cross ridges on the crowns provide increased strength and rigidity.

      Tested to radiant heat loads producing temperatures up to 350°F, Skullgard® Series hard hats offer outstanding protection in hot and dangerous environments, such as steel mills. The smooth crowns allow easy use of welding equipment.

      Designed with smooth crowns, SmoothDome® Series hard hats offer lightweight, comfortable head protection from small falling objects. They're great for use in welding, mining, manufacturing, and other industrial applications. Built-in slots allow easy accessory attachment.

      Thermalgard® Series hard hats offer elevated temperature capability for radiant heat load temperatures up to 350°F. The glass-reinforced nylon shells have beaded edges for improved rigidity. The smooth crowns allow easy use of welding equipment. Built-in slots allow easy mounting of hearing protection muffs, welding shields, and face shields.

      Featuring a uniridge design, Topgard® Series hard hats are great for use in utility and other industrial applications where dielectric protection is necessary. They retain limited resistance to top impact or penetration over a wide range of temperatures (up to 275°F).

      V-Gard® 500 Series hard hats features a robust design with durable shell construction. Lateral contours allow easy integration of hearing protection. The Glaregard® surface underbrim reduces reflective glare. The extended rain trough provides around-the-brim protection in hot, wet environments.

      Lightweight and durable, V-Gard® Freedom Series hard hats feature Fas-Trac® suspension for enhanced impact protection and comfort. The built-in slots allow easy accessory attachment.

      V-Gard® Green Series hard hats are produced from green high-density polyethylene (GHDPE), a biopolymer made from sugarcane-based ethanol. GHDPE is a renewable resource because sugarcane growth exceeds the rate of harvest.

      V-Gard® Series hard hats provide superior impact protection on the toughest worksites. The self-adjusting crown straps ensure a comfortable fit.

      Lightweight and comfortable, Vanguard™ II Series hard hats provide limited impact and penetration protection in the event of a top or lateral blow to the head. The foam liners feature integrated Fas-Trac® suspension. Built-in slots allow easy accessory attachment.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More