Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Hard Hat Style
Hard Hat ANSI Type
Hard Hat ANSI Class
Hard Hat Sub-Category
Series
Graphics
Hard Hat Suspension
Color
Fits Hat Size
Shell Material
Accessory Slots
Brand
Price
Shop By
Ratings

Hard Hats

10 Results Found that Include 180 Products

Results per page:  16 | 32 | 48
  • MSA
  • MSA Front Brim Hard Hat MSA Front Brim Hard Hat
  • Multiple product options available

    These hard hats provide excellent impact protection for the top of your head. The suspensions are adjustable for a secure, comfortable fit. The front brims protect against UV rays, rain, and falling dust and debris.

    Comfo Cap® Series hard hats come standard with lamp cords and brackets. Low-crown clearance allows use in low-ceiling areas. Molded cross ridges on the crowns provide increased strength and rigidity.

    Tested to radiant heat loads producing temperatures up to 350°F, Skullgard® Series hard hats offer outstanding protection in hot and dangerous environments, such as steel mills. The smooth crowns allow easy use of welding equipment.

    Designed with smooth crowns, SmoothDome® Series hard hats offer lightweight, comfortable head protection from small falling objects. They're great for use in welding, mining, manufacturing, and other industrial applications. Built-in slots allow easy accessory attachment.

    Thermalgard® Series hard hats offer elevated temperature capability for radiant heat load temperatures up to 350°F. The glass-reinforced nylon shells have beaded edges for improved rigidity. The smooth crowns allow easy use of welding equipment. Built-in slots allow easy mounting of hearing protection muffs, welding shields, and face shields.

    Featuring a uniridge design, Topgard® Series hard hats are great for use in utility and other industrial applications where dielectric protection is necessary. They retain limited resistance to top impact or penetration over a wide range of temperatures (up to 275°F).

    V-Gard® 500 Series hard hats features a robust design with durable shell construction. Lateral contours allow easy integration of hearing protection. The Glaregard® surface underbrim reduces reflective glare. The extended rain trough provides around-the-brim protection in hot, wet environments.

    Lightweight and durable, V-Gard® Freedom Series hard hats feature Fas-Trac® suspension for enhanced impact protection and comfort. The built-in slots allow easy accessory attachment.

    V-Gard® Green Series hard hats are produced from green high-density polyethylene (GHDPE), a biopolymer made from sugarcane-based ethanol. GHDPE is a renewable resource because sugarcane growth exceeds the rate of harvest.

    V-Gard® Series hard hats provide superior impact protection on the toughest worksites. The self-adjusting crown straps ensure a comfortable fit.

    Lightweight and comfortable, Vanguard™ II Series hard hats provide limited impact and penetration protection in the event of a top or lateral blow to the head. The foam liners feature integrated Fas-Trac® suspension. Built-in slots allow easy accessory attachment.

    Multiple product options available

  • MSA
  • MSA Full Brim Hard Hat MSA Full Brim Hard Hat
  • Multiple product options available

    Designed with full brims for face/neck/shoulder protection against UV rays, rain, and falling debris, these hard hats feature adjustable crown straps for a comfortable fit. The durable shell provides reliable impact protection.

    Tested to radiant heat loads producing temperatures up to 350°F, Skullgard® Series hard hats offer outstanding protection in hot and dangerous environments, such as steel mills. The smooth crowns allow easy use of welding equipment.

    Lightweight and durable, V-Gard® Freedom Series hard hats feature Fas-Trac® suspension for enhanced impact protection and comfort. The built-in slots allow easy accessory attachment.

    V-Gard® Series hard hats provide superior impact protection on the toughest worksites. The self-adjusting crown straps ensure a comfortable fit.

    Multiple product options available

Front Brim Hard Hat w/Faceshield Bracket and Visor, 4&
  • MSA
  • MSA Front Brim NFL Hard Hat MSA Front Brim NFL Hard Hat
  • Multiple product options available

    Lightweight and durable, these officially licensed NFL V-Gard® hard hats are adorned with your favorite team's logo. They're designed for comfortable, extended wear and reliable top-of-the-head impact protection. The front brims protect against UV rays, rain, and falling dust and debris.

    Multiple product options available

Front Brim Hard Cap, 4 pt. Pinlock Suspension, Natural
Faceshield Bracket and Visor
Hard Cap with Welder's Lugs, 4 pt. Ratchet Suspension,
  • MSA
  • Hard Cap with Welder's Lugs, 4 pt. Ratchet Suspension, Natural Tan, Hat Size: 6-1/2 to 8" Hard Cap with Welder's Lugs, 4 pt. Ratchet Suspension, Natural Tan, Hat Size: 6-1/2 to 8"
  • Hard Cap with Welder's Lugs, Hard Hat Style Front Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class C, G, Skullgard Series, Graphics None, Hard Hat Suspension 4 pt. Ratchet, Color Natural Tan, Fits Hat Size 6-1/2 to 8 In., Shell Material Phenolic, Accessory Slots No, Venting No, Standards ANSI/ISEA Z89.1-2009, CSA Z94.1-2005

  • Item # 5KAX0
  • Mfr. Model # 482002
  • Hard Cap with Welder's Lugs, Hard Hat Style Front Brim, Hard Hat ANSI Type 1, Hard Hat ANSI Class C, G,...More

  • MSA
  • MSA Full Brim Hard Hat with Lamp Bracket and Cord Holder MSA Full Brim Hard Hat with Lamp Bracket and Cord Holder
  • Multiple product options available

    Full brim hard hats provide face/neck/shoulder protection against UV rays, rain, and falling debris. The adjustable crown straps help ensure a comfortable fit. The durable shell provides reliable impact protection. The lamp brackets and cord holders allow easy lamp attachment for use in low-light environments, such as during mining or utility work.

    Tested to radiant heat loads producing temperatures up to 350°F, Skullgard® Series hard hats offer outstanding protection in hot and dangerous environments, such as steel mills. The smooth crowns allow easy use of welding equipment.

    V-Gard® Series hard hats provide superior impact protection on the toughest worksites. The self-adjusting crown straps ensure a comfortable fit.

    Multiple product options available

  • MSA
  • MSA Front Brim Hard Hat with Lamp Bracket and Cord Holder MSA Front Brim Hard Hat with Lamp Bracket and Cord Holder
  • Multiple product options available

    Protect your head from falling objects with these rugged hard hats. The front brims protect against UV rays, rain, and falling dust and debris. The lamp brackets and cord holders allow easy lamp attachment for use in low-light environments, such as during mining or utility work.

    Comfo Cap® Series hard hats feature low-crown clearance for use in low-ceiling areas. Molded cross ridges on the crowns provide increased strength and rigidity.

    Tested to radiant heat loads producing temperatures up to 350°F, Skullgard® Series hard hats offer outstanding protection in hot and dangerous environments, such as steel mills. The smooth crowns allow easy use of welding equipment.

    V-Gard® Series hard hats provide superior impact protection on the toughest worksites. The self-adjusting crown straps ensure a comfortable fit.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More