Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Hands Free Lights

11 results found that include 82 products

Filter Results By

Branch Availability
Flashlight Grade
Light Technology
Lumens Range
Flashlight Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Length
Body Dia.
Body Color
Safety Rated
Maximum Lumens Output
Special Light Output Mode
Light Output Modes
Mounting Type
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Tactical Hands Free Lights, Lumens Range: 0 to 49
    • Multiple product options available

      For use in tactical applications, these lights emit 0 to 49 Lumens, making them suitable for personal lighting such as reading documents and maps, or searching through crawlspaces and storage units. Select from models can mount directly to the operator with a clip or strap, or that can sit in a stationary position

      Multiple product options available

  • Industrial Hands Free Lights, Lumens Range: 0 to 49
    • Multiple product options available

      For use in industrial applications, hands-free lights emitting 0 to 49 Lumens can be used in personal applications ranging from reading books and maps, or searching through crawlspaces and storage units. Select from models can mount directly to the operator with a clip or strap, or that can sit in a stationary position

      Multiple product options available

  • LED Hands Free Light, Plastic, Maximum Lumens Output:
    Industrial Hands Free Lights, Lumens Range: 250 to 449
    • TM

      Grainger Choice

    • LUMAPRO
    • Industrial, hands-free lights emitting 250 to 449 lumens range in applications from search and rescue, to security in large industrial facilities.

    • Item # 49XX82
    • Mfr. Model # 49XX82
    • Hands Free Light, Flashlight Grade Industrial, Light Technology LED, Rechargeable No, Lumens 250, Lumens...More

  • General Purpose Hands Free Lights, Lumens Range: 0 to&
    • Multiple product options available

      These general purpose lights help provide steady illumination with hands-free accessibility. They include models that mount directly to the operator with a clip or strap, as well as lamps that can sit in a stationary position. Lights emitting 0 to 49 Lumens are suitable for personal applications ranging from reading books and maps, or searching through crawlspaces and storage units.

      Multiple product options available

  • Industrial Hands Free Lights, Lumens Range: 100 to 249
    • Multiple product options available

      Industrial lights emitting 100 to 249 lumens are suitable for applications ranging from identifying persons at close range, to navigating wooded trails. Select from models that can mount directly to your uniform with a clip or strap, or that can stand alone in a stationary position.

      Multiple product options available

  • Tactical Hands Free Lights, Lumens Range: 100 to 249
    • Multiple product options available

      These tactical lights emit 100 - 249 Lumens, making them suitable for applications ranging from identifying persons at close range, to navigating wooded trails.

      Multiple product options available

  • LED Hands Free Light, Plastic, Maximum Lumens Output:
    Industrial Hands Free Lights, Lumens Range: 50 to 99
    • STREAMLIGHT
    • By emitting 50 to 99 lumens, these industrial lights are suitable for navigating unfamiliar surroundings and identifying persons at close range.

    • Item # 30KA29
    • Mfr. Model # 61125
    • Hands Free Light, Flashlight Grade Industrial, Light Technology LED, Rechargeable Yes, Lumens 70/10/1, Lumens...More

  • Tactical Hands Free Lights, Lumens Range: 50 to 99
    • Multiple product options available

      Tactical lights emitting 50 to 99 Lumens are suitable for navigating unfamiliar surroundings and identifying persons at close range.

      Multiple product options available

  • LED Hands Free Light, Plastic, Maximum Lumens Output:
    General Purpose Hands Free Lights, Lumens Range: 50 to
    • AMERICAN RED CROSS
    • By mounting directly to the operator with a clip or strap, or sitting in a stationary position, these general purpose lights help provide steady illumination with hands-free accessibility in a range of applications. Lights emitting 50 to 99 Lumens are suitable for navigating unfamiliar surroundings and identifying persons at close range.

    • Item # 6GGL7
    • Mfr. Model # ARCBB200W_SNG
    • Hands Free Light, Flashlight Grade General Purpose, Light Technology LED, Rechargeable Yes, Lumens 50, Lumens...More

  • Industrial Hands Free Lights, Lumens Range: Greater Than&#x
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • LED Hands Free Light, Stainless Steel, Maximum Lumens Outpu
    LED Hands Free Light, Stainless Steel, Maximum Lumens Outpu
    • BIOLITE
    • Hands Free Light, Flashlight Grade General Purpose, Light Technology LED, Rechargeable Yes, Lumens 135, Lumens Range 100 to 249, Maximum Lumens Output 135, Flashlight Battery Size 3.7V, Flashlight Battery Type Lithium-Ion, Run Time on High Setting 5 hr., Body Color Teal, Flashlight Body Material Stainless Steel, Body Dia. 2 In., Length 4.49 In., Light Output Modes High/Medium/Low, Mounting Type Clip On, Batteries Included Yes, Safety Rating CE, Battery Burn Time 5/54 hr., Number of Batteries 1

    • Item # 54PA75
    • Mfr. Model # PLB1003
    • Hands Free Light, Flashlight Grade General Purpose, Light Technology LED, Rechargeable Yes, Lumens 135,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More