Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Handheld Multifunction Calibrators

5 results found that include 5 products

Filter Results By

Results per page:  16 | 32 | 48
Documenting Multifunction Calibrator with HART, Voltage Measurement&#
  • FLUKE
  • Documenting Multifunction Calibrator with HART, Voltage Measurement Range: 0 to 300VAC/DC, Loop Sup

    Documenting Multifunction Calibrator with HART, Voltage Measurement Range: 0 to 300VAC/DC, Loop Sup
  • Documenting Multifunction Calibrator with HART, Voltage Measurement Range 0 to 300VAC/DC, Loop Supply Voltage 26VDC, Intrinsically Safe No, Pressure Modules 29 Ranges, Measurement Functions Voltage (AC and DC), Current, Resistance, Frequency, TC and RTD, Source Current 0 to 22mA DC, Current Measurement Range 0 to 110mA DC, Basic DC Accuracy +/-0.02 Percent + 0.0005V, Thermocouple Temperature Range -250 Degrees TO 2500 Degrees C, Powered By Rechargable Battery Pack

  • Item # 11A108
  • Mfr. Model # Fluke-754
  • Documenting Multifunction Calibrator with HART, Voltage Measurement Range 0 to 300VAC/DC, Loop Supply Voltage...More

Documenting Multifunction Calibrator, Voltage Measurement Range:
  • FLUKE
  • Documenting Multifunction Calibrator, Voltage Measurement Range: 0 to 300VAC/DC, Loop Supply Voltag

    Documenting Multifunction Calibrator, Voltage Measurement Range: 0 to 300VAC/DC, Loop Supply Voltag
  • Documenting Multifunction Calibrator, Voltage Measurement Range 0 to 300VAC/DC, Loop Supply Voltage 26VDC, Intrinsically Safe No, Pressure Modules 29 Ranges, Measurement Functions Voltage (AC and DC), Current, Resistance, Frequency, TC and RTD, Source Current 0 to 22mA DC, Current Measurement Range 0 to 110mA DC, Basic DC Accuracy +/-0.02 Percent + 0.0005V, Thermocouple Temperature Range -250 Degrees TO 2500 Degrees C, Powered By Rechargable Battery Pack

  • Item # 11L866
  • Mfr. Model # Fluke-753
  • Documenting Multifunction Calibrator, Voltage Measurement Range 0 to 300VAC/DC, Loop Supply Voltage 26VDC,...More

Multifunction Calibrator, Voltage Measurement Range: 0 to 3
  • FLUKE
  • Multifunction Calibrator, Voltage Measurement Range: 0 to 30VDC, Loop Supply Voltage: 24 VDC

    Multifunction Calibrator, Voltage Measurement Range: 0 to 30VDC, Loop Supply Voltage: 24 VDC
  • Multifunction Calibrator, Voltage Measurement Range 0 to 30VDC, Loop Supply Voltage 24 VDC, Intrinsically Safe No, Pressure Modules 29, Measurement Functions V, mA, Ohms, T, P*, F, Source Current 0.001 to 24mA DC, Current Measurement Range 0 to 24mA DC, Basic DC Accuracy +/-0.01 Percent + 2mV, Thermocouple Temperature Range -250 Degrees TO 2500 Degrees C, Powered By (4) AA Batteries, Includes Test Leads, Test Clips, 1 Pair Stackable Leads, Batteries and Instructions

  • Item # 2PY43
  • Mfr. Model # FLUKE-726
  • Multifunction Calibrator, Voltage Measurement Range 0 to 30VDC, Loop Supply Voltage 24 VDC, Intrinsically...More

Multifunction Calibrator, Voltage Measurement Range: 0 to 3
  • FLUKE
  • Multifunction Calibrator, Voltage Measurement Range: 0 to 30VDC, Loop Supply Voltage: 24 V DC

    Multifunction Calibrator, Voltage Measurement Range: 0 to 30VDC, Loop Supply Voltage: 24 V DC
  • Multifunction Calibrator, Voltage Measurement Range 0 to 30VDC, Loop Supply Voltage 24 V DC, Intrinsically Safe No, Pressure Modules 29, Measurement Functions V, mA, Ohms, T, P*, F, Source Current 0 to 24mA DC, Current Measurement Range 0 to 24mA DC, Basic DC Accuracy +/-0.02 Percent + 2 Digits, Thermocouple Temperature Range -328 Degrees to 3182 Degrees F, -200 Degrees to 1800 Degrees C, Powered By (4) AA Batteries, Includes Batteries, Test Leads, Test Clips and Instructions

  • Item # 6KD42
  • Mfr. Model # Fluke-725
  • Multifunction Calibrator, Voltage Measurement Range 0 to 30VDC, Loop Supply Voltage 24 V DC, Intrinsically...More

Intrinsically Safe Multifunction Calibrator, Voltage Measurement Rang
  • FLUKE
  • Intrinsically Safe Multifunction Calibrator, Voltage Measurement Range: 0 to 30VDC, Loop Supply Volt

    Intrinsically Safe Multifunction Calibrator, Voltage Measurement Range: 0 to 30VDC, Loop Supply Volt
  • Intrinsically Safe Multifunction Calibrator, Voltage Measurement Range 0 to 30VDC, Loop Supply Voltage 12 VDC, Intrinsically Safe Yes, Pressure Modules 8, Measurement Functions V, mA, Ohms, T, P*, F, Source Current 0 to 24mA DC, Current Measurement Range 0 to 24mA DC, Basic DC Accuracy +/-0.02 Percent + 2 Digits, Thermocouple Temperature Range -328 Degrees to 3182 Degrees F, -200 Degrees to 1800 Degrees C, Powered By (4) AA Batteries, Includes Test Leads, Test Clips, Batteries, Instructions

  • Item # 4GU10
  • Mfr. Model # FLUKE-725EX
  • Intrinsically Safe Multifunction Calibrator, Voltage Measurement Range 0 to 30VDC, Loop Supply Voltage 12...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More