Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Handheld Loop and Process Calibrators

17 results found that include 17 products

Filter Results By

Results per page:  16 | 32 | 48
Process Calibrator,Source 4, 12,and 20mA
Process Calibrator,Current and Voltage
  • FLUKE
  • Process Calibrator, Current and Voltage

    Process Calibrator,Current and Voltage
  • Item # 1ND74
  • Mfr. Model # FLUKE-707
  • Loop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy...More

Calibrator,0 to 20VDC,0 to 24mADC
  • EXTECH
  • Calibrator, 0 to 20VDC, 0 to 24mADC

    Calibrator,0 to 20VDC,0 to 24mADC
  • Item # 1LYR3
  • Mfr. Model # 412355A
  • Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current...More

Process Calibrator,Current/Voltage,20V
  • EXTECH
  • Process Calibrator, Current/Voltage, 20V

    Process Calibrator,Current/Voltage,20V
  • Item # 39M986
  • Mfr. Model # PRC15
  • Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current...More

Loop Calibrator W/HART
  • FLUKE
  • Loop Calibrator W/HART

    Loop Calibrator W/HART
  • Item # 21RL63
  • Mfr. Model # FLUKE-709H
  • Loop Calibrator with HART, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current...More

Calibrator,0 to 10VDC,0 to 24mADC,NIST
  • EXTECH
  • Calibrator, 0 to 10VDC, 0 to 24mADC, NIST

    Calibrator,0 to 10VDC,0 to 24mADC,NIST
  • Item # 1XEV1
  • Mfr. Model # 412355A-NIST
  • Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current...More

Process Calibrator,Current and Voltage
  • FLUKE
  • Process Calibrator, Current and Voltage

    Process Calibrator,Current and Voltage
  • Item # 4TR05
  • Mfr. Model # Fluke-715
  • Current and Voltage Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current...More

Process Calibrator,Current and Voltage
  • FLUKE
  • Process Calibrator, Current and Voltage

    Process Calibrator,Current and Voltage
  • Item # 4WR69
  • Mfr. Model # Fluke-705
  • Loop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy...More

Calibrator,Intrinsically Safe,Current
  • FLUKE
  • Calibrator, Intrinsically Safe, Current

    Calibrator,Intrinsically Safe,Current
  • Item # 3BA19
  • Mfr. Model # FLUKE-707EX
  • Loop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy...More

Process Calibrator,Current 0 to 24mADC
  • EXTECH
  • Process Calibrator, Current 0 to 24mADC

    Process Calibrator,Current 0 to 24mADC
  • Item # 1LYR2
  • Mfr. Model # 412300A
  • Current Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current Accuracy +/-...More

Process Calibrator,Current,24 mA
  • EXTECH
  • Process Calibrator, Current, 24 mA

    Process Calibrator,Current,24 mA
  • Item # 39M984
  • Mfr. Model # PRC10
  • Current Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current Accuracy +/-...More

Loop Calibrator
  • FLUKE
  • Loop Calibrator

    Loop Calibrator
  • Item # 21RL62
  • Mfr. Model # FLUKE-709
  • Loop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy...More

Calibrator,Current 0 to 24mADC,NIST
  • EXTECH
  • Calibrator, Current 0 to 24mADC, NIST

    Calibrator,Current 0 to 24mADC,NIST
  • Item # 1XEU9
  • Mfr. Model # 412300A-NIST
  • Current Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current Accuracy +/-...More

Process Calibrator,Current,NIST,24 mA
  • EXTECH
  • Process Calibrator, Current, NIST, 24 mA

    Process Calibrator,Current,NIST,24 mA
  • Item # 39M985
  • Mfr. Model # PRC10-NIST
  • Current Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current Accuracy +/-...More

Process Calibrator,Current/Volt,NIST,20V
  • EXTECH
  • Process Calibrator, Current/Volt, NIST, 20V

    Process Calibrator,Current/Volt,NIST,20V
  • Item # 39M987
  • Mfr. Model # PRC15-NIST
  • Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current...More

Process Calibrator,Current,0 to 24 mA DC
  • MERIAM
  • Process Calibrator, Current, 0 to 24 mA DC

    Process Calibrator,Current,0 to 24 mA DC
  • Item # 5ENL5
  • Mfr. Model # M334
  • Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 52mA DC, Current...More

Loop Calibrator,4 to 20mA,LED,120VDC
  • MERIAM
  • Loop Calibrator, 4 to 20mA, LED, 120VDC

    Loop Calibrator,4 to 20mA,LED,120VDC
  • Item # 39FL04
  • Mfr. Model # M334a
  • Loop Calibrator, Source Current 0 to 5mA DC, Current Measurement Range 4 to 20mA DC, Current Accuracy...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More