Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flashlight Grade
Lamp Type
Lumens Range
Body Material
Flashlight Battery Type
Rechargeable
Run Time on High Setting
Length
Body Dia.
Body Color
Maximum Lumens Output
Includes
Brand
Price
Shop By

Handheld Flashlights

12 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
Tactical LED Tactical Handheld Flashlight, Polymer, Maximum Lume
  • Tactical LED Tactical Handheld Flashlight, Polymer, Maximum Lumens Output: 320, Black Tactical Flashlights, Lumens Range: 250 to 449
  • Multiple product options available

  • Item # 19YL64
  • Mfr. Model # G2X-C-BK
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size...More

Tactical LED Tactical Handheld Flashlight, Aluminum, Maximum Lum
  • Tactical LED Tactical Handheld Flashlight, Aluminum, Maximum Lumens Output: 1000, Black Tactical Flashlights, Lumens Range: Greater Than 750
  • Multiple product options available

  • Item # 32GH01
  • Mfr. Model # P3X-A-BK
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size...More

Industrial LED Industrial Handheld Flashlight, Aluminum, Maximum
  • Industrial LED Industrial Handheld Flashlight, Aluminum, Maximum Lumens Output: 1000, Black Industrial Flashlights, Lumens Range: Greater Than 750
  • Multiple product options available

  • Item # 32GG99
  • Mfr. Model # P3X-B-BK
  • Handheld Flashlight, Flashlight Grade Industrial, Rechargeable No, Lamp Type LED, Flashlight Battery Size...More

Industrial LED Industrial Handheld Flashlight, Aluminum, Maximum
  • Industrial LED Industrial Handheld Flashlight, Aluminum, Maximum Lumens Output: 500, Black Industrial Flashlights, Lumens Range: 450 to 750
  • Multiple product options available

  • Item # 32GG97
  • Mfr. Model # P2X-B-BK
  • Handheld Flashlight, Flashlight Grade Industrial, Rechargeable No, Lamp Type LED, Flashlight Battery Size...More

General Purpose LED General Purpose Handheld Flashlight, Aluminu
  • SUREFIRE
  • General Purpose LED General Purpose Handheld Flashlight, Aluminum, Maximum Lumens Output: 1000, Blac General Purpose LED General Purpose Handheld Flashlight, Aluminum, Maximum Lumens Output: 1000, Blac
  • Handheld Flashlight, Flashlight Grade General Purpose, Rechargeable No, Lamp Type LED, Flashlight Battery Size CR123A, Flashlight Battery Type Lithium, Number of Batteries 3, Batteries Included Yes, Battery Burn Time 2.2/53 hr., Length 6.80 In., 1000/15 Lumens, Lumens Range 250 to 449, 2.2 hr. Run Time on High Setting, Maximum Lumens Output 1000, Fixed Focus, Lamp Life 100,000 hr., Body Color Black, Body Material Aluminum, Body Dia. 1.37 In., Switch Type Click, Lens Material Polycarbonate

  • Item # 49XG31
  • Mfr. Model # P3XC-A
  • Handheld Flashlight, Flashlight Grade General Purpose, Rechargeable No, Lamp Type LED, Flashlight Battery...More

Tactical LED Tactical Handheld Flashlight, Aluminum, Maximum Lum
  • SUREFIRE
  • Tactical LED Tactical Handheld Flashlight, Aluminum, Maximum Lumens Output: 250, Black Tactical LED Tactical Handheld Flashlight, Aluminum, Maximum Lumens Output: 250, Black
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size CR123A, Flashlight Battery Type Lithium, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 1.5/20.5 hr., Length 4.40 In., 250/100/5 Lumens, Lumens Range 100 to 249, 1.5 hr. Run Time on High Setting, Maximum Lumens Output 250, Fixed Focus, Lamp Life 100,000 hr., Body Color Black, Body Material Aluminum, Body Dia. 1.06 In., Switch Type Click, Lens Material Polycarbonate

  • Item # 49XG33
  • Mfr. Model # V1-B-BK
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size...More

Tactical LED Tactical Handheld Flashlight, Aluminum, Maximum Lum
  • SUREFIRE
  • Tactical LED Tactical Handheld Flashlight, Aluminum, Maximum Lumens Output: 1000, Black Tactical LED Tactical Handheld Flashlight, Aluminum, Maximum Lumens Output: 1000, Black
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size CR123A, Flashlight Battery Type Lithium, Number of Batteries 3, Batteries Included Yes, Battery Burn Time 2.2 hr., Length 6.80 In., 1000 Lumens, Lumens Range 250 to 449, 2.2 hr. Run Time on High Setting, Maximum Lumens Output 1000, Fixed Focus, Lamp Life 100,000 hr., Body Color Black, Body Material Aluminum, Body Dia. 1.37 In., Switch Type Twist, Lens Material Polycarbonate

  • Item # 49XG32
  • Mfr. Model # P3XT-A
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More