Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Flashlight Grade
Lamp Type
Lumens Range
Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Length
Body Dia.
Body Color
Safety Rated
Maximum Lumens Output
Includes
Price
Shop By
Ratings

Handheld Flashlights

10 Results Found that Include 46 Products

Results per page:  16 | 32 | 48
Industrial LED Industrial Handheld Flashlight, Aluminum, Maximum
  • Industrial LED Industrial Handheld Flashlight, Aluminum, Maximum Lumens Output: 375, Black Industrial Flashlights, Lumens Range: 250 to 449
  • Multiple product options available

  • Item # 14L596
  • Mfr. Model # 2360B
  • Handheld Flashlight, Flashlight Grade Industrial, Rechargeable No, Lamp Type LED, Flashlight Battery Size AA,...More

Tactical LED Tactical Handheld Flashlight, Aluminum, Maximum Lum
  • Tactical LED Tactical Handheld Flashlight, Aluminum, Maximum Lumens Output: 803, Black Tactical Flashlights, Lumens Range: Greater Than 750
  • Multiple product options available

  • Item # 4ETV1
  • Mfr. Model # 8060-001-110-G
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable Yes, Lamp Type LED, Flashlight Battery Size C,...More

Tactical LED Tactical Handheld Flashlight, Aluminum, Maximum Lum
  • Tactical LED Tactical Handheld Flashlight, Aluminum, Maximum Lumens Output: 368, Black Tactical Flashlights, Lumens Range: 250 to 449
  • Multiple product options available

  • Item # 1UKC8
  • Mfr. Model # 7060-001-110-G
  • Handheld Flashlight, Flashlight Grade Tactical, Rechargeable Yes, Lamp Type LED, Flashlight Battery Type...More

General Purpose Xenon General Purpose Handheld Flashlight, ABS&#
  • General Purpose Xenon General Purpose Handheld Flashlight, ABS Plastic, Maximum Lumens Output: 10, B General Purpose Flashlights, Lumens Range: 0 to 49
  • Multiple product options available

  • Item # 9PLU1
  • Mfr. Model # 2340-010-110X
  • Handheld Flashlight, Flashlight Grade General Purpose, Rechargeable No, Lamp Type Xenon, Flashlight Battery...More

Tactical LED, Aluminum, Maximum Lumens Output: 602, Black
  • PELICAN
  • Tactical LED, Aluminum, Maximum Lumens Output: 602, Black Tactical LED, Aluminum, Maximum Lumens Output: 602, Black
  • Tactical Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery Size CR123A, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 1.5/2.3/16 hr., Length 5.31 In., 602/311/64 Lumens, Lumens Range 450 to 750, 1.5 hr. Run Time on High Setting, Maximum Lumens Output 602, Fixed Focus, Lamp Life 50,000 hr., Body Color Black, Body Material Aluminum, Body Dia. 0.13 In., Switch Type Push Button

  • Item # 49XK75
  • Mfr. Model # 7000
  • Tactical Handheld Flashlight, Flashlight Grade Tactical, Rechargeable No, Lamp Type LED, Flashlight Battery...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More