Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Flashlight Grade
Lumens Range
Body Material
Flashlight Battery Type
Flashlight Battery Size
Rechargeable
Run Time on High Setting
Length
Body Dia.
Body Color
Safety Rated
Maximum Lumens Output
Includes
Brand
Price
Shop By

Handheld Flashlights

4 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
  • General Purpose Flashlights, Lumens Range: 100 to 249 General Purpose Flashlights, Lumens Range: 100 to 249
  • Multiple product options available

    General purpose flashlights emitting 100 to 249 Lumens are ideal for applications ranging from identifying persons at close range, to navigating wooded trails.

    ABS Plastic flashlight bodies are lightweight, impact-resistant, and heat-resistant, helping them withstand falls and prolonged use.

    Aluminum flashlight bodies are lightweight, ductile, durable, and corrosion-resistant.

    Polymer flashlight bodies may include nylon, PVC, vinyl, polystyrene, and polypropylene. They are often durable and impact-resistant.

    Rubber flashlight bodies are impact-resistant, and often water-resistant, making them suitable for use in demanding outdoor applications. Rubber also offers electrical resistance, making it ideal for use by electricians.

    Multiple product options available

General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens
  • General Purpose LED Handheld Flashlight, Plastic, Maximum Lumens Output: 270, Orange General Purpose Flashlights, Lumens Range: 250 to 449
  • General purpose flashlights emitting 250 to 449 Lumens are ideal for use as general light sources outdoors, or for signaling. Use in applications ranging from search and rescue, to security in large industrial facilities.

    Aircraft Aluminum These flashlight bodies are engineered from aircraft-grade aluminum, making them lightweight and impact resistant.

    Aluminum flashlight bodies are lightweight, ductile, durable, and corrosion-resistant.

    Polymer flashlight bodies may include nylon, PVC, vinyl, polystyrene, and polypropylene. They are often durable and impact-resistant.

  • Item # 5RAF3
  • Mfr. Model # NSP-1260
  • Handheld Flashlight, Flashlight Grade General Purpose, Rechargeable No, Lamp Type LED, Flashlight Battery...More

  • Tactical Flashlights, Lumens Range: 100 to 249 Tactical Flashlights, Lumens Range: 100 to 249
  • Multiple product options available

    These tactical flashlights are available in a range of Lumens, from 100 to 249. Applications range from identifying persons at close range, to navigating wooded trails.

    ABS Plastic flashlight bodies are lightweight, impact-resistant, and heat-resistant, helping them withstand falls and prolonged use.

    Aluminum flashlight bodies are lightweight, ductile, durable, and corrosion-resistant.

    Polymer flashlight bodies may include nylon, PVC, vinyl, polystyrene, and polypropylene. They are often durable and impact-resistant.

    Multiple product options available

General Purpose LED, Polymer, Black
  • BAYCO
  • General Purpose LED, Polymer, Black General Purpose LED, Polymer, Black
  • Handheld Flashlight, Flashlight Grade General Purpose, Lamp Type LED, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 10/8/24 hr., Length 11.00 In., 150 Lumens, Lamp Life 35,000 hr., Body Color Black, Body Material Polymer, Switch Type Push Button, Lens Material Polycarbonate, Water Penetration Rating IPX4, Flashlight Beam Type Flood, Spot, Package Quantity 4

  • Item # 38W582
  • Mfr. Model # NSP-1160
  • Handheld Flashlight, Flashlight Grade General Purpose, Lamp Type LED, Number of Batteries 4, Batteries...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More