Skip Content

Handheld Concrete Saws

9 results found that include 24 products

Filter Results By

Viewing as

List Table
  • Husqvarna Rescue Saw
    • HUSQVARNA
    • Multiple product options available

      For use in search and rescue efforts, these power cutter rescue saws can help first responders cut through wet or dry stone, concrete, masonry, asphalt, metal, rebar, brick, or block. Use on automobile wreckage and urban infrastructure. Each features a dual-charge, gasoline-powered engine for power and portability. They also feature large starter handles that can be used with heavy gloves, and shoulder straps that allow easy transport. Replacement blades available separately.

      Multiple product options available

  • 14" Wet/Dry Power Cutter, 5400 Max. RPM, 5 HP,&#x
    Husqvarna Cut-Off Saw
    • HUSQVARNA
    • Husqvarna power cutters include gasoline-powered and electric-powered models designed for cutting through thick concrete.

      Gasoline-powered cutters are handheld and powered by a 50:1 fuel mixture. Models with an active air filtration system help provide 3-stage centrifugal air cleaning. They can be used to cut stone, concrete, masonry, asphalt, metal, rebar, brick, and block, wet or dry, with proper blade selection.

      Electric dry cutters feature vacuum dust collection for cutting without water. A quick connection plate allows switching between traditional and vacuum-assisted cutting. Elgard electronic overload protection.

    • Item # 2LDT6
    • Mfr. Model # K760
    • Power Cutter, Cutting Type Wet/Dry, Blade Dia. 14 In., Arbor Size 1 In., Depth of Cut 5 In., Max. RPM 5400,...More

  • Husqvarna Power Cutter
    • HUSQVARNA
    • Multiple product options available

      Husqvarna power cutters include gasoline-powered and electric-powered models designed for cutting through thick concrete.

      Gasoline-powered cutters are handheld and powered by a 50:1 fuel mixture. Models with an active air filtration system help provide 3-stage centrifugal air cleaning. They can be used to cut stone, concrete, masonry, asphalt, metal, rebar, brick, and block, wet or dry, with proper blade selection.

      Electric dry cutters feature vacuum dust collection for cutting without water. A quick connection plate allows switching between traditional and vacuum-assisted cutting. Elgard electronic overload protection.

      Electric wet cutters feature a quick-locking spindle and large blade guard outlet to help simplify blade changes. They provide a soft slow start, and forward rotation to reduce the risk of jamming or kickback. The wet cutting design helps suppress dust. Electronic overload protection. Blades sold separately.

      Multiple product options available

  • 14" Wet/Dry Gas Power Cut Saw, 4300 Max. RPM,
    Makita Gas Power Cut Saw
    • MAKITA
    • Each of these Makita gas-power cut saws features a 5-stage filter system with directional air flow and high-volume exhaust to direct debris away from the operator. They feature powerful fuel-efficient engines, microchip-controlled carburetors, externally positioned clutches with vented housing, spring-tensioned belt adjustments with gauges, and aluminum guard and wheel pressure plates. Cutting arms can be easily repositioned from center to outboard (flush), allowing cuts directly adjacent to curb edges, walls, or directly above the ground. Aluminum blade guards.

    • Item # 45L119
    • Mfr. Model # EK7301X1
    • Gas Power Cut Saw, Cutting Type Wet/Dry, Blade Dia. 14 In., Arbor Size 1 In., Depth of Cut 4-13/16 In., Max....More

  • Ventmaster Rotary Saw
    • VENTMASTER
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 7" Wet/Dry Circular Worm Drive Saw, 5100 Max. RPM
    7" Wet/Dry Circular Worm Drive Saw, 5100 Max. RPM
    • SKILSAW
    • Circular Worm Drive Saw, Cutting Type Wet/Dry, Blade Dia. 7 In., Arbor Size 7/8 In., Depth of Cut 2 In., Max. RPM 5100, Motor Type Electric, Voltage 120 V, Full Load Amps 15, Tool Weight 16.9 lb., Length 19-1/2 In., Width 7-3/4 In., Height 7-1/2 In., 60 Hz, Application Concrete, Decorative Concrete, Control Joints, Expansion Joints, Masonry Brick, Granite, Features Ground Fault Circuit Interrupter Protection, Retractable Front Pointer, Integrated Rolling Foot Plate, Standards UL Listed

    • Item # 407M17
    • Mfr. Model # SPT79-00
    • Circular Worm Drive Saw, Cutting Type Wet/Dry, Blade Dia. 7 In., Arbor Size 7/8 In., Depth of Cut 2 In., Max....More

  • Makita Power Cutter
    • MAKITA
    • Multiple product options available

      These Makita Power Cutters are designed to help provide clean air for better saw performance. They feature easily repositioned cutting arms help cut directly adjacent to curb edges, walls, or directly above the ground. Each features a dampening system to reduce vibration, and high-volume exhaust to direct debris away from the operator. They also feature externally positioned clutches with vented housing, spring-tensioned belt adjustment with gauges, and aluminum guards and wheel pressure plates. Vibration-absorbing rubber grips and reinforced aluminum blade guards help promote safety and comfort during use.

      Multiple product options available

  • Makita Cut-Off Saw
    • MAKITA
    • Multiple product options available

      Each of these Makita cut-off saws features a 5-stage, foam/paper/nylon filter system with directional air flow and high-volume exhaust to direct debris away from the operator. They feature powerful fuel-efficient engines, microchip-controlled carburetors, externally positioned clutches with vented housing, spring-tensioned belt adjustments with gauges, and aluminum guard and wheel pressure plates. Cutting arms can be easily repositioned from center to outboard (flush), allowing cuts directly adjacent to curb edges, walls, or directly above the ground. Aluminum blade guards.

      Multiple product options available

  • Solo Cut-Off Saw
    • SOLO
    • Multiple product options available

      These saws feature "intelligent" diaphragm carburetors for electronic choke adjustment. Each includes a decompression valve, 1-touch stop, air filter cleaning knob, and semi-automatic belt adjustment. The low-wear, Poly V-belt helps provide better traction.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More