Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Hand Truck Accessories

51 products found

Check out the selection of hand truck accessories at Grainger. These items are designed to help make moving heavy items even easier. Help secure the items you plan to carry with a pull/kick bar kit or a hand truck keg hook. Use a frame extension to help handle taller items. Attach an accessory bag that can hold smaller parts and tools. Find these hand truck accessories and more at Grainger. Shop online for easy ordering!Close

Filter Results By

Branch Availability
Item
Overall Height
Overall Width
Brand
Price
Shop By

Viewing as

List
  • Detachable Plate, 12 in W, 1-1/2 in H

    Brand
    MAGLINER
    Item #
    5YN88
    Mfr. Model #
    301645
    Detachable Plate, 12 in W, 1-1/2 in H
    Web Price $89.75 / each
  • Stair Climber Kit w/Glide Bars, Aluminum

    Brand
    MAGLINER
    Item #
    5YN92
    Mfr. Model #
    86006
    Stair Climber Kit w/Glide Bars, Aluminum
    Web Price $37.00 / each
  • Premium Sealed Ball Bearing, 5/8 in I.D.

    Brand
    MAGLINER
    Item #
    9P510
    Mfr. Model #
    18055
    Premium Sealed Ball Bearing, 5/8 in I.D.
    Web Price $2.06 / each
  • Caster Brake Kit, Fits 5in Swivel Casters

    Brand
    MAGLINER
    Item #
    5YN91
    Mfr. Model #
    51010
    Caster Brake Kit, Fits 5in Swivel Casters
    Web Price $7.25 / each
  • Hand Truck Cargo Strap, Polyester, 15 ft.

    Brand
    SNAP-LOC
    Item #
    52RW89
    Mfr. Model #
    SLTC215DR
    Hand Truck Cargo Strap, Polyester, 15 ft.
    Web Price $12.85 / each
  • Single Grip Handle, Welded Pistol Grip

    Brand
    MAGLINER
    Item #
    8DW36
    Mfr. Model #
    301004
    Single Grip Handle, Welded Pistol Grip
    Web Price $26.80 / each
  • Powered Stair Climber Battery, 6 in H

    Brand
    MAGLINER
    Item #
    2ZA34
    Mfr. Model #
    004210
    Powered Stair Climber Battery, 6 in H
    Web Price $272.00 / each
  • Detachable Plate, Aluminum, 43-1/4 in D

    Brand
    MAGLINER
    Item #
    5YN89
    Mfr. Model #
    301644
    Detachable Plate, Aluminum, 43-1/4 in D
    Web Price $87.25 / each
  • Bracket System, 12in. L, Polycarbonate, PK2

    Brand
    DEWALT
    Item #
    48VE74
    Mfr. Model #
    DWST08212
    Bracket System, 12in. L, Polycarbonate, PK2
    Sale Price $24.00 / pkg. of 2 Offer Ends 09/29/18

    Web Price $32.00

  • Stair Climber, 18 in H, 4 in W, Aluminum

    Brand
    GRAINGER APPROVED
    Item #
    5EPJ0
    Mfr. Model #
    2002-E1L
    Stair Climber, 18 in H, 4 in W, Aluminum
    Clearance Price $17.85 / each

    Web Price $38.20

  • Hand Truck Grip, Vinyl, 3" H, 2" W

    Brand
    GRAINGER APPROVED
    Item #
    5EPJ4
    Mfr. Model #
    8017-003
    Hand Truck Grip, Vinyl, 3" H, 2" W
    Clearance Price $1.33 / each

    Web Price $2.84

  • Stair and Curb Climber, Aluminum

    Brand
    DAYTON
    Item #
    6W052
    Mfr. Model #
    6W052
    Stair and Curb Climber, Aluminum
    Web Price $29.10 / each
  • Folding Chair Kit, Steel, Red, 13-1/2 in W

    Brand
    DAYTON
    Item #
    6B474
    Mfr. Model #
    6B474
    Folding Chair Kit, Steel, Red, 13-1/2 in W
    Web Price $25.50 / each
  • Accessory Bag, Canvas, 13 in x 8 in, Black

    Brand
    MAGLINER
    Item #
    39E511
    Mfr. Model #
    302680
    Accessory Bag, Canvas, 13 in x 8 in, Black
    Web Price $32.10 / each
  • Accessory Bag, Canvas, 18in x 12 in, Canvas

    Brand
    MAGLINER
    Item #
    39E513
    Mfr. Model #
    302682
    Accessory Bag, Canvas, 18in x 12 in, Canvas
    Web Price $36.20 / each
  • Wheel, 8 in H, 2-1/2 in W, 8 in D, Rubber

    Brand
    MAGLINER
    Item #
    3JJZ7
    Mfr. Model #
    11825
    Wheel, 8 in H,  2-1/2 in W, 8 in D, Rub
    Web Price $18.40 / each
  • Hand Truck Fastener Pack Kit, 3 in H

    Brand
    MAGLINER
    Item #
    9AUD2
    Mfr. Model #
    301046
    Hand Truck Fastener Pack Kit, 3 in H
    Web Price $6.20 / each
  • Double Grip Handle, Aluminum w/Grips

    Brand
    MAGLINER
    Item #
    8ED59
    Mfr. Model #
    86031
    Double Grip Handle, Aluminum w/Grips
    Web Price $23.40 / each
  • Hi-U Frame Extension, Aluminum, 10 in W

    Brand
    MAGLINER
    Item #
    5YN90
    Mfr. Model #
    40010
    Hi-U Frame Extension, Aluminum, 10 in W
    Web Price $18.20 / each
  • Vertical Loop Handle, Al, 15-11/25 in H

    Brand
    MAGLINER
    Item #
    8YA51
    Mfr. Model #
    300981
    Vertical Loop Handle, Al, 15-11/25 in H
    Web Price $33.00 / each
  • Hand Truck Cargo Strap, 100in L, Polyester

    Brand
    GRAINGER APPROVED
    Item #
    15J313
    Mfr. Model #
    930007
    Hand Truck Cargo Strap, 100in L, Polyester
    Web Price $29.10 / each
  • Accessory Bag, Canvas, 16-1/2 in x 12 in

    Brand
    MAGLINER
    Item #
    39E512
    Mfr. Model #
    302681
    Accessory Bag, Canvas, 16-1/2 in x 12 in
    Web Price $33.10 / each
  • Accessory Bag, Canvas, 29in x 12in, Black

    Brand
    MAGLINER
    Item #
    39E514
    Mfr. Model #
    302683
    Accessory Bag, Canvas, 29in x 12in, Black
    Web Price $44.10 / each
  • Horizontal U-Loop Handle w/Vinyl Sleeve

    Brand
    MAGLINER
    Item #
    8ECJ4
    Mfr. Model #
    301008
    Horizontal U-Loop Handle w/Vinyl Sleeve
    Web Price $25.80 / each
  • Straight Back Frame, 1-1/4in Cross Braces

    Brand
    MAGLINER
    Item #
    9U476
    Mfr. Model #
    300001
    Straight Back Frame, 1-1/4in Cross Braces
    Web Price $41.70 / each
  • Shelf Kit, Adjustable, 18 in W, 150 lb

    Brand
    MULTI-CART
    Item #
    10V144
    Mfr. Model #
    RSH10
    Shelf Kit, Adjustable, 18 in W, 150 lb
    Web Price $59.25 / each
  • Battery Holder w/DC Charger, In-Transit

    Brand
    MAGLINER
    Item #
    2ZA35
    Mfr. Model #
    930114
    Battery Holder w/DC Charger, In-Transit
    Web Price $321.00 / each
  • Vertical Loop Handle , Al, 500 lb. Ld Cap.

    Brand
    MAGLINER
    Item #
    59UY57
    Mfr. Model #
    300990
    Vertical Loop Handle , Al, 500 lb. Ld Cap.
    Web Price $26.10 / each
  • Mini Pallet, Al, 500 lb. Ld Cap., Silver

    Brand
    MAGLINER
    Item #
    59UY64
    Mfr. Model #
    303201
    Mini Pallet, Al, 500 lb. Ld Cap., Silver
    Web Price $98.00 / each
  • Single Grip Handle, Al, 500 lb. Ld Cap.

    Brand
    MAGLINER
    Item #
    59UY60
    Mfr. Model #
    301127
    Single Grip Handle, Al, 500 lb. Ld Cap.
    Web Price $24.70 / each
  • Mini Pallet, Al, 500 lb. Ld Cap., Silver

    Brand
    MAGLINER
    Item #
    59UY65
    Mfr. Model #
    303210
    Mini Pallet, Al, 500 lb. Ld Cap., Silver
    Web Price $55.50 / each
  • Hi-U Frame Extension, Al, 500 lb. Ld Cap.

    Brand
    MAGLINER
    Item #
    59UY68
    Mfr. Model #
    40011F
    Hi-U Frame Extension, Al, 500 lb. Ld Cap.
    Web Price $23.35 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More