Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

30 Results Found that Include 51 Products

Results per page:  16 | 32 | 48
6" Steel Bench Vise, 3" Throat Depth
  • WILTON
  • 6" Steel Bench Vise, 3" Throat Depth Bench Vise
  • Item # 29YV61
  • Mfr. Model # 11106
  • Bench Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No,...More

  • Category : Bench Vises
Dead Blow Hammer, 8 lb. Head Weight, Rubber over Steel
4" Ductile Iron Portable Vise, 2" Throat Depth
  • WILTON
  • 4" Ductile Iron Portable Vise, 2" Throat Depth Portable Vise
  • Item # 5LK41
  • Mfr. Model # CBV-100
  • Portable Vise, Duty Rating Light Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No,...More

  • Category : Bench Vises
Dead Blow Hammer Set, 32 oz., 48 oz., 64 oz. Head
Mechanics Hammer Kit, 64 oz., 32 oz., 32 oz. Head
All Terrain Vise,20in.Lx8-1/2in.Wx8in.H
Spindle Assembly
  • WILTON
  • Spindle Assembly Spindle Assembly
  • Item # 25TU46
  • Mfr. Model # 2900150
  • Replacement Spindle Assembly, For Use With Grainger Item Number 1ATH3, 4LT63, For Use With Mfr. Model Number...More

  • Category : Parts
Shop Hammer Kit, 64 oz., 32 oz., 64 oz. Head Weig
Hi Viz Yellow,Standard C-Clamp Kit,2", 3-3/4", 3-5
F-Clamp,12 Max. Jaw Opening (In.),2660 Nominal Clamping
Work Positioner,1 EA
  • WILTON
  • Work Positioner, 1 EA Work Positioner,1 EA
  • Item # 5ERF2
  • Mfr. Model # 343
  • Work Positioner, Junior, Dimensions 4 1/4 x 5 In, Horizontal-Moving Lock Handle, Cast Aluminum Body w/Steel...More

  • Category : Clamp Accessories
Swivel Base
  • WILTON
  • Swivel Base Swivel Base
  • Item # 26FG17
  • Mfr. Model # 2900590
  • Swivel Base, For Use With Grainger Item Number 5Z039, 41D413, 4LT65, For Use With Mfr. Model Number C-2, C-3,...More

  • Category : Parts
Splitting Maul,Hi-Viz Green,8 lb,36 in L
Replacement Vise Jaw,Copper,6-1/2 in,Pr
Splitting Maul,Hi-Viz Green,6 lb,36 in L
Lever Bar Clamp,12 Max. Jaw Opening (In.),2400 lb.
F-Clamp Kit,1800 Nominal Clamping Pressure
  • WILTON
  • F-Clamp Kit, 1800 Nominal Clamping Pressure F-Clamp Kit,1800 Nominal Clamping Pressure
  • Item # 48FX61
  • Mfr. Model # 11116
  • F-Clamp Kit, Light Duty, Opening (In.) 12, Throat Depth (In.) 5-1/2, Load Capacity (Lb.) 400, 400, 1800,...More

  • Category : Bar, Pipe, and L Clamps
F-Clamp,20 Max. Jaw Opening (In.),2660 Nominal Clamping
F-Clamp,24 Max. Jaw Opening (In.),2000 Nominal Clamping
F-Clamp,24 Max. Jaw Opening (In.),2660 Nominal Clamping
F-Clamp,24 Max. Jaw Opening (In.),2660 Nominal Clamping
F-Clamp,16 Max. Jaw Opening (In.),2660 Nominal Clamping
Lever Bar Clamp,4 Max. Jaw Opening (In.),350 lb.
Assembly,Spindle
  • WILTON
  • Assembly, Spindle Assembly,Spindle
  • Item # 25TU47
  • Mfr. Model # 2900510
  • Replacement Spindle Assembly, For Use With Grainger Item Number 4LT65, For Use With Mfr. Model Number 1780A,...More

  • Category : Parts
Splitting Maul,Hi-Viz Green,8 lb,31 In L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More