Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

18 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Utility Knife Safety Utility Knife
  • Multiple product options available

    Multiple product options available

  • Category : Safety Utility Knives
Fixed 1/2" Micrometer Torque Wrench, 25 to 250 ft
  • TM

    Grainger Choice

  • WESTWARD
  • Fixed 1/2" Micrometer Torque Wrench, 25 to 250 ft.-lb. Fixed Head Micrometer Torque Wrench
  • Item # 4DA97
  • Mfr. Model # 4DA97
  • Micrometer Torque Wrench, Drive Size 1/2 In., Head Type Fixed, Calibration Certificate Included No,...More

  • Category : Micrometer Torque Wrenches
Strap Wrench,5 In Dia Cap
  • TM

    Grainger Choice

  • WESTWARD
  • Strap Wrench, 5 In Dia Cap Strap Wrenches
  • Item # 5PV87
  • Mfr. Model # 5PV87
  • Strap Wrench, Pipe Capacity 3-1/2 In., Outside Dia. Tubing 4 In., Handle Length 5 In., Strap Width 15/32 In.,...More

  • Category : Strap Wrenches
Puller,6 to 9 ton,2 or 3 Jaw
  • TM

    Grainger Choice

  • WESTWARD
  • Puller, 6 to 9 ton, 2 or 3 Jaw Jaw Puller
  • Item # 4YT17
  • Mfr. Model # 4YT17
  • Jaw Puller, Jaw Reach 6 In., Jaw Spread 8-1/2 In., Capacity 6 to 9 tons, Number of Jaws 2 or 3, Jaw Style...More

  • Category : Pullers
1/4", 3/8" Metric and SAE Socket Wrench Set
  • TM

    Grainger Choice

  • WESTWARD
  • 1/4", 3/8" Metric and SAE Socket Wrench Set Socket Set
  • Item # 4YP76
  • Mfr. Model # 4YP76
  • Socket Wrench Set, Metric and SAE, Drive Size 1/4 In., 3/8 In., Std. Socket Point Styles Included 6, 12, Deep...More

  • Category : Socket Sets
Aluminum Topside Truck Box, Silver, Double, 8.5 cu. ft.
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum Topside Truck Box, Silver, Double, 8.5 cu. ft. Aluminum Topside Truck Box, Silver, Double, 8.5 cu. ft.
  • Item # 6GCP3
  • Mfr. Model # 6GCP3
  • Topside Truck Box, Silver, Double, Overall Width 65 In., Overall Depth 15 In., Overall Height 17 In., Storage...More

  • Category : Truck Boxes
Measuring Wheel W/Stand,3 Ft,Wt 42.3 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz Measuring Wheel W/Stand,3 Ft,Wt 42.3 Oz
  • Item # 1EJX6
  • Mfr. Model # 1EJX6
  • Measuring Wheel With Stand, Spoked, - Series, Wheel Circumference 3 ft., Wheel Dia. 12-1/2 In., Measuring...More

  • Category : Measuring Wheels
Aluminum 10" and 14" Straight Pipe Wrench Set, 2P
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum 10" and 14" Straight Pipe Wrench Set, 2PC, 1-1/2" and 2" Jaw Capacity Straight Pipe Wrench Set
  • Item # 4YR92
  • Mfr. Model # 4YR92
  • Straight Pipe Wrench Set, 2PC, Jaw Capacity 1-1/2 In. and 2 In., Overall Length 10 In. and 14 In., Handle...More

  • Category : Pipe Wrenches
Inspection Tool Set,Telescoping,2 PC
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Tool Set, Telescoping, 2 PC Inspection Tool Set,Telescoping,2 PC
  • Item # 1VUA1
  • Mfr. Model # 1VUA1
  • Inspection Tool Kit, Number of Pieces 2, Length (In.) Inspection Mirror: 7-1/4 to 26-1/4; Pickup Tool: 6-1/2...More

  • Category : Inspection & Retrieving Tool Kits
Accessory Tray, Clear Plastic
  • TM

    Grainger Choice

  • WESTWARD
  • Accessory Tray, Clear Plastic Accessory Tray
  • Item # 5MZJ1
  • Mfr. Model # 5MZJ1
  • Accessory Tray, Small, Number of Compartments 12, Material Plastic, Clear, For Use With Jobsite Storage Bags...More

  • Category : Bucket Bags and Tool Organizers
Black/Blue Electricians Tool Pouch, Polyester, Number of Po
Nonmagnetic, Aluminum I-Beam Level, 24" Length, Top Read&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Nonmagnetic, Aluminum I-Beam Level, 24" Length, Top Read: Yes I-Beam Level
  • Item # 4MRV7
  • Mfr. Model # 4MRV7
  • I-Beam Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of Vials 4,...More

  • Category : Box, I-Beam, and Torpedo Levels
Plier Set, Handle Type: Dipped, Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • Plier Set, Handle Type: Dipped, Number of Pieces: 3 Pliers Set
  • Item # 1UKN9
  • Mfr. Model # 1UKN9
  • Plier Set, Number of Pieces 3, ESD Safe No, Includes 7 In. Diagonal Cutter, 8 In. Linesman, 8 In. Long Nose...More

  • Category : Plier Sets
Elect Torque Wrench,Mini,1/4 In,Fixed
  • TM

    Grainger Choice

  • WESTWARD
  • Elect Torque Wrench, Mini, 1/4 In, Fixed Elect Torque Wrench,Mini,1/4 In,Fixed
  • Item # 6PAE8
  • Mfr. Model # 6PAE8
  • Electronic Mini Torque Wrench, Drive Size 1/4 In., Calibration Certificate Included Yes, Torque Measurement...More

  • Category : Electronic Torque Wrenches
2-1/2" Ductile Iron Portable Vise, 1-1/4" Throat&
  • TM

    Grainger Choice

  • WESTWARD
  • 2-1/2" Ductile Iron Portable Vise, 1-1/4" Throat Depth Portable Vise
  • Item # 10D698
  • Mfr. Model # 10D698
  • Portable Vise, Duty Rating Light Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No,...More

  • Category : Bench Vises
2" Ratcheting Wrench, Combination, SAE, Number of Points&#x
  • TM

    Grainger Choice

  • WESTWARD
  • 2" Ratcheting Wrench, Combination, SAE, Number of Points: 12 Standard SAE Ratcheting Combination Wrench
  • Item # 34D927
  • Mfr. Model # 34D927
  • Ratcheting Wrench, Wrench Style Combination, Reversing No, SAE, Head Size 2 In., Number of Points 12, Overall...More

  • Category : Ratcheting Wrenches
8-3/4" Professional Duty Staple/Nail Gun, Black
  • TM

    Grainger Choice

  • WESTWARD
  • 8-3/4" Professional Duty Staple/Nail Gun, Black Electric Staple/Nail Gun
  • Item # 10D657
  • Mfr. Model # 10D657
  • Staple/Nail Gun, Electric, Professional Duty, Staple Type Narrow Flat Crown, Nail Type Brad Nail, Crown Width...More

  • Category : Staplers and Tackers
Red Top Chest, 26" Width x 16-1/2"  Depth&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Red Top Chest, 26" Width x 16-1/2" Depth x 18-1/2" Height, Number of Drawers: 6 Westward Top Chest Toolbox
  • Item # 32H833
  • Mfr. Model # 32H833
  • Top Chest, Width 26 In., Depth 16-1/2 In., Height 18-1/2 In., Number of Drawers 6, Red, Drawer Capacity 80...More

  • Category : Tool Chests and Side Cabinets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More