Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

9 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
Oval Diagonal Cutters,5-1/4" Overall Length,5/16" Jaw&
Data/Phone Crimper,Ratchet,Manual
  • TM

    Grainger Choice

  • WESTWARD
  • Data/Phone Crimper, Ratchet, Manual Data/Phone Crimper,Ratchet,Manual
  • Item # 13H881
  • Mfr. Model # 13H881
  • Data And Phone Crimper, Capacity 8P8C/RJ45, 6P6C/RJ-12, 6P4C/RJ-11, Overall Length 7-1/4 In., For Use With...More

  • Category : Cable and Wire Crimping Tools
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Tool, Natural Handle Color, Butterfly Opening Opening Action, Number of Tools: 11 Multi-Tool
  • Item # 1YJC6
  • Mfr. Model # 1YJC6
  • Multi-Tool, Handle Color Natural, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools...More

  • Category : Multi-Tools
Crimping Tool,Ratchet,Manual,8 to 16 AWG
  • TM

    Grainger Choice

  • WESTWARD
  • Crimping Tool, Ratchet, Manual, 8 to 16 AWG Crimping Tool
  • Item # 13H898
  • Mfr. Model # 13H898
  • Crimping Tool, Capacity 8 to 16 AWG, Overall Length 11-1/4 In., For Use With Non-Insulated Cable Terrminals...More

  • Category : Cable and Wire Crimping Tools
Fixed Pin Spanner Wrench,L 12-1/4 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Fixed Pin Spanner Wrench, L 12-1/4 in. Fixed Pin Spanner Wrench
  • Item # 5RDZ7
  • Mfr. Model # 5RDZ7
  • Fixed Pin Spanner Wrench, Capacity 4-1/2 to 6-1/4 In., Overall Length 12-1/4 In., Pin Dia. 3/8 In., Pin...More

  • Category : Spanner Wrenches
Red Rolling Cabinet, Heavy Duty, Width: 26-11/16",
  • TM

    Grainger Choice

  • WESTWARD
  • Red Rolling Cabinet, Heavy Duty, Width: 26-11/16", Depth: 18", Height: 33-5/16" Rolling Cabinet
  • Item # 32H894
  • Mfr. Model # 32H894
  • Rolling Cabinet, Heavy Duty Series, Width 26-11/16 In., Depth 18 In., Height 33-5/16 In., Number of Drawers...More

  • Category : Rolling and Combination Tool Cabinets
Tool Case, Silver Solid Aluminum, 6" Height, 18"
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Case, Silver Solid Aluminum, 6" Height, 18" Width, 13" Depth Tool Case
  • Item # 2WLK5
  • Mfr. Model # 2WLK5
  • Tool Case, Combination, Number of Pockets 40 Elastic Loops, Width 18 In, Depth 13 In, Height 6 In, Plastic...More

  • Category : Tool Holders And Replacement Cases
SAE Tradesman Tool Set, Number of Pieces: 39, Primary&
  • TM

    Grainger Choice

  • WESTWARD
  • SAE Tradesman Tool Set, Number of Pieces: 39, Primary Application: Plumber Tradesman Tool Set
  • Item # 4VCP7
  • Mfr. Model # 4VCP7
  • Tradesman Tool Set, Primary Application Plumber, SAE, Number of Pieces 39, Drive Size 1/4 In., 3/8 In., 1/2...More

  • Category : Master Sets
Machinist Scriber, (2) Straight/(1) 90° Point
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More