Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

25 Results Found that Include 57 Products

Results per page:  16 | 32 | 48
Aluminum Topside Truck Box, Silver, Double, 8.5 cu. ft.
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum Topside Truck Box, Silver, Double, 8.5 cu. ft. Aluminum Topside Truck Box, Silver, Double, 8.5 cu. ft.
  • Item # 6GCP3
  • Mfr. Model # 6GCP3
  • Topside Truck Box, Silver, Double, Overall Width 65 In., Overall Depth 15 In., Overall Height 17 In., Storage...More

  • Category : Truck Boxes
Antislip, SAE Combination Wrench Set, Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • Antislip, SAE Combination Wrench Set, Number of Pieces: 26, Number of Points: 12 Combination Wrench Set
  • Item # 4VAW1
  • Mfr. Model # 4VAW1
  • Combination Wrench Set, Antislip, SAE, Number of Pieces 26, Number of Points 12, Standard Tool (Accessory...More

  • Category : Combination Wrench Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Torque Multiplier Torque Multiplier
  • Multiple product options available

    Multiple product options available

  • Category : Torque Multipliers
1/4", 3/8", 1/2" Metric and SAE Socket&
  • TM

    Grainger Choice

  • WESTWARD
  • 1/4", 3/8", 1/2" Metric and SAE Socket Wrench Set 1/4", 3/8", 1/2" Metric and SAE Socket Wrench Set
  • Item # 40JD36
  • Mfr. Model # 40JD36
  • Socket Wrench Set, Metric and SAE, Drive Size 1/4 In., 3/8 In., 1/2 In., Std. Socket Point Styles Included 6,...More

  • Category : Socket Sets
Fixed 3/4" Micrometer Torque Wrench, 100 to 600 f
  • TM

    Grainger Choice

  • WESTWARD
  • Fixed 3/4" Micrometer Torque Wrench, 100 to 600 ft.-lb. Fixed Head Micrometer Torque Wrench
  • Item # 23NN57
  • Mfr. Model # 23NN57
  • Micrometer Torque Wrench, Drive Size 3/4 In., Head Type Fixed, Calibration Certificate Included No,...More

  • Category : Micrometer Torque Wrenches
Blue Jobsite Chest, Width: 60", Depth: 31",
  • TM

    Grainger Choice

  • WESTWARD
  • Blue Jobsite Chest, Width: 60", Depth: 31", Height: 45", Storage Capacity: 44.7 cu. ft. Jobsite Chest
  • Item # 24Y920
  • Mfr. Model # 24Y920
  • Jobsite Chest, Width 60 In., Depth 31 In., Height 45 In., Storage Capacity 44.7 cu. ft., Blue, Lid Type...More

  • Category : Jobsite Boxes
Heavy-duty Hydraulic Strut Spring Compressor, 4 Tons Ram Ca
  • TM

    Grainger Choice

  • WESTWARD
  • Master Tool Set Master Tool Set
  • Multiple product options available

    Multiple product options available

  • Category : Master Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Jobsite Piano Box Jobsite Piano Box
  • Multiple product options available

    Multiple product options available

  • Category : Jobsite Boxes
Blue Jobsite Storage Cabinet, Width: 60-1/8", Depth&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Blue Jobsite Storage Cabinet, Width: 60-1/8", Depth: 24-1/4", Height: 60-3/4", Storage Capacity: 48. Jobsite Storage Cabinet
  • Item # 24Y923
  • Mfr. Model # 24Y923
  • Jobsite Storage Cabinet, Width 60-1/8 In., Depth 24-1/4 In., Height 60-3/4 In., Storage Capacity 48.3 cu....More

  • Category : Jobsite Boxes
Elect Torque Wrench,31.3-626.8 ft lb
  • TM

    Grainger Choice

  • WESTWARD
  • Elect Torque Wrench, 31.3-626.8 ft lb Electronic Torque Wrench
  • Item # 39WE12
  • Mfr. Model # 39WE12
  • Electronic Torque Wrench, Drive Size 3/4 In., Calibration Certificate Included Yes, Torque Measurement Type...More

  • Category : Electronic Torque Wrenches
SAE and Metric Master Tool Set, Number of Pieces:
Red/Gray Rolling Cabinet, Heavy Duty, Width: 44-13/64&
Carpet Stretcher,Stl,33 In to 22 ft
  • TM

    Grainger Choice

  • WESTWARD
  • Carpet Stretcher, Stl, 33 In to 22 ft Carpet Stretcher,Stl,33 In to 22 ft
  • Item # 13A752
  • Mfr. Model # 13A752
  • Deluxe Carpet Stretcher, Steel Construction, Adjusts From 33 In. to 22 ft. With Included Tubes, For Carpet...More

  • Category : Carpet Installation Tools
Nonsparking Tool Set,Nonmagnetic, Corrosion Resistant,Number of Piece
  • TM

    Grainger Choice

  • Nonsparking Tool Set, Nonmagnetic, Corrosion Resistant, Number of Pieces 10 Nonsparking Tool Sets
  • Item # 23X829
  • Mfr. Model # 23X829
  • Nonsparking Tool Set, Number of Pieces 10, Includes 5/16 In. Slotted and #2 Phillips Screwdrivers, 6 In. and...More

  • Category : Nonsparking Tool Sets
Hydraulic Punch Driver Set,Steel Plate
  • TM

    Grainger Choice

  • WESTWARD
  • Hydraulic Punch Driver Set, Steel Plate Hydraulic Punch Driver Set
  • Item # 39CE85
  • Mfr. Model # 39CE85
  • Hydraulic Punch Driver Set, Number of Pieces 13, Capacity 11 ga. Steel , Conduit and Pipe Size 1/2 In. to 2...More

  • Category : Punch Driver Sets
Linoleum Roller,100 lbs,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Linoleum Roller, 100 lbs, Steel Linoleum Roller,100 lbs,Steel
  • Item # 13P506
  • Mfr. Model # 13P506
  • Linoleum Roller, Size 100 lbs., Construction Steel, Handle Detachable, Characteristics Inset Axles Wont Scuff...More

  • Category : Linoleum and Vinyl Flooring Tools
10" Ductile Iron Combination Vise, 3-7/8" Throat
  • TM

    Grainger Choice

  • WESTWARD
  • 10" Ductile Iron Combination Vise, 3-7/8" Throat Depth Combination Vise
  • Item # 39M995
  • Mfr. Model # 39M995
  • Combination Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible...More

  • Category : Bench Vises
  • TM

    Grainger Choice

  • WESTWARD
  • Machinist's Vise Machinist's Vise
  • Multiple product options available

    Multiple product options available

  • Category : Bench Vises
Manual Puller Set; Number of Pieces: 12
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Puller Set; Number of Pieces: 12 Manual Puller Set; Number of Pieces: 12
  • Item # 23MD42
  • Mfr. Model # 23MD42
  • Puller Set, Manual, Number of Pieces 12, Number of Jaws 2, Capacity (Tons) 17-1/2, Jaw Reach (In.) Various,...More

  • Category : Puller/Separator Sets
Punch Head and Manual Pump Set,13 pcs.
  • TM

    Grainger Choice

  • WESTWARD
  • Punch Head and Manual Pump Set, 13 pcs. Punch Head and Manual Pump Set
  • Item # 39CE87
  • Mfr. Model # 39CE87
  • Punch Head and Manual Pump Set, Number of Pieces 13, Capacity 11 ga. Steel , Conduit and Pipe Size 1/2 In. to...More

  • Category : Punch Driver Sets
Ratcheting Wrench Set, Combination, Antislip, Spline, Metric, Nu
  • TM

    Grainger Choice

  • WESTWARD
  • Ratcheting Wrench Set, Combination, Antislip, Spline, Metric, Number of Pieces: 9 Ratcheting Wrench Set
  • Item # 21YX93
  • Mfr. Model # 21YX93
  • Ratcheting Wrench Set, Wrench Style Combination, Antislip, Spline, Reversing No, Metric, Number of Pieces 9,...More

  • Category : Ratcheting Wrench Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More