Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

14 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
Red Rolling Cabinet, Light Duty, Width: 41-1/64",
  • TM

    Grainger Choice

  • WESTWARD
  • Red Rolling Cabinet, Light Duty, Width: 41-1/64", Depth: 18-1/16", Height: 33-13/16" Rolling Cabinet
  • Item # 32H884
  • Mfr. Model # 32H884
  • Rolling Cabinet, Light Duty Series, Width 41-1/64 In., Depth 18-1/16 In., Height 33-13/16 In., Number of...More

  • Category : Rolling and Combination Tool Cabinets
Insulated Tool Set, Number of Pieces: 22
  • TM

    Grainger Choice

  • WESTWARD
  • Insulated Tool Set, Number of Pieces: 22 Insulated Tool Set
  • Item # 5UFT7
  • Mfr. Model # 5UFT7
  • Insulated Tool Set, Number of Pieces 22, Pliers Included Angled Diagonal Cutters 8 In., Bent Nose Pliers 8...More

  • Category : Insulated Tool Sets
Mechanical Jaw Puller,2 Jaws,25 ton
  • TM

    Grainger Choice

  • WESTWARD
  • Mechanical Jaw Puller, 2 Jaws, 25 ton Jaw Puller
  • Item # 23MD40
  • Mfr. Model # 23MD40
  • Jaw Puller, Jaw Reach 22-1/4 In., Jaw Spread 20 In., Capacity 25 tons, Number of Jaws 2, Jaw Style...More

  • Category : Pullers
Blue Jobsite Piano Box, Width: 60", Depth: 30&quo
  • TM

    Grainger Choice

  • WESTWARD
  • Blue Jobsite Piano Box, Width: 60", Depth: 30", Height: 39-1/2", Storage Capacity: 30.4 cu. ft. Jobsite Piano Box
  • Item # 24Y943
  • Mfr. Model # 24Y943
  • Jobsite Piano Box, Width 60 In., Depth 30 In., Height 39-1/2 In., Storage Capacity 30.4 cu. ft., Blue, Lid...More

  • Category : Jobsite Boxes
5" Ductile Iron Machinist's Vise, 2-7/8" Throat&#
  • TM

    Grainger Choice

  • WESTWARD
  • 5" Ductile Iron Machinist's Vise, 2-7/8" Throat Depth Machinist's Vise
  • Item # 24Z093
  • Mfr. Model # 24Z093
  • Machinist's Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible...More

  • Category : Bench Vises
Portable Chain Vise, 1/8 to 6" Pipe Capacity, 35&
Nonsparking Sledge Hammer, 14 lb. Head Weight, 2-11/16"
  • TM

    Grainger Choice

  • WESTWARD
  • Nonsparking Sledge Hammer, 14 lb. Head Weight, 2-11/16" Head Width, 30" Overall Length Nonsparking Sledge Hammer
  • Item # 24Z038
  • Mfr. Model # 24Z038
  • Nonsparking Sledge Hammer, Head Material Copper, Head Weight 14 lb., Overall Length 30 In., Handle Material...More

  • Category : Sledges
Push Puller,30 Tons,Reach 10in.
  • TM

    Grainger Choice

  • WESTWARD
  • Push Puller, 30 Tons, Reach 10in. Push Puller,30 Tons,Reach 10in.
  • Item # 29FX44
  • Mfr. Model # 29FX44
  • Push Puller, 30 Tons, Spread (In.) 7-1/4 to17, Screw Size 1-1/2 In.-12 x 17-1/4 In., 10 In. Reach, Pulling of...More

  • Category : Push-Pullers
Red Top Chest, 54-9/16" Width x 17-5/8" 
  • TM

    Grainger Choice

  • WESTWARD
  • Red Top Chest, 54-9/16" Width x 17-5/8" Depth x 19-3/16" Height, Number of Drawers: 10 Westward Top Chest Toolbox
  • Item # 32H871
  • Mfr. Model # 32H871
  • Top Chest, Width 54-9/16 In., Depth 17-5/8 In., Height 19-3/16 In., Number of Drawers 10, Red, Drawer...More

  • Category : Tool Chests and Side Cabinets
Impact Socket Set,3/4 in.,29 pcs.
  • TM

    Grainger Choice

  • WESTWARD
  • Impact Socket Set, 3/4 in., 29 pcs. Impact Socket Set,3/4 in.,29 pcs.
  • Item # 45KG78
  • Mfr. Model # 45KG78
  • Impact Socket Set, 6 Pt Std, SAE or Metric SAE, Drive Size 3/4 In., Drive Type Square, 6, Connection Type...More

  • Category : Impact Socket Sets
Impact Socket Set,3/4 in.,20 pcs.
  • TM

    Grainger Choice

  • WESTWARD
  • Impact Socket Set, 3/4 in., 20 pcs. Impact Socket Set,3/4 in.,20 pcs.
  • Item # 45KG79
  • Mfr. Model # 45KG79
  • Impact Socket Set, 6 Pt Deep, SAE or Metric SAE, Drive Size 3/4 In., Drive Type Square, None, 6, Connection...More

  • Category : Impact Socket Sets
Hydraulic Punch Driver Set,13 pcs.
  • TM

    Grainger Choice

  • WESTWARD
  • Hydraulic Punch Driver Set, 13 pcs. Hydraulic Punch Driver Set
  • Item # 39CE88
  • Mfr. Model # 39CE88
  • Hydraulic Punch Driver Set, Number of Pieces 13, Capacity 11 ga. Steel , Conduit and Pipe Size 1/2 In. to 2...More

  • Category : Punch Driver Sets
Ratcheting Wrench Set, Combination, Antislip, Spline, Metric, Nu
  • TM

    Grainger Choice

  • WESTWARD
  • Ratcheting Wrench Set, Combination, Antislip, Spline, Metric, Number of Pieces: 9 Ratcheting Wrench Set
  • Item # 21YX89
  • Mfr. Model # 21YX89
  • Ratcheting Wrench Set, Wrench Style Combination, Antislip, Spline, Reversing No, Metric, Number of Pieces 9,...More

  • Category : Ratcheting Wrench Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More