Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

25 Results Found that Include 39 Products

Results per page:  16 | 32 | 48
Aluminum Truck Box Chest, Silver, Single, 9.9 cu. ft.
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum Truck Box Chest, Silver, Single, 9.9 cu. ft. Aluminum Truck Box Chest, Silver, Single, 9.9 cu. ft.
  • Item # 6GCP0
  • Mfr. Model # 6GCP0
  • Truck Box Chest, Silver, Single, Overall Width 49 In., Overall Depth 20 In., Overall Height 18 In., Storage...More

  • Category : Truck Boxes
3/4" SAE Socket Wrench Set
  • TM

    Grainger Choice

  • WESTWARD
  • 3/4" SAE Socket Wrench Set Socket and Wrench Set
  • Item # 33HD76
  • Mfr. Model # 33HD76
  • Socket Wrench Set, SAE, Drive Size 3/4 In., Std. Socket Point Styles Included 12, Deep Socket Point Styles...More

  • Category : Socket Sets
Manual Bearing Splitter Set; Number of Pieces: 5
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Bearing Splitter Set; Number of Pieces: 5 Manual Bearing Splitter Set; Number of Pieces: 5
  • Item # 23NY35
  • Mfr. Model # 23NY35
  • Bearing Splitter Set, Manual, Number of Pieces 5Features For Removing Gears, Bearings, Timing Gears, Harmonic...More

  • Category : Puller/Separator Sets
5-1/8" Ductile Iron Combination Vise, 3-3/4" Thro
  • TM

    Grainger Choice

  • WESTWARD
  • 5-1/8" Ductile Iron Combination Vise, 3-3/4" Throat Depth Combination Vise
  • Item # 10D712
  • Mfr. Model # 10D712
  • Combination Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible...More

  • Category : Bench Vises
16-1/2" 950 ft.-lb. Torque Multiplier with 1:4 To
  • TM

    Grainger Choice

  • WESTWARD
  • 16-1/2" 950 ft.-lb. Torque Multiplier with 1:4 Torque Ratio Torque Multiplier
  • Item # 5WFN2
  • Mfr. Model # 5WFN2
  • Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 3/4 In., Foot-Pound, Max....More

  • Category : Torque Multipliers
  • TM

    Grainger Choice

  • WESTWARD
  • Mechanic's Vise Mechanic's Vise
  • Multiple product options available

    Multiple product options available

  • Category : Bench Vises
  • TM

    Grainger Choice

  • WESTWARD
  • Master Tool Set Master Tool Set
  • Multiple product options available

    Multiple product options available

  • Category : Master Sets
Magnetic Sweeper,Hang-Type,84 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, Hang-Type, 84 In Magnetic Sweeper,Hang-Type,84 In
  • Item # 2VAH4
  • Mfr. Model # 2VAH4
  • Magnetic Sweeper, Type Hang-Type, Size -, Length 84 In., Width 5 In., Diameter 1-3/4 In., Surface Size 84 In....More

  • Category : Magnetic Pickups
Manual Puller Set; Number of Pieces: 10
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Puller Set; Number of Pieces: 10 Manual Puller Set; Number of Pieces: 10
  • Item # 23MD46
  • Mfr. Model # 23MD46
  • Puller Set, Manual, Number of Pieces 10, Number of Jaws 3, Capacity (Tons) 2, Jaw Reach (In.) Various, Jaw...More

  • Category : Puller/Separator Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Crossover Truck Box Crossover Truck Box
  • Multiple product options available

    Multiple product options available

  • Category : Truck Boxes
Blue Jobsite Chest, Width: 72", Depth: 24",
  • TM

    Grainger Choice

  • WESTWARD
  • Blue Jobsite Chest, Width: 72", Depth: 24", Height: 27-3/4", Storage Capacity: 23.2 cu. ft. Jobsite Chest
  • Item # 24Y931
  • Mfr. Model # 24Y931
  • Jobsite Chest, Width 72 In., Depth 24 In., Height 27-3/4 In., Storage Capacity 23.2 cu. ft., Blue, Lid Type...More

  • Category : Jobsite Boxes
Ratcheting Wrench Set, Combination, Antislip, Spline, SAE, Numbe
  • TM

    Grainger Choice

  • WESTWARD
  • Ratcheting Wrench Set, Combination, Antislip, Spline, SAE, Number of Pieces: 6 Ratcheting Wrench Set
  • Item # 21YX95
  • Mfr. Model # 21YX95
  • Ratcheting Wrench Set, Wrench Style Combination, Antislip, Spline, Reversing Yes, SAE, Number of Pieces 6,...More

  • Category : Ratcheting Wrench Sets
5" Ductile Iron Rotating Vise, 3" Throat Depth
  • TM

    Grainger Choice

  • WESTWARD
  • 5" Ductile Iron Rotating Vise, 3" Throat Depth Rotating Vise
  • Item # 10D728
  • Mfr. Model # 10D728
  • Rotating Vise, Duty Rating Heavy Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No,...More

  • Category : Bench Vises
Beryllium Copper 24" Non-Sparking Straight Pipe Wrench, 3&q
  • TM

    Grainger Choice

  • WESTWARD
  • Beryllium Copper 24" Non-Sparking Straight Pipe Wrench, 3" Jaw Capacity Straight Pipe Wrench
  • Item # 23X843
  • Mfr. Model # 23X843
  • Non-Sparking Straight Pipe Wrench, Jaw Capacity 3 In., Overall Length 24 In., Handle Material Beryllium...More

  • Category : Pipe Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Jaw Puller Jaw Puller
  • Multiple product options available

    Multiple product options available

  • Category : Pullers
1/2" Flex Ratcheting Electronic Torque and Angle Wrenc
  • TM

    Grainger Choice

  • 1/2" Flex Ratcheting Electronic Torque and Angle Wrench, Torque Range (Ft.-Lb.): 12.5 to 250.7 Electronic Torque and Angle Wrenches
  • Item # 6PAG2
  • Mfr. Model # 6PAG2
  • Electronic Torque and Angle Wrench, Drive Size 1/2 In., Calibration Certificate Included Yes, Torque...More

  • Category : Electronic Torque Wrenches
Magnetic Sweeper,Hang-Type,78 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, Hang-Type, 78 In Magnetic Sweeper,Hang-Type,78 In
  • Item # 2VAH3
  • Mfr. Model # 2VAH3
  • Magnetic Sweeper, Type Hang-Type, Size -, Length 78 In., Width 5 In., Diameter 1-3/4 In., Surface Size 78 In....More

  • Category : Magnetic Pickups
Impact Socket,1In Dr,85mm,6pts
  • TM

    Grainger Choice

  • WESTWARD
  • Impact Socket, 1In Dr, 85mm, 6pts Impact Socket, 1" Drive Size
  • Item # 21WM14
  • Mfr. Model # 21WM14
  • Impact Socket, Drive Size 1 In., Number of Points 6, Socket Depth Deep, Metric, Size 85mm, Overall Length...More

  • Category : Impact Sockets
Sliding Arm Bar Clamp,60In Max. Jaw Opening (In.),4,50
  • TM

    Grainger Choice

  • WESTWARD
  • Sliding Arm Bar Clamp, 60In Max. Jaw Opening (In.), 4,500 Nominal Clamping Pressure Sliding Arm Bar Clamp,60In Max. Jaw Opening (In.),4,500 Nominal Clamping Pressure
  • Item # 10D630
  • Mfr. Model # 10D630
  • Sliding Arm Bar Clamp, Heavy Duty, Opening (In.) 60In, Throat Depth (In.) 6-7/8 In, Load Capacity (Lb.)...More

  • Category : Bar, Pipe, and L Clamps
Hydraulic Punch Driver Set,180 deg.
  • TM

    Grainger Choice

  • WESTWARD
  • Hydraulic Punch Driver Set, 180 deg. Hydraulic Punch Driver Set
  • Item # 39CE91
  • Mfr. Model # 39CE91
  • Hydraulic Punch Driver Set, Number of Pieces 13, Capacity 11 ga. Steel , Conduit and Pipe Size 1/2 In. to 2...More

  • Category : Punch Driver Sets
Portable Yoke Vise, 1/8 to 2-1/2" Pipe Capacity,&
  • TM

    Grainger Choice

  • WESTWARD
  • Portable Yoke Vise, 1/8 to 2-1/2" Pipe Capacity, 36" Overall Height Portable Yoke Vise
  • Item # 22XP95
  • Mfr. Model # 22XP95
  • Portable Yoke Vise, Pipe Capacity 1/8 to 2-1/2 In., Overall Height 36 In., Material Ductile Iron Work...More

  • Category : Pipe Stands and Vises
Impact Socket,1-1/2In Dr,115mm,6pts
  • TM

    Grainger Choice

  • WESTWARD
  • Impact Socket, 1-1/2In Dr, 115mm, 6pts Impact Socket, 1-1/2" Drive Size
  • Item # 21WM91
  • Mfr. Model # 21WM91
  • Impact Socket, Drive Size 1-1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 115mm, Overall...More

  • Category : Impact Sockets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More