Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

60 Results Found that Include 103 Products

Results per page:  16 | 32 | 48
3/8", 1/2" Metric and SAE Socket Wrench Set
  • TM

    Grainger Choice

  • WESTWARD
  • 3/8", 1/2" Metric and SAE Socket Wrench Set Socket and Wrench Set
  • Item # 1KEH5
  • Mfr. Model # 1KEH5
  • Socket Wrench Set, Metric and SAE, Drive Size 3/8 In., 1/2 In., Std. Socket Point Styles Included 6, 8, 12,...More

  • Category : Socket Sets
Magnetic Sweeper,Hang-Type,48 In
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Sweeper, Hang-Type, 48 In Magnetic Sweeper,Hang-Type,48 In
  • Item # 2VAH2
  • Mfr. Model # 2VAH2
  • Magnetic Sweeper, Type Hang-Type, Size -, Length 48 In., Width 5 In., Diameter 1-3/4 In., Surface Size 48 In....More

  • Category : Magnetic Pickups
1/4", 3/8", 1/2" SAE Socket Wrench Set
  • TM

    Grainger Choice

  • WESTWARD
  • 1/4", 3/8", 1/2" SAE Socket Wrench Set 1/4", 3/8", 1/2" SAE Socket Wrench Set
  • Item # 40JD44
  • Mfr. Model # 40JD44
  • Socket Wrench Set, SAE, Drive Size 1/4 In., 3/8 In., 1/2 In., Std. Socket Point Styles Included 6, 12, Deep...More

  • Category : Socket Sets
1/4", 3/8", 1/2" Metric and SAE Socket&
  • TM

    Grainger Choice

  • WESTWARD
  • 1/4", 3/8", 1/2" Metric and SAE Socket Set 1/4", 3/8", 1/2" Metric and SAE Socket Set
  • Item # 40JD46
  • Mfr. Model # 40JD46
  • Socket Set, Metric and SAE, Drive Size 1/4 In., 3/8 In., 1/2 In., Std. Socket Point Styles Included 6, 8, 12,...More

  • Category : Socket Sets
1/4", 3/8" Metric and SAE Socket Wrench Set
  • TM

    Grainger Choice

  • WESTWARD
  • 1/4", 3/8" Metric and SAE Socket Wrench Set 1/4", 3/8" Metric and SAE Socket Wrench Set
  • Item # 40JD50
  • Mfr. Model # 40JD50
  • Socket Wrench Set, Metric and SAE, Drive Size 1/4 In., 3/8 In., Std. Socket Point Styles Included 6, 12, Deep...More

  • Category : Socket Sets
Push Puller Set,10 Tons,Reach 8-1/4in.
  • TM

    Grainger Choice

  • WESTWARD
  • Push Puller Set, 10 Tons, Reach 8-1/4in. Push Puller Set,10 Tons,Reach 8-1/4in.
  • Item # 29FX53
  • Mfr. Model # 29FX53
  • Push Puller Set, 10 Tons, Spread (In.) Var., Screw Size 3/4 In.-16 x 12 In., 3/4 In.-16 x 11-3/4 In., 5/8...More

  • Category : Push-Pullers
5" Ductile Iron Rotating Vise, 3" Throat Depth
  • TM

    Grainger Choice

  • WESTWARD
  • 5" Ductile Iron Rotating Vise, 3" Throat Depth Rotating Vise
  • Item # 10D726
  • Mfr. Model # 10D726
  • Rotating Vise, Duty Rating Light Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No,...More

  • Category : Bench Vises
Push Puller,17-1/2 Tons,Reach 11-1/4in.
  • TM

    Grainger Choice

  • WESTWARD
  • Push Puller, 17-1/2 Tons, Reach 11-1/4in. Push Puller,17-1/2 Tons,Reach 11-1/4in.
  • Item # 29FX45
  • Mfr. Model # 29FX45
  • Push Puller, 17-1/2 Tons, Spread (In.) 4-3/8 to 12-3/8, Screw Size 1 In.-14, 13-1/4 In., 11-1/4 In. Reach,...More

  • Category : Push-Pullers
Slide Hammer Puller,5 lb Wt,27 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller, 5 lb Wt, 27 In L Slide Hammer Puller,5 lb Wt,27 In L
  • Item # 23KX54
  • Mfr. Model # 23KX54
  • Slide Hammer Puller, Reversible, 5 lb., Internal, Number of Jaws 2 or 3, Jaw Spread (In.) 1-1/2, Reach (In.)...More

  • Category : Slide Hammers
1/4" Fixed Ratcheting Electronic Mini Torque Wrench, T
  • TM

    Grainger Choice

  • WESTWARD
  • 1/4" Fixed Ratcheting Electronic Mini Torque Wrench, Torque Range (Ft.-Lb.): 0.44 to 8.85 Electronic Mini Torque Wrenches
  • Item # 6PAE8
  • Mfr. Model # 6PAE8
  • Electronic Mini Torque Wrench, Drive Size 1/4 In., Calibration Certificate Included Yes, Torque Measurement...More

  • Category : Electronic Torque Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Jobsite Chest Jobsite Chest
  • Multiple product options available

    Multiple product options available

  • Category : Jobsite Boxes
Bench Chain Vise, 1/4 to 6" Pipe Capacity, 4-1&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Chain Vise, 1/4 to 6" Pipe Capacity, 4-1/2" Overall Height Bench Chain Vise
  • Item # 22XR04
  • Mfr. Model # 22XR04
  • Bench Chain Vise, Pipe Capacity 1/4 to 6 In., Overall Height 4-1/2 In., Material Cast Iron Base With Anchored...More

  • Category : Pipe Stands and Vises
  • TM

    Grainger Choice

  • WESTWARD
  • Jaw Puller Jaw Puller
  • Multiple product options available

    Multiple product options available

  • Category : Pullers
Impact Socket Set,3/8",1/2" ,94 pcs.
  • TM

    Grainger Choice

  • WESTWARD
  • Impact Socket Set, 3/8", 1/2" , 94 pcs. Impact Socket Set,3/8",1/2" ,94 pcs.
  • Item # 45KG81
  • Mfr. Model # 45KG81
  • Impact Socket Set, 6 Pt Std, 6 Pt Deep, SAE or Metric SAE and Metric, Drive Size 3/8 In., 1/2 In., Drive Type...More

  • Category : Impact Socket Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Mechanic's Vise Mechanic's Vise
  • Multiple product options available

    Multiple product options available

  • Category : Bench Vises
4" Ductile Iron Combination Vise, 2" Throat Depth
  • TM

    Grainger Choice

  • WESTWARD
  • 4" Ductile Iron Combination Vise, 2" Throat Depth Combination Vise
  • Item # 10D701
  • Mfr. Model # 10D701
  • Combination Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible...More

  • Category : Bench Vises
  • TM

    Grainger Choice

  • WESTWARD
  • Reversible Wrench Set Reversible Wrench Set
  • Multiple product options available

    Multiple product options available

  • Category : Ratcheting Wrench Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Ratcheting Wrench Set Ratcheting Wrench Set
  • Multiple product options available

    Multiple product options available

  • Category : Ratcheting Wrench Sets
Carbon Tool Steel Hollow Punch Set; Number of Pieces&#
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Tool Steel Hollow Punch Set; Number of Pieces: 27 Hollow Punch Set
  • Item # 49A459
  • Mfr. Model # 49A459
  • Hollow Punch Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 27, Sizes Included 1/8,...More

  • Category : Punch and Chisel Sets
Aluminum 48" Straight Pipe Wrench, 6" Jaw Capacity
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum 48" Straight Pipe Wrench, 6" Jaw Capacity Straight Pipe Wrench
  • Item # 6ATY3
  • Mfr. Model # 6ATY3
  • Straight Pipe Wrench, Jaw Capacity 6 In., Overall Length 48 In., Handle Material Aluminum, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
Vinyl Tile Cutter,12 In Cap.
  • TM

    Grainger Choice

  • WESTWARD
  • Vinyl Tile Cutter, 12 In Cap. Vinyl Tile Cutter,12 In Cap.
  • Item # 13P502
  • Mfr. Model # 13P502
  • Vinyl Tile Cutter, Capacity Cuts Up to 12 In. Tiles Diagonally, Size 1 x 4 x 11-1/2 In., Built-In Casters And...More

  • Category : Tiling Miscellaneous Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Impact Socket Set Impact Socket Set
  • Multiple product options available

    Multiple product options available

  • Category : Impact Socket Sets
Internal/External Retaining Ring Plier Set, Number of Piece
  • TM

    Grainger Choice

  • WESTWARD
  • Internal/External Retaining Ring Plier Set, Number of Pieces: 12 Westward Retaining Ring Pliers Set
  • Item # 33HD61
  • Mfr. Model # 33HD61
  • Retaining Ring Plier Set, Internal/External, Number of Pieces 12, Tip Type Fixed, Tip Dia. 0.038 In., 0.047...More

  • Category : Retaining Ring Plier Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Hook Spanner Wrench Hook Spanner Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Spanner Wrenches
6" Ductile Iron Workshop Vise, 2-11/16" Throat De
  • TM

    Grainger Choice

  • WESTWARD
  • 6" Ductile Iron Workshop Vise, 2-11/16" Throat Depth Workshop Vise
  • Item # 10D717
  • Mfr. Model # 10D717
  • Workshop Vise, Duty Rating Light Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No,...More

  • Category : Bench Vises
  • TM

    Grainger Choice

  • WESTWARD
  • Cable Cutter Cable Cutter
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Cutters
Carpet Knee Kicker,Alum,5 In Wide Bumper
Cast Iron 60" Straight Pipe Wrench, 8" Jaw Capaci
  • TM

    Grainger Choice

  • WESTWARD
  • Cast Iron 60" Straight Pipe Wrench, 8" Jaw Capacity Cast Iron 60" Straight Pipe Wrench, 8" Jaw Capacity
  • Item # 39CG51
  • Mfr. Model # 39CG51
  • Straight Pipe Wrench, Jaw Capacity 8 In., Overall Length 60 In., Handle Material Cast Iron, Jaw Type...More

  • Category : Pipe Wrenches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More