Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

82 Results Found that Include 178 Products

Results per page:  16 | 32 | 48
SAE and Metric Master Tool Set, Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles...More

  • Category : Socket Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Socket and Wrench Set Socket and Wrench Set
  • Multiple product options available

    Socket and Wrench Set, SAE and Metric, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Std. Socket Point...More

  • Category : Socket Sets
SAE and Metric Socket Set, Number of Pieces: 204
Slide Hammer Puller Set,8 Way
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller Set, 8 Way Slide Hammer Puller Set,8 Way
  • Item # 1MZP6
  • Mfr. Model # 1MZP6
  • Slide Hammer Puller Set, 8 Way, 5 Pounds, Internal,External, Number of Jaws 3, Jaw Spread 2 3/8 to 6 1/4 In,...More

  • Category : Slide Hammers
Red Rolling Cabinet, Utility cart, Width: 30", Depth&#
  • TM

    Grainger Choice

  • WESTWARD
  • Red Rolling Cabinet, Utility cart, Width: 30", Depth: 16", Height: 35" Rolling Cabinet
  • Item # 2CZY3
  • Mfr. Model # 2CZY3
  • Rolling Cabinet, Utility cart Series, Width 30 In., Depth 16 In., Height 35 In., Number of Drawers 1, Red,...More

  • Category : Rolling and Combination Tool Cabinets
  • TM

    Grainger Choice

  • WESTWARD
  • Punch And Chisel Set Punch And Chisel Set
  • Multiple product options available

    Multiple product options available

  • Category : Punch and Chisel Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Adjustable Wrench Adjustable Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Adjustable Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Mechanic's Vise Mechanic's Vise
  • Multiple product options available

    Multiple product options available

  • Category : Bench Vises
23"L Dieless Crimper, Cable Copper: 250, 4/0, 3&#
  • TM

    Grainger Choice

  • WESTWARD
  • 23"L Dieless Crimper, Cable Copper: 250, 4/0, 3/0, 2/0, 1/0, #1, #2, #3, #4, #5, #6, #8, Aluminum Te Dieless Crimper
  • Item # 38YG96
  • Mfr. Model # 38YG96
  • Dieless Crimper, Capacity Cable Copper: 250, 4/0, 3/0, 2/0, 1/0, #1, #2, #3, #4, #5, #6, #8, Aluminum...More

  • Category : Cable and Wire Crimping Tools
Red Top chest, 25-15/16" Width x 12-1/16" &#
  • TM

    Grainger Choice

  • WESTWARD
  • Impact Socket Set Impact Socket Set
  • Multiple product options available

    Multiple product options available

  • Category : Impact Socket Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Threaded Rod Cutter Threaded Rod Cutter
  • Multiple product options available

    Multiple product options available

  • Category : Bolt Cutters
120 ft. Composite Nonconductive Fish Tape
  • TM

    Grainger Choice

  • WESTWARD
  • 120 ft. Composite Nonconductive Fish Tape Non-Conductive Fish Tape
  • Item # 21CJ15
  • Mfr. Model # 21CJ15
  • Nonconductive Fish Tape, Tape Material Composite, Length 120 ft., Round Tape Profile, Tape Size 11/64 In.,...More

  • Category : Fish Tapes
Combination Set,12 In,4 Pc,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Set, 12 In, 4 Pc, Blue Combination Set,12 In,4 Pc,Blue
  • Item # 4KU80
  • Mfr. Model # 4KU80
  • Combination Square Set, Number of Pieces 4, Head Type Square/Center/Protractor, 12 Inch 4R Graduations, Blade...More

  • Category : Combination Square Sets and Components
  • TM

    Grainger Choice

  • WESTWARD
  • Ratcheting Wrench Set Ratcheting Wrench Set
  • Multiple product options available

    Multiple product options available

  • Category : Ratcheting Wrench Sets
Electronic Measuring Wheel,12-1/2 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Electronic Measuring Wheel, 12-1/2 In. Electronic Measuring Wheel,12-1/2 In.
  • Item # 21LP31
  • Mfr. Model # 21LP31
  • Electronic Measuring Wheel, Spoked, Wheel Circumference 3.3 ft., Wheel Dia. 12-1/2 In., Measuring Range...More

  • Category : Measuring Wheels
12", 15", 18" Alloy Steel Adjustable Wrench Set&#
  • TM

    Grainger Choice

  • WESTWARD
  • 12", 15", 18" Alloy Steel Adjustable Wrench Set with Plain Handle Adjustable Wrench Set, 3 Pieces
  • Item # 20PG96
  • Mfr. Model # 20PG96
  • Adjustable Wrench Set, Number of Pieces 3, Jaw Capacity 1-3/8 In., 1-11/16 In., 2-1/16 In., Overall Length 12...More

  • Category : Adjustable Wrench Sets
Cast Iron 48" Straight Pipe Wrench, 6" Jaw Capaci
  • TM

    Grainger Choice

  • WESTWARD
  • Cast Iron 48" Straight Pipe Wrench, 6" Jaw Capacity Straight Pipe Wrench
  • Item # 6ATY2
  • Mfr. Model # 6ATY2
  • Straight Pipe Wrench, Jaw Capacity 6 In., Overall Length 48 In., Handle Material Cast Iron, Jaw Type...More

  • Category : Pipe Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Workshop Vise Workshop Vise
  • Multiple product options available

    Multiple product options available

  • Category : Bench Vises
35-1/2"L Screw Feed Pipe Cutter, Cuts Steel
  • TM

    Grainger Choice

  • WESTWARD
  • 35-1/2"L Screw Feed Pipe Cutter, Cuts Steel Heavy Duty Pipe Cutter
  • Item # 3CYT8
  • Mfr. Model # 3CYT8
  • Heavy Duty Pipe Cutter, Cutting Capacity OD Up to 4 In., Overall Length 35-1/2 In., Body Material Ductile...More

  • Category : Pipe and Tubing Cutters
4" Ductile Iron Rotating Vise, 2-5/16" Throat Dep
  • TM

    Grainger Choice

  • WESTWARD
  • 4" Ductile Iron Rotating Vise, 2-5/16" Throat Depth Rotating Vise
  • Item # 10D725
  • Mfr. Model # 10D725
  • Rotating Vise, Duty Rating Light Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible No,...More

  • Category : Bench Vises
Roller Head Pipe Stand, 1/8 to 12" Pipe Capacity,
  • TM

    Grainger Choice

  • WESTWARD
  • Insulated Tool Set Insulated Tool Set
  • Multiple product options available

    Multiple product options available

  • Category : Insulated Tool Sets
Mechanical Jaw Puller,11 In Reach
  • TM

    Grainger Choice

  • WESTWARD
  • Mechanical Jaw Puller, 11 In Reach Jaw Puller
  • Item # 23MD30
  • Mfr. Model # 23MD30
  • Jaw Puller, Jaw Reach 11 In., Jaw Spread 12 In., Capacity 13 tons, Number of Jaws 2, Jaw Style Nonreversible,...More

  • Category : Pullers
  • TM

    Grainger Choice

  • WESTWARD
  • Reversible Wrench Set Reversible Wrench Set
  • Multiple product options available

    Multiple product options available

  • Category : Ratcheting Wrench Sets
Manual Puller Set; Number of Pieces: 6
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Puller Set; Number of Pieces: 6 Manual Puller Set; Number of Pieces: 6
  • Item # 23MD43
  • Mfr. Model # 23MD43
  • Puller Set, Manual, Number of Pieces 6, Number of Jaws 2 and 3, Capacity (Tons) 7, Jaw Reach (In.) 8-3/4, Jaw...More

  • Category : Puller/Separator Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More