Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

100 Results Found that Include 159 Products

Results per page:  16 | 32 | 48
Pick Mattock,36 In,Fiberglass Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Pick Mattock, 36 In, Fiberglass Handle Pick Mattock,36 In,Fiberglass Handle
  • Item # 20C885
  • Mfr. Model # 20C885
  • Pick Mattock, Head Weight 5 lb., Head Length 3-1/2 In., Blade (1) Length 8 In., Blade (1) Width 3/4 In.,...More

  • Category : Picks and Riveting/Chipping Hammers
  • TM

    Grainger Choice

  • WESTWARD
  • Tubing Cutter Tubing Cutter
  • Multiple product options available

    Multiple product options available

  • Category : Pipe and Tubing Cutters
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit Set Socket Bit Set
  • Multiple product options available

    Socket Bit Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

  • Category : Socket Bit Sets
6", 8" and 10" American Pattern File Set wit
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Backpack Tool Backpack
  • Multiple product options available

    Multiple product options available

  • Category : Tool Bags and Totes
  • TM

    Grainger Choice

  • WESTWARD
  • Crimper Crimper
  • Multiple product options available

    Multiple product options available

  • Category : Cable and Wire Crimping Tools
Assorted Screwdriver Set, Acetate with Vinyl Grip, Number o
  • TM

    Grainger Choice

  • WESTWARD
  • Assorted Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 8 Combination Screwdriver Set
  • Item # 10J228
  • Mfr. Model # 10J228
  • Screwdriver Set, Number of Pieces 8, Handle Material Acetate with Vinyl Grip, Tip Style Group...More

  • Category : Screwdriver Sets
Plier and Wrench Set, Handle Type: Dipped, Number of&#
  • TM

    Grainger Choice

  • WESTWARD
  • Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 4 Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 4
  • Item # 1UKP4
  • Mfr. Model # 1UKP4
  • Plier and Wrench Set, Number of Pieces 4, ESD Safe No, Includes 8 In. Adjustable Wrench, 8 In. Linesman, 8...More

  • Category : Plier Sets
9-1/2" Nut Driver Set, Orange; Number of Pieces&#
  • TM

    Grainger Choice

  • WESTWARD
  • 9-1/2" Nut Driver Set, Orange; Number of Pieces: 5 9-1/2" Nut Driver Set, Orange; Number of Pieces: 5
  • Item # 1YXN9
  • Mfr. Model # 1YXN9
  • Nut Driver Set, Number of Pieces 5, SAE, Nut Driver Shank Style Solid Round, Insulated, Nonmagnetic, Nut...More

  • Category : Nut Driver Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Wrench Combination Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Combination Wrenches
Cast Iron 24" Straight Pipe Wrench, 3" Jaw Capaci
  • TM

    Grainger Choice

  • WESTWARD
  • Cast Iron 24" Straight Pipe Wrench, 3" Jaw Capacity Straight Pipe Wrench
  • Item # 4YR94
  • Mfr. Model # 4YR94
  • Straight Pipe Wrench, Jaw Capacity 3 In., Overall Length 24 In., Handle Material Cast Iron, Jaw Type...More

  • Category : Pipe Wrenches
Carbon Tool Steel Punch and Chisel Set; Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Tool Steel Punch and Chisel Set; Number of Pieces: 7 Punch And Chisel Set
  • Item # 2AJB3
  • Mfr. Model # 2AJB3
  • Punch and Chisel Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 7, Sizes Included Flat...More

  • Category : Punch and Chisel Sets
Cast Iron 12" and 18" Straight Pipe Wrench Set,&#
  • TM

    Grainger Choice

  • WESTWARD
  • Cast Iron 12" and 18" Straight Pipe Wrench Set, 2PC, 2" and 2-1/2" Jaw Capacity Straight Pipe Wrench Set
  • Item # 4PL94
  • Mfr. Model # 4PL94
  • Straight Pipe Wrench Set, 2PC, Jaw Capacity 2 In. and 2-1/2 In., Overall Length 12 In. and 18 In., Handle...More

  • Category : Pipe Wrenches
Fiberglass 300 ft. SAE Engineers Long Tape Measure
  • TM

    Grainger Choice

  • WESTWARD
  • Fiberglass 300 ft. SAE Engineers Long Tape Measure Engineers Long Tape Measure
  • Item # 4YP87
  • Mfr. Model # 4YP87
  • Engineers Long Tape Measure, SAE, Blade Length 300 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case...More

  • Category : Tape Measures
  • TM

    Grainger Choice

  • WESTWARD
  • Jaw Puller Jaw Puller
  • Multiple product options available

    Multiple product options available

  • Category : Pullers
9-1/2" Nut Driver Set, Orange; Number of Pieces&#
  • TM

    Grainger Choice

  • WESTWARD
  • 9-1/2" Nut Driver Set, Orange; Number of Pieces: 5 9-1/2" Nut Driver Set, Orange; Number of Pieces: 5
  • Item # 1YXN8
  • Mfr. Model # 1YXN8
  • Nut Driver Set, Number of Pieces 5, Metric, Nut Driver Shank Style Solid Round, Insulated, Nonmagnetic, Nut...More

  • Category : Nut Driver Sets
Nut Driver Set, Multicolor; Number of Pieces: 7
  • TM

    Grainger Choice

  • WESTWARD
  • Nut Driver Set, Multicolor; Number of Pieces: 7 Nut Driver Set, Multicolor; Number of Pieces: 7
  • Item # 10J249
  • Mfr. Model # 10J249
  • Nut Driver Set, Number of Pieces 7, Metric, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic,...More

  • Category : Nut Driver Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Adjustable Wrench Adjustable Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Adjustable Wrenches
Hatchet,Builders,28 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Quick Release Ratchet Quick Release Ratchet
  • Multiple product options available

    Quick Release Ratchet, Reversing and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Head Movement and Head Style

  • Category : Hand Ratchets
  • TM

    Grainger Choice

  • WESTWARD
  • Foam Insert Foam Insert
  • Multiple product options available

    Multiple product options available

  • Category : Tool Storage Accessories
6", 8" and 10" American Pattern File Set wit
6", 8", 10" Alloy Steel Adjustable Wrench Set
  • TM

    Grainger Choice

  • WESTWARD
  • 6", 8", 10" Alloy Steel Adjustable Wrench Set with Plain Handle Adjustable Wrench Set, 3 Pieces
  • Item # 1NYB8
  • Mfr. Model # 1NYB8
  • Adjustable Wrench Set, Number of Pieces 3, Jaw Capacity 3/4 In., 1 In., 1-1/8 In., Overall Length 6 In., 8...More

  • Category : Adjustable Wrench Sets
Natural Magnetic Tool Holder, Steel, 12" Length, 12"&#
Perforated Mortar Mixer Hoe with 60" Fiberglass Handle
  • TM

    Grainger Choice

  • Perforated Mortar Mixer Hoe with 60" Fiberglass Handle and 7" Steel Blade Westward Mortar Hoes
  • Item # 3YU81
  • Mfr. Model # 3YU81
  • Perforated Mortar Mixer Hoe, Blade Length 7 In., Blade Width 4-3/4 In., Blade Material Steel, Handle Type...More

  • Category : Mortar Hoes
Plier Set, Handle Type: Dipped, Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • Plier Set, Handle Type: Dipped, Number of Pieces: 3 Pliers Set
  • Item # 10Z815
  • Mfr. Model # 10Z815
  • Plier Set, Number of Pieces 3, ESD Safe No, Includes 7-1/2 In. High Leverage Diagonal, 10 In. Groove Joint, 7...More

  • Category : Plier Sets
1/4", 3/8" Metric Socket Wrench Set
  • TM

    Grainger Choice

  • WESTWARD
  • 1/4", 3/8" Metric Socket Wrench Set Socket Set
  • Item # 4PM02
  • Mfr. Model # 4PM02
  • Socket Wrench Set, Metric, Drive Size 1/4 In., 3/8 In., Std. Socket Point Styles Included 6, 12, Deep Socket...More

  • Category : Socket Sets
Natural Tan Carpenters Tool Apron w/Belt, Leather, Fits
20" x 11/16" Chrome Vanadium Steel Rolling Head&#
  • TM

    Grainger Choice

  • WESTWARD
  • 20" x 11/16" Chrome Vanadium Steel Rolling Head Pry Bar, Black Rolling Head Pry Bar
  • Item # 3APX9
  • Mfr. Model # 3APX9
  • Pry Bars, Rolling Head Pry Bar, Overall Length 20 In., Overall Width 11/16 In., Standard Tool (Accessory...More

  • Category : Nail Pullers, Wrecking and Pry Bars
Chrome Vanadium Steel Precision Nut Driver Set, Blue;
  • TM

    Grainger Choice

  • WESTWARD
  • Chrome Vanadium Steel Precision Nut Driver Set, Blue; Number of Pieces: 10 Chrome Vanadium Steel Precision Nut Driver Set, Blue; Number of Pieces: 10
  • Item # 34E336
  • Mfr. Model # 34E336
  • Precision Nut Driver Set, Number of Pieces 10, SAE and Metric, Nut Driver Shank Style Solid Round,...More

  • Category : Precision Nut Driver Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More