Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

153 Results Found that Include 232 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Double Face Sledge Hammer Double Face Sledge Hammer
  • Multiple product options available

    Multiple product options available

  • Category : Sledges
72" x 2" Hexagonal Steel Digging Bar, Black
  • TM

    Grainger Choice

  • WESTWARD
  • 72" x 2" Hexagonal Steel Digging Bar, Black Digging Bar
  • Item # 20C887
  • Mfr. Model # 20C887
  • Digging Bars, Digging Bar, Overall Length 72 In., Overall Width 2 In., Standard Tool (Accessory Needed for...More

  • Category : Nail Pullers, Wrecking and Pry Bars
Assorted Demolition Screwdriver Set, Rubber, Number of Pieces&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Assorted Demolition Screwdriver Set, Rubber, Number of Pieces: 6 Assorted Demolition Screwdriver Set, Rubber, Number of Pieces: 6
  • Item # 10J319
  • Mfr. Model # 10J319
  • Demolition Screwdriver Set, Number of Pieces 6, Handle Material Rubber, Tip Style Group Slotted/Phillips,...More

  • Category : Screwdriver Sets
Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Cap
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum 18" Straight Pipe Wrench, 2-1/2" Jaw Capacity Straight Pipe Wrench
  • Item # 4YR90
  • Mfr. Model # 4YR90
  • Straight Pipe Wrench, Jaw Capacity 2-1/2 In., Overall Length 18 In., Handle Material Aluminum, Jaw Type...More

  • Category : Pipe Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Tote Tool Tote
  • Multiple product options available

    Multiple product options available

  • Category : Tool Bags and Totes
7-1/2" Nut Driver Set, Blue; Number of Pieces
  • TM

    Grainger Choice

  • WESTWARD
  • 7-1/2" Nut Driver Set, Blue; Number of Pieces: 7 7-1/2" Nut Driver Set, Blue; Number of Pieces: 7
  • Item # 1CLN6
  • Mfr. Model # 1CLN6
  • Nut Driver Set, Number of Pieces 7, Metric, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic,...More

  • Category : Nut Driver Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles...More

  • Category : Socket Sets
Concrete Mover, 19-1/2 In Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Concrete Mover, 19-1/2 In Blade Concrete Mover, 19-1/2 In Blade
  • Item # 2MVT7
  • Mfr. Model # 2MVT7
  • Concrete Mover, Blade Width 5-1/2 In., Blade Length 19-1/2 In., Handle Length 54 In., Handle Material Wood,...More

  • Category : Concrete Rakes and Movers
Valve Wheel Wrench,Double-End,8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Valve Wheel Wrench, Double-End, 8 In Double-End Valve Wheel Wrenches
  • Item # 5PWE5
  • Mfr. Model # 5PWE5
  • Double-End Valve Wheel Wrench, Size 1/2 and 21/32 In., Length 8 In., Head Angle 90 Degrees , Forged Steel,...More

  • Category : Valve Wheel Wrenches
24" Steel Breaker Bar with 1/2" Drive Size a
  • TM

    Grainger Choice

  • 24" Steel Breaker Bar with 1/2" Drive Size and Chrome Finish 24" Steel Breaker Bar with 1/2" Drive Size and Chrome Finish
  • Item # 5TZE1
  • Mfr. Model # 5TZE1
  • Breaker Bar, Flexible, Reversing Yes, Round Head Style, Drive Size (In.) 1/2, Overall Length (In.) 24, Min....More

  • Category : Breaker Bars
  • TM

    Grainger Choice

  • WESTWARD
  • Fixed Pin Spanner Wrench Fixed Pin Spanner Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Spanner Wrenches
Carbon Tool Steel Roll Pin Punch Set; Number of P
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Ratchet Hand Ratchet
  • Multiple product options available

    Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing, Head Movement and Head Style

  • Category : Hand Ratchets
9/16 x 5/8 x 11/16 x 3/4" Ratcheting&#x
  • TM

    Grainger Choice

  • WESTWARD
  • 9/16 x 5/8 x 11/16 x 3/4" Ratcheting Box Wrench, QuadBox, SAE, Number of Points: 12 QuadBox SAE Ratcheting Box Wrench
  • Item # 34E319
  • Mfr. Model # 34E319
  • Ratcheting Box Wrench, Wrench Style QuadBox, Reversing Yes, SAE, Head Size 9/16 x 5/8 x 11/16 x 3/4 In.,...More

  • Category : Ratcheting Wrenches
Locking Pliers Set, Handle Type: Ergonomic, Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Locking Pliers Set, Handle Type: Ergonomic, Number of Pieces: 5 Westward Locking Pliers Set
  • Item # 1ECG5
  • Mfr. Model # 1ECG5
  • Locking Pliers Set, Number of Pieces 5, Length 5 In., 6 In., 7 In., 10 In., Handle Type Ergonomic, Standard...More

  • Category : Locking Plier Sets
12, 18, 25-1/4" Heat Treated Steel Pry Bar Set&#x
Transfer Punch Set
  • TM

    Grainger Choice

  • WESTWARD
  • Transfer Punch Set Transfer Punch Set
  • Item # 22N848
  • Mfr. Model # 22N848
  • Transfer Punch Set, Number of Pieces 26, Sizes Included A to Z, Length (In.) 4-7/8, 1045 Steel Construction,...More

  • Category : Transfer Punch Sets
Aluminum 14" Offset Pipe Wrench, 1/2" to 2"&
  • TM

    Grainger Choice

  • WESTWARD
  • Aluminum 14" Offset Pipe Wrench, 1/2" to 2" Jaw Capacity Offset Pipe Wrench
  • Item # 1XJZ7
  • Mfr. Model # 1XJZ7
  • Offset Pipe Wrench, Jaw Capacity 1/2 In. to 2 In., Overall Length 14 In., Handle Material Aluminum, Jaw Type...More

  • Category : Pipe Wrenches
Pin Punch, Bull, 5/16in.
  • TM

    Grainger Choice

  • WESTWARD
  • Pin Punch, Bull, 5/16in. Pin Punch
  • Item # 31MA13
  • Mfr. Model # 31MA13
  • Pin Punch, Bull, Tip Size (In.) 5/16, Hex (In.) 1-1/4, Length (In.) 13-3/4, 1-Piece, Round, Forged Design,...More

  • Category : Hand Held Punches
Plier Set, Handle Type: Dipped, Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • Plier Set, Handle Type: Dipped, Number of Pieces: 3 Pliers Set
  • Item # 1UKN9
  • Mfr. Model # 1UKN9
  • Plier Set, Number of Pieces 3, ESD Safe No, Includes 7 In. Diagonal Cutter, 8 In. Linesman, 8 In. Long Nose...More

  • Category : Plier Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Hammer Tacker Hammer Tacker
  • Multiple product options available

    Multiple product options available

  • Category : Staplers and Tackers
Fiberglass 200 ft. SAE Engineers Long Tape Measure
  • TM

    Grainger Choice

  • WESTWARD
  • Fiberglass 200 ft. SAE Engineers Long Tape Measure Engineers Long Tape Measure
  • Item # 1MKT5
  • Mfr. Model # 1MKT5
  • Engineers Long Tape Measure, SAE, Blade Length 200 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case...More

  • Category : Tape Measures
Steel Mini Bolt Cutter,8" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Steel Mini Bolt Cutter, 8" Overall Length Steel Mini Bolt Cutter,8" Overall Length
  • Item # 1YNB6
  • Mfr. Model # 1YNB6
  • Mini Bolt Cutter, Steel, Overall Length 8 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 1/8 In., Cutting...More

  • Category : Bolt Cutters
Carbon Tool Steel Cold Chisel Set; Number of Pieces&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Tool Steel Cold Chisel Set; Number of Pieces: 7 Cold Chisel Set
  • Item # 2AJA6
  • Mfr. Model # 2AJA6
  • Cold Chisel Set, Standard Tool (Accessory Needed for Tethering), Number of Pieces 7, Sizes Included 1/4,3/8,...More

  • Category : Punch and Chisel Sets
18-1/2" Flat Beam Torque Wrench with 1/2" Dr
  • TM

    Grainger Choice

  • 18-1/2" Flat Beam Torque Wrench with 1/2" Drive Size and 10 ft.-lb. Primary Scale Increments Flat Beam Torque Wrenches
  • Item # 4RYL1
  • Mfr. Model # 4RYL1
  • Flat Beam Torque Wrench, Drive Size 1/2 In., Head Type Fixed, Calibration Certificate Included No,...More

  • Category : Flat Beam Torque Wrenches
Red Magnetic Screwdriver Holder, Steel / Plastic, 11-1/
Ball Pein Hammer Set, Head Weight (Oz.) 16, 32,&#
Needle Nose Plier, 13-1/2" Overall Length, 2" Max
  • TM

    Grainger Choice

  • WESTWARD
  • Needle Nose Plier, 13-1/2" Overall Length, 2" Max. Jaw Opening, Serrated Gripping Surface Needle Nose Pliers
  • Item # 4NFW4
  • Mfr. Model # 4NFW4
  • Compound Needle Nose Pliers, Overall Length 13-1/2 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length...More

  • Category : Long Nose and Needle Nose Pliers
Portable Tool Box, Plastic, 23-1/2" Overall Width x&#x
  • TM

    Grainger Choice

  • Portable Tool Box, Plastic, 23-1/2" Overall Width x 10-13/16" Overall Depth Plastic Tool Boxes
  • Item # 30RZ35
  • Mfr. Model # 30RZ35
  • Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Plastic, Nominal Outside Width 23 In.,...More

  • Category : Portable Tool Boxes and Chests
  • TM

    Grainger Choice

  • WESTWARD
  • Impact Socket Set Impact Socket Set
  • Multiple product options available

    Multiple product options available

  • Category : Impact Socket Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More