Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

202 Results Found that Include 454 Products

Results per page:  16 | 32 | 48
Carbon Steel Folding Utility Knife,6-7/8" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Steel Folding Utility Knife, 6-7/8" Overall Length Carbon Steel Folding Utility Knife,6-7/8" Overall Length
  • Item # 1YJD8
  • Mfr. Model # 1YJD8
  • Folding Utility Knife, Application General Purpose, Overall Length 6-7/8 In., Overall Width 1-7/8 In.,...More

  • Category : Folding Utility Knives
Linemans Plier, 8-1/2" Overall Length, Handle Type:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Linemans Plier, 8-1/2" Overall Length, Handle Type: Dipped Linemans Pliers
  • Item # 1UKJ7
  • Mfr. Model # 1UKJ7
  • Linemans Plier, Overall Length 8-1/2 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering),...More

  • Category : Linemans Pliers
SVCM Steel Precision Screwdriver Set; Number of Pieces:
  • TM

    Grainger Choice

  • WESTWARD
  • SVCM Steel Precision Screwdriver Set; Number of Pieces: 6 SVCM Steel Precision Screwdriver Set; Number of Pieces: 6
  • Item # 10J369
  • Mfr. Model # 10J369
  • Precision Screwdriver Set, Number of Pieces 6, Handle Material Multicomponent, Tip Style Group...More

  • Category : Precision Screwdriver Sets
Magnetic Pickup Stick,50 Lb Pull,21 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup Stick, 50 Lb Pull, 21 In L Magnetic Pickup Stick,50 Lb Pull,21 In L
  • Item # 1VTY4
  • Mfr. Model # 1VTY4
  • Magnetic Pickup Stick, Length 21 In, Dia 3 1/4 In, Extended Length 27 In, Pull Capacity 50 Lb, Ribbed...More

  • Category : Magnetic Pickups
  • TM

    Grainger Choice

  • WESTWARD
  • Portable Tool Box Portable Tool Box
  • Multiple product options available

    Multiple product options available

  • Category : Portable Tool Boxes and Chests
Ball Pein Hammer, Head Weight (Oz.) 8, Steel Hand
Steel Bolt Cutter,8" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Steel Bolt Cutter, 8" Overall Length Bolt Cutter
  • Item # 10D457
  • Mfr. Model # 10D457
  • Bolt Cutter, Steel, Overall Length 8 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 5/32 In., Cutting...More

  • Category : Bolt Cutters
  • TM

    Grainger Choice

  • WESTWARD
  • Adjustable Wrench Adjustable Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Adjustable Wrenches
Engineers Rule,72 in.,Standard
  • TM

    Grainger Choice

  • WESTWARD
  • Engineers Rule, 72 in., Standard Engineers Rule,72 in.,Standard
  • Item # 30PC12
  • Mfr. Model # 30PC12
  • Engineers Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

  • Category : Rules and Straight Edges
  • TM

    Grainger Choice

  • Rubber Mallets Rubber Mallets
  • Multiple product options available

    Multiple product options available

  • Category : Mallets
Diagonal Cutter,5-5/32" Overall Length,43/64" Jaw Widt
  • TM

    Grainger Choice

  • WESTWARD
  • Double Box End Wrench Double Box End Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Box End Wrenches
Strap Wrench,5 In Dia Cap
  • TM

    Grainger Choice

  • WESTWARD
  • Strap Wrench, 5 In Dia Cap Strap Wrenches
  • Item # 5PV87
  • Mfr. Model # 5PV87
  • Strap Wrench, Pipe Capacity 3-1/2 In., Outside Dia. Tubing 4 In., Handle Length 5 In., Strap Width 15/32 In.,...More

  • Category : Strap Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Pliers Long Nose Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Long Nose and Needle Nose Pliers
Black/Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Black/Blue Black/Blue
  • Item # 5MZL0
  • Mfr. Model # 5MZL0
  • Electricians Tool Pouch w/Belt, Number of Pockets 4, Polyester Material, Black/Blue, Belt Type Polypropylene...More

  • Category : Tool Belts, Work Belts, Aprons, and Suspenders
  • TM

    Grainger Choice

  • WESTWARD
  • Flat File Flat File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
  • TM

    Grainger Choice

  • WESTWARD
  • Quick Release Ratchet Quick Release Ratchet
  • Multiple product options available

    Quick Release Ratchet, Reversing and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Head Movement and Head Style

  • Category : Hand Ratchets
Fiberglass 100 ft. SAE Engineers Long Tape Measure
  • TM

    Grainger Choice

  • WESTWARD
  • Fiberglass 100 ft. SAE Engineers Long Tape Measure Engineers Long Tape Measure
  • Item # 4YP86
  • Mfr. Model # 4YP86
  • Engineers Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case...More

  • Category : Tape Measures
End Cutting Nippers,10" Overall Length,3/4" Jaw Length
Ball Pein Hammer, Head Weight (Oz.) 16, Steel Han
Tubing Reamer,Inner/Outer,1/4-1 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Tubing Reamer, Inner/Outer, 1/4-1 1/2 In Tubing Reamer,Inner/Outer,1/4-1 1/2 In
  • Item # 3CYU5
  • Mfr. Model # 3CYU5
  • Tubing Reamer, Inner/Outer, Capacity 1/4 to 1 1/2 In, Overall Length 3 In, Blade Type 3 Hollow Ground...More

  • Category : Conduit, Pipe, and Tubing Reamers
Oval Diagonal Cutters,7-1/2" Overall Length,1" Jaw Wid
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Knife Utility Knife
  • Multiple product options available

    Multiple product options available

  • Category : Utility Knives
Ball Pein Hammer, Head Weight (Oz.) 48, Hickory H
Clutch Style 1/2" Pipe Clamp,  Nominal Clamping P
  • TM

    Grainger Choice

  • WESTWARD
  • Clutch Style 1/2" Pipe Clamp, Nominal Clamping Pressure Clutch Style 1/2" Pipe Clamp, Nominal Clamping Pressure
  • Item # 4YR40
  • Mfr. Model # 4YR40
  • Clutch Style 1/2 In. Pipe Clamp, -, Opening (In.) -, Throat Depth (In.) -, Load Capacity (Lb.) -, Nominal...More

  • Category : Bar, Pipe, and L Clamps
Wrench Holder, Black/Gray Polyester, 26-1/4" Height, 2
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Extension Socket Extension
  • Multiple product options available

    Socket Extension; Varies by Drive Size and Overall Length

  • Category : Socket Extensions
Steel Folding Safety Cutter,6-3/8" Overall Length,Number of
Oval Diagonal Cutters,7" Overall Length,15/32" Jaw Wid
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More