Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

371 Results Found that Include 1,129 Products

Results per page:  16 | 32 | 48
2", Cold Rolled Steel,  Spring Clamp, 2 Max. Jaw&
7-1/2" Painters Tool, 5-in-1 with 3" Carbon Steel
  • TM

    Grainger Choice

  • WESTWARD
  • 7-1/2" Painters Tool, 5-in-1 with 3" Carbon Steel Blade, Black/Blue Multi-Scraper
  • Item # 13A708
  • Mfr. Model # 13A708
  • Painters Tools, Painters Tool, 5-in-1, Blade Type Stiff, Blade Width 3 In., Blade Material Carbon Steel,...More

  • Category : Putty/Joint Knives, Spatulas, Scrapers
  • TM

    Grainger Choice

  • WESTWARD
  • Cantsaw File Cantsaw File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
Magnetic Pickup,3 1/2 Lb Pull,5 1/4 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L Magnetic Pickup,3 1/2 Lb Pull,5 1/4 In L
  • Item # 1VTX6
  • Mfr. Model # 1VTX6
  • Magnetic Pickup, Type Telescoping, Length 5 1/4 In, Dia 1/4 In, Extended Length 25 In, Pull Capacity 3 1/2...More

  • Category : Magnetic Pickups
Carbon Steel Linoleum Knife,8" Overall Length,Number of Bla
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Utility Knife Safety Utility Knife
  • Multiple product options available

    Multiple product options available

  • Category : Safety Utility Knives
Machinist Scriber, (2) Straight/(1) 90° Point
  • TM

    Grainger Choice

  • WESTWARD
  • Scraper Scraper
  • Multiple product options available

    Multiple product options available

  • Category : Putty/Joint Knives, Spatulas, Scrapers
  • TM

    Grainger Choice

  • WESTWARD
  • Tape Measure Tape Measure
  • Multiple product options available

    Multiple product options available

  • Category : Tape Measures
5-1/2" Alloy Tool Steel Precision Screwdriver with Chr
  • TM

    Grainger Choice

  • WESTWARD
  • 5-1/2" Alloy Tool Steel Precision Screwdriver with Chrome Finish 5-1/2" Alloy Tool Steel Precision Screwdriver with Chrome Finish
  • Item # 1CLP5
  • Mfr. Model # 1CLP5
  • Precision Screwdriver, Handle Material Molded Plastic, Tip Size 1/8 Slotted, #0 Phillips In., Shank Length...More

  • Category : Precision Screwdrivers
Rule,Steel,6 In,Pocket
  • TM

    Grainger Choice

  • WESTWARD
  • Rule, Steel, 6 In, Pocket Rule,Steel,6 In,Pocket
  • Item # 4KU97
  • Mfr. Model # 4KU97
  • Pocket Steel Rule, Inch and Metric with 1 End Rounded, Graduations 64th, 1mm, Length 6 In, Blade Width 1/2...More

  • Category : Rules and Straight Edges
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Bit Screwdriver Multi-Bit Screwdriver
  • Multiple product options available

    Multiple product options available

  • Category : Multi-Bit Screwdrivers
  • TM

    Grainger Choice

  • WESTWARD
  • Putty Knife Putty Knife
  • Multiple product options available

    Multiple product options available

  • Category : Putty/Joint Knives, Spatulas, Scrapers
Small Phone/Tool Holder, Black Polyester, 6-3/4" Heigh
7-1/2" Chrome Vanadium Steel Nut Driver, Blue
  • TM

    Grainger Choice

  • WESTWARD
  • 7-1/2" Chrome Vanadium Steel Nut Driver, Blue 7-1/2" Chrome Vanadium Steel Nut Driver, Blue
  • Item # 1CLL2
  • Mfr. Model # 1CLL2
  • Nut Driver, SAE, Nut Driver Shank Style Solid Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 5/16 In.,...More

  • Category : Nut Drivers
  • TM

    Grainger Choice

  • WESTWARD
  • Screwdriver Screwdriver
  • Multiple product options available

    Multiple product options available

  • Category : Screwdrivers
  • TM

    Grainger Choice

  • WESTWARD
  • Demolition Screwdriver Demolition Screwdriver
  • Multiple product options available

    Multiple product options available

  • Category : Screwdrivers
7-1/2" Chrome Vanadium Steel Nut Driver, Blue
  • TM

    Grainger Choice

  • WESTWARD
  • 7-1/2" Chrome Vanadium Steel Nut Driver, Blue 7-1/2" Chrome Vanadium Steel Nut Driver, Blue
  • Item # 1CLL7
  • Mfr. Model # 1CLL7
  • Nut Driver, Metric, Nut Driver Shank Style Solid Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 5.0mm,...More

  • Category : Nut Drivers
  • TM

    Grainger Choice

  • WESTWARD
  • Wall Scraper Wall Scraper
  • Multiple product options available

    Multiple product options available

  • Category : Putty/Joint Knives, Spatulas, Scrapers
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Knife Utility Knife
  • Multiple product options available

    Multiple product options available

  • Category : Utility Knives
Magnetizer/Demagnetizer,1 x 2 In,Ceramic
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetizer/Demagnetizer, 1 x 2 In, Ceramic Magnetizer/Demagnetizer,1 x 2 In,Ceramic
  • Item # 10E858
  • Mfr. Model # 10E858
  • Magnetizer/Demagnetizer, Screwdriver, Length 1 In., Width 2 In., Ceramic, Blue, Pass Small Tools Through...More

  • Category : Magnetic Pickups
  • TM

    Grainger Choice

  • WESTWARD
  • 1/4" Drive SAE Socket 1/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/4", SAE and Standard Tool(Accessory Needed for Tethering); Varies by Number of Points, Socket Depth and Size

  • Category : Sockets
9" Chisel Scraper with 1-1/4" Stainless Steel Bla
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Wrench Combination Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Combination Wrenches
Carpenters Square,12 x 8 In,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Carpenters Square, 12 x 8 In, Steel Carpenters Square,12 x 8 In,Steel
  • Item # 4MRX7
  • Mfr. Model # 4MRX7
  • Carpenters Square, Steel, Clear Powder Coat Finish, Body Size 12 x 1 1/2 In, Tongue Size 8 x 1 In,...More

  • Category : Squares, Bevels, and Stair Gauges
Pocket Scriber, Straight Point Type, 4-3/4 Overall Length&#
Utility Knife Sheath, Natural Top Grain Leather, 9-1/2"
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Extension Socket Extension
  • Multiple product options available

    Socket Extension; Varies by Drive Size and Overall Length

  • Category : Socket Extensions
7-1/2" Chrome Vanadium Steel Nut Driver, Blue
  • TM

    Grainger Choice

  • WESTWARD
  • 7-1/2" Chrome Vanadium Steel Nut Driver, Blue 7-1/2" Chrome Vanadium Steel Nut Driver, Blue
  • Item # 1CLL8
  • Mfr. Model # 1CLL8
  • Nut Driver, Metric, Nut Driver Shank Style Solid Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 5.5mm,...More

  • Category : Nut Drivers
  • TM

    Grainger Choice

  • WESTWARD
  • Impact Socket, 1/2" Drive Impact Socket, 1/2" Drive
  • Multiple product options available

    Multiple product options available

  • Category : Impact Sockets
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Key Set Hex Key Set
  • Multiple product options available

    Multiple product options available

  • Category : Hex and Torx Key Sets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More