Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

214 Results Found that Include 718 Products

Results per page:  16 | 32 | 48
Fixed Blade 6-1/2" Hook-Style Safety Cutter, 1 EA
  • TM

    Grainger Choice

  • WESTWARD
  • Fixed Blade 6-1/2" Hook-Style Safety Cutter, 1 EA Safety Cutter
  • Item # 39CE81
  • Mfr. Model # 39CE81
  • Safety Cutter, Fixed Blade, Blade Type Safety Recessed, Blade Change Non-Changeable, Overall Length 6-1/2...More

  • Category : Safety Utility Knives
2" 4-in-1 General Purpose Key Chain Multi-Bit Screwdriver&#
  • TM

    Grainger Choice

  • WESTWARD
  • 2" 4-in-1 General Purpose Key Chain Multi-Bit Screwdriver; Number of Pieces: 1 2" 4-in-1 General Purpose Key Chain Multi-Bit Screwdriver; Number of Pieces: 1
  • Item # 5MW45
  • Mfr. Model # 5MW45
  • Key Chain Multi-Bit Screwdriver, 4-in-1, General Purpose, Ratcheting No, Bit Style Slotted, Single End/Double...More

  • Category : Multi-Bit Screwdrivers
1", High-tech resin,  Spring Clamp, 1 Max. Jaw Op
Silver,Carbon Steel Utility Knife,5-7/8" Overall Length,Number&#
  • TM

    Grainger Choice

  • WESTWARD
  • Silver, Carbon Steel Utility Knife, 5-7/8" Overall Length, Number of Blades Included: 3 Utility Knife
  • Item # 19G963
  • Mfr. Model # 19G963
  • Utility Knife, Retractable, Blade Type Utility, Blade Change Screw, Overall Length 5-7/8 In., Blade Material...More

  • Category : Utility Knives
  • TM

    Grainger Choice

  • WESTWARD
  • Putty Knife Putty Knife
  • Multiple product options available

    Multiple product options available

  • Category : Putty/Joint Knives, Spatulas, Scrapers
Self-Retracting 5-1/2" Safety Knife, 1 EA
  • TM

    Grainger Choice

  • WESTWARD
  • Self-Retracting 5-1/2" Safety Knife, 1 EA Safety Utility Knife
  • Item # 31XM99
  • Mfr. Model # 31XM99
  • Safety Utility Knife,Self-Retracting,Overall Length 5-1/2 In.,Overall Width 1-11/32 In.,Overall Thickness...More

  • Category : Safety Utility Knives
6-1/8" Alloy Tool Steel Precision Screwdriver with Chr
1-1/4", Steel,  Spring Clamp, 1-1/4 Max. Jaw
  • TM

    Grainger Choice

  • WESTWARD
  • Screwdriver Screwdriver
  • Multiple product options available

    Multiple product options available

  • Category : Screwdrivers
Steel 16 ft. SAE Tape Measure
  • TM

    Grainger Choice

  • WESTWARD
  • Steel 16 ft. SAE Tape Measure Tape Measure
  • Item # 24Z089
  • Mfr. Model # 24Z089
  • Tape Measure, SAE, Blade Length 16 ft., Blade Width 3/4 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
  • TM

    Grainger Choice

  • WESTWARD
  • 3/8" Drive Metric Socket 3/8" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 3/8", Metric and Standard Tool(Accessory Needed for Tethering); Varies by Number of Points, Socket Depth and Size

  • Category : Sockets
  • TM

    Grainger Choice

  • WESTWARD
  • C-Clamp C-Clamp
  • Multiple product options available

    Multiple product options available

  • Category : C-Clamps
  • TM

    Grainger Choice

  • WESTWARD
  • 3/8" Drive SAE Socket 3/8" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/8", SAE and Standard Tool(Accessory Needed for Tethering); Varies by Number of Points, Socket Depth and Size

  • Category : Sockets
  • TM

    Grainger Choice

  • WESTWARD
  • Razor Scraper Razor Scraper
  • Multiple product options available

    Multiple product options available

  • Category : Putty/Joint Knives, Spatulas, Scrapers
9mm Snap-Off Utility Knife,5-1/8" Overall Length,Number of&
  • TM

    Grainger Choice

  • WESTWARD
  • 9mm Snap-Off Utility Knife, 5-1/8" Overall Length, Number of Blades Included: 1 9mm Snap-Off Utility Knife
  • Item # 1YJE7
  • Mfr. Model # 1YJE7
  • Snap-Off Utility Knife, Blade Width 9mm, Standard Duty, Blade Material Carbon Steel, Blade Change Slide Open,...More

  • Category : Snap-Off Utility Knives
1", Cold Rolled Steel,  Spring Clamp, 1 Max. Jaw&
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Wrench Combination Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Combination Wrenches
  • TM

    Grainger Choice

  • WESTWARD
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", SAE and Standard Tool(Accessory Needed for Tethering); Varies by Number of Points, Socket Depth and Size

  • Category : Sockets
  • TM

    Grainger Choice

  • WESTWARD
  • Impact Socket, 1/2" Drive Impact Socket, 1/2" Drive
  • Multiple product options available

    Multiple product options available

  • Category : Impact Sockets
Canvas Tool Bag, General Purpose, Number of Pockets: 1
  • TM

    Grainger Choice

  • WESTWARD
  • Canvas Tool Bag, General Purpose, Number of Pockets: 1, White Tool Bag
  • Item # 32PJ41
  • Mfr. Model # 32PJ41
  • Tool Bag, General Purpose, Canvas, Number of Pockets 1, Overall Width 12-1/8 In., Overall Depth 1/4 In.,...More

  • Category : Tool Bags and Totes
  • TM

    Grainger Choice

  • WESTWARD
  • 1/4" Drive SAE Socket 1/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/4", SAE and Standard Tool(Accessory Needed for Tethering); Varies by Number of Points, Socket Depth and Size

  • Category : Sockets
Tile/Grout Brush,2 W x 8-5/16 In L,Nylon
  • TM

    Grainger Choice

  • WESTWARD
  • Tile/Grout Brush, 2 W x 8-5/16 In L, Nylon Tile/Grout Brush,2 W x 8-5/16 In L,Nylon
  • Item # 13P555
  • Mfr. Model # 13P555
  • Tile and Grout Brush, Size 2 In. Wide x 8-5/16 In. Long, Color White, Construction Nylon Bristles With...More

  • Category : Tiling Miscellaneous Tools
18mm Snap-Off Utility Knife,6-1/2" Overall Length,Number of
  • TM

    Grainger Choice

  • WESTWARD
  • 18mm Snap-Off Utility Knife, 6-1/2" Overall Length, Number of Blades Included: 1 18mm Snap-Off Utility Knife
  • Item # 1YJE8
  • Mfr. Model # 1YJE8
  • Snap-Off Utility Knife, Blade Width 18mm, Standard Duty, Blade Material Carbon Steel, Blade Change Cartridge,...More

  • Category : Snap-Off Utility Knives
  • TM

    Grainger Choice

  • WESTWARD
  • Mill File Mill File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
1-1/2" Impact Screwdriver Bit with 3/8" Drive
Brad Nail,1-1/4 In L,PK1000
  • TM

    Grainger Choice

  • WESTWARD
  • Brad Nail, 1-1/4 In L, PK1000 Brad Nail,1-1/4 In L,PK1000
  • Item # 10D684
  • Mfr. Model # 10D684
  • Nails, Type Brad, Nail Length (In.) 1-1/4, Fits Wire Dia. (In.) 0.049 x 0.039, 18 Gauge, For Use With Mfr....More

  • Category : Staples and Brad Nails
1-5/16" Impact Screwdriver Bit with 3/8" Drive&#x
  • TM

    Grainger Choice

  • WESTWARD
  • 1-5/16" Impact Screwdriver Bit with 3/8" Drive Size and Black Oxide Finish #3 Impact Screwdriver Bit
  • Item # 4LZG8
  • Mfr. Model # 4LZG8
  • Impact Screwdriver Bit, SAE, Size #3, Tip Type Phillips, Bit Length 5/16 In., Drive Size 3/8 In., Drive Type...More

  • Category : Impact Bits
Narrow Crown Staple,27/64,1/2 Leg,Pk1000
  • TM

    Grainger Choice

  • WESTWARD
  • Narrow Crown Staple, 27/64,1/2 Leg, Pk1000 Narrow Crown Staple,27/64,1/2 Leg,Pk1000
  • Item # 31D031
  • Mfr. Model # 31D031
  • Narrow Crown Staples, Heavy Duty, Crown Width (In.) 27/64, Leg Length (In.) 1/2, Fits Wire Dia. (In.) 0.049 x...More

  • Category : Staples and Brad Nails
  • TM

    Grainger Choice

  • WESTWARD
  • Chain Saw File Chain Saw File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
1-5/16" Impact Screwdriver Bit with 3/8" Drive&#x
  • TM

    Grainger Choice

  • WESTWARD
  • 1-5/16" Impact Screwdriver Bit with 3/8" Drive Size and Black Oxide Finish #2 Impact Screwdriver Bit
  • Item # 4LZG7
  • Mfr. Model # 4LZG7
  • Impact Screwdriver Bit, SAE, Size #2, Tip Type Phillips, Bit Length 5/16 In., Drive Size 3/8 In., Drive Type...More

  • Category : Impact Bits
Grout Saw,8 In,Black,Plastic Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Grout Saw, 8 In, Black, Plastic Handle Grout Saw,8 In,Black,Plastic Handle
  • Item # 13A588
  • Mfr. Model # 13A588
  • Grout Saw, Professional, Size 8 In., Color Black, Construction Plastic Handle, For Stripping, Cleaning and...More

  • Category : Tiling Miscellaneous Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Key Hex Key
  • Multiple product options available

    Multiple product options available

  • Category : Hex/Torx Keys
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More