Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hand Tools

1,992 Results Found that Include 6,526 Products

Westward Hand Tools
Shop Now   Get hand tools backed by a Limited Lifetime Warranty

Westward offers tools built to meet or exceed ANSI standards. All Westward hand tools and mechanics tools are backed by a Limited Lifetime Guarantee, which means you receive a free replacement no questions asked, should the need ever arise. When quality and value matter, count on Westward hand tools.

View Top Rated Westward Products
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Putty Knife Putty Knife
  • Multiple product options available

    Multiple product options available

  • Category : Putty/Joint Knives, Spatulas, Scrapers
  • TM

    Grainger Choice

  • WESTWARD
  • Shears Shears
  • Multiple product options available

    Multiple product options available

  • Category : Snips, Shears And Scissors
2", Cold Rolled Steel,  Spring Clamp, 2 Max. Jaw&
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Scraper Multi-Scraper
  • Multiple product options available

    Multiple product options available

  • Category : Putty/Joint Knives, Spatulas, Scrapers
  • TM

    Grainger Choice

  • WESTWARD
  • Painters Tool Painters Tool
  • Multiple product options available

    Multiple product options available

  • Category : Putty/Joint Knives, Spatulas, Scrapers
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Utility Knife Safety Utility Knife
  • Multiple product options available

    Multiple product options available

  • Category : Safety Utility Knives
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Knife Utility Knife
  • Multiple product options available

    Multiple product options available

  • Category : Utility Knives
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Cutter Safety Cutter
  • Multiple product options available

    Multiple product options available

  • Category : Safety Utility Knives
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Blade Utility Blade
  • Multiple product options available

    Multiple product options available

  • Category : Utility Knife Blades
  • TM

    Grainger Choice

  • WESTWARD
  • Razor Scraper Razor Scraper
  • Multiple product options available

    Multiple product options available

  • Category : Putty/Joint Knives, Spatulas, Scrapers
  • TM

    Grainger Choice

  • WESTWARD
  • Cantsaw File Cantsaw File
  • Multiple product options available

    Multiple product options available

  • Category : Hand Files and Rasps
Carbon Steel Folding Utility Knife,6" Overall Length
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Steel Folding Utility Knife, 6" Overall Length Carbon Steel Folding Utility Knife,6" Overall Length
  • Item # 1YJD6
  • Mfr. Model # 1YJD6
  • Folding Utility Knife, Application General Purpose, Overall Length 6 In., Overall Width 1 In., Overall...More

  • Category : Folding Utility Knives
1", Cold Rolled Steel,  Spring Clamp, 1 Max. Jaw&
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Bag Tool Bag
  • Multiple product options available

    Multiple product options available

  • Category : Tool Bags and Totes
Magnetic Pickup,3 1/2 Lb Pull,5 1/4 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L Magnetic Pickup,3 1/2 Lb Pull,5 1/4 In L
  • Item # 1VTX6
  • Mfr. Model # 1VTX6
  • Magnetic Pickup, Type Telescoping, Length 5 1/4 In, Dia 1/4 In, Extended Length 25 In, Pull Capacity 3 1/2...More

  • Category : Magnetic Pickups
  • TM

    Grainger Choice

  • WESTWARD
  • Metal Cutting Snip Metal Cutting Snip
  • Multiple product options available

    Multiple product options available

  • Category : Metal Cutting Snips
Carbon Steel Linoleum Knife,8" Overall Length,Number of Bla
  • TM

    Grainger Choice

  • WESTWARD
  • Tape Measure Tape Measure
  • Multiple product options available

    Multiple product options available

  • Category : Tape Measures
  • TM

    Grainger Choice

  • WESTWARD
  • #3 Impact Screwdriver Bit #3 Impact Screwdriver Bit
  • Multiple product options available

    Multiple product options available

  • Category : Impact Bits
Black and Blue Universal Organizer, 600 Denier Polyester
Combination Square,12In
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Square, 12In Combination Square,12In
  • Item # 4MRY1
  • Mfr. Model # 4MRY1
  • Combination Square, Number of Pieces 2, Head Type Protractor/Blade, Blade Length 12 In, Graduations...More

  • Category : Combination Square Sets and Components
Inspection Mirror,6 1/2 to 30 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Inspection Mirror, 6 1/2 to 30 In L Inspection Mirror,6 1/2 to 30 In L
  • Item # 1VTX8
  • Mfr. Model # 1VTX8
  • Inspection Mirror, Telescoping, Mirror Size 3 1/2 x 2 In, Oblong, Glass, Handle Type Soft Rubber Grip, Shaft...More

  • Category : Inspection Mirrors
Machinist Scriber, (2) Straight/(1) 90° Point
  • TM

    Grainger Choice

  • WESTWARD
  • Wall Scraper Wall Scraper
  • Multiple product options available

    Multiple product options available

  • Category : Putty/Joint Knives, Spatulas, Scrapers
  • TM

    Grainger Choice

  • WESTWARD
  • Scraper Scraper
  • Multiple product options available

    Multiple product options available

  • Category : Putty/Joint Knives, Spatulas, Scrapers
Bricklayers Hammer,Hickory,16 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Bricklayers Hammer, Hickory, 16 Oz Bricklayers Hammer,Hickory,16 Oz
  • Item # 6DWK8
  • Mfr. Model # 6DWK8
  • Bricklayers Hammer, Head Weight (Oz.) 16, Head Weight (Lb.) 1, Head Length (In.) 4-5/8, Blade (1) Length...More

  • Category : Picks and Riveting/Chipping Hammers
  • TM

    Grainger Choice

  • WESTWARD
  • Adjustable Wrench Adjustable Wrench
  • Multiple product options available

    Multiple product options available

  • Category : Adjustable Wrenches
5-1/2" Alloy Tool Steel Precision Screwdriver with Chr
  • TM

    Grainger Choice

  • WESTWARD
  • 5-1/2" Alloy Tool Steel Precision Screwdriver with Chrome Finish 5-1/2" Alloy Tool Steel Precision Screwdriver with Chrome Finish
  • Item # 1CLP5
  • Mfr. Model # 1CLP5
  • Precision Screwdriver, Handle Material Molded Plastic, Tip Size 1/8 Slotted, #0 Phillips In., Shank Length...More

  • Category : Precision Screwdrivers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More