Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

9 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
Stainless Steel Folding Pocket Utility Knife,4-1/4" Overall
7-3/4" 6-in-1 General Purpose Multi-Bit Screwdriver; N
  • STANLEY
  • 7-3/4" 6-in-1 General Purpose Multi-Bit Screwdriver; Number of Pieces: 4 Multi-Bit Screwdriver
  • Item # 1UK65
  • Mfr. Model # 68-012
  • Multi-Bit Screwdriver, 6-in-1, General Purpose, Ratcheting No, Bit Style Phillips, Slotted, Single End/Double...More

  • Category : Multi-Bit Screwdrivers
Yellow,Carbon Steel Utility Knife,7-1/4" Overall Length,Number&#
Multi-Angle Vise,Swivel,2-7/8 In
  • STANLEY
  • Multi-Angle Vise, Swivel, 2-7/8 In Multi-Angle Vise,Swivel,2-7/8 In
  • Item # 18G801
  • Mfr. Model # 83-069M
  • Multi-Angle Vise, Base Type Swivel, Jaw Width 2-7/8 In., Max. Opening 2-7/8 In., Throat Depth 2-1/4 In., Pipe...More

  • Category : Specialty Vises and Components
Multi-Tool, Natural Handle Color, Butterfly Opening Opening Acti
Ultrasonic Distance Meter, ±0.5% Of Reading Accuracy,
Dead Blow Ball Pein Hammer, 32 oz. Head Weight, Uretha
Composite Adjustable Wrench, Plain Handle, 14-39/64"L, 1&qu
Steel 26 ft. SAE Tape Measure
  • STANLEY
  • Steel 26 ft. SAE Tape Measure Tape Measure
  • Item # 20JY22
  • Mfr. Model # STHT30824
  • Tape Measure, SAE, Blade Length 26 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More