Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

289 Results Found that Include 431 Products

Results per page:  16 | 32 | 48
Black/Silver,Carbon Steel Combination Utility Knife,6-1/4"
1-13/16" High Visibility Mini Scraper with 1-1/2"
Diagonal Cutting Pliers,5" Overall Length,19/32" Jaw W
8" Razor Scraper with 1-1/2" Carbon Steel Blade,&
Narrow Staple,27/64,1/2 In Leg,PK5000
Pick/Hook Set,4 PC
  • STANLEY
  • Pick/Hook Set, 4 PC Pick/Hook Set,4 PC
  • Item # 2MV15
  • Mfr. Model # 82-115
  • Pick And Hook Set, Number of Pieces 4, Overall Length 6 In, Steel Shaft, Plastic Grips, For Use In A Variety...More

  • Category : Hooks and Picks
Hacksaw,Rubber Grip
Hacksaw Blade,12 In,18 TPI,HSS
Self-Retracting 6-1/2" Safety Knife, 1 EA
  • STANLEY
  • Self-Retracting 6-1/2" Safety Knife, 1 EA Safety Utility Knife
  • Item # 31NE37
  • Mfr. Model # FMHT10242
  • Safety Knife, Disposable No, Right Handed, Metal Detectable No, Self-Retracting, Blade Type Safety Blade,...More

  • Category : Safety Utility Knives
Replacement Razor Blades,PK10
SAE Combination Steel Ratcheting Wrench Set, 7 Number of&#x
Coping Saw,13 In. L
  • STANLEY
  • Coping Saw, 13 In. L Coping Saw,13 In. L
  • Item # 5R771
  • Mfr. Model # 15-106A
  • Coping Saw, Length 13 In., Blade Length 6-3/8 In., 6 Teeth per Inch, Throat Depth 6-3/4 In., Handle Design...More

  • Category : Hand Saws
3/8 IN  HD STAPLES  5000
  • STANLEY
  • 3/8 IN HD STAPLES 5000 3/8 IN HD STAPLES 5000
  • Item # 9JGW6
  • Mfr. Model # TRA706-5C
  • Staples, Type T50, Crown Width (In.) 27/64, Leg Length (In.) 3/8 In., Nail Length (In.) 3/8 In., 0.050 x...More

  • Category : Staples and Brad Nails
Carpenter Pencil,#2,Flat,Yellow
Scratch Awl, Red. 3-1/8 In.
Oval Diagonal Cutters,7-1/2" Overall Length,7/8" Jaw&#
Extra Slim Taper File,American,6 In. L
7-3/4" Steel Wood Chisel Set; Number of Pieces&#x
Steel 25 ft. SAE Tape Measure
  • STANLEY
  • Steel 25 ft. SAE Tape Measure Steel 25 ft. SAE Tape Measure
  • Item # 20JY19
  • Mfr. Model # STHT30759L
  • Tape Measures, Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Graduation Type in./ft./Fractional,...More

  • Category : Tape Measures
Quick Square,Buffed,7In
  • STANLEY
  • Quick Square, Buffed, 7In Quick Square,Buffed,7In
  • Item # 38WF34
  • Mfr. Model # 46-067
  • Quick Square, Aluminum, Buffed Finish, Body Size 10-1/4 In., Tongue Size 6-3/4 In., Size 7 In., Graduations...More

  • Category : Squares, Bevels, and Stair Gauges
Sawhorse, Cap 2500 lb.
  • STANLEY
  • Sawhorse, Cap 2500 lb. Sawhorse, Cap 2500 lb.
  • Item # 23TL81
  • Mfr. Model # 011031S
  • Sawhorse, Length (In.) 27-3/16, Width (In.) 2-1/8, Roller Width/Dia. (In.) 32-7/10 In., Max. Height (In.)...More

  • Category : Sawhorses and Work Stands
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More