Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

17 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
8" Heavy Duty Staple/Nail Gun, Gray
  • STANLEY
  • 8" Heavy Duty Staple/Nail Gun, Gray 8" Heavy Duty Staple/Nail Gun, Gray
  • Item # 1XHU8
  • Mfr. Model # TRE550
  • Staple/Nail Gun, Electric, Heavy Duty, Staple Type Heavy Duty Narrow Crown, Nail Type Brad Nail, Crown Width...More

  • Category : Staplers and Tackers
Fiberglass 100 ft. SAE Long Tape Measure
  • STANLEY
  • Fiberglass 100 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 5ME44
  • Mfr. Model # 34-812
  • Tape Measures, Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/4 In., Graduation Type...More

  • Category : Tape Measures
Hand Drilling Hammer,3 Lb
18mm Snap-Off Utility Knife,7-1/8" Overall Length,Number of
  • STANLEY
  • 18mm Snap-Off Utility Knife, 7-1/8" Overall Length, Number of Blades Included: 1 18mm Snap-Off Utility Knife
  • Item # 45J351
  • Mfr. Model # STHT10191
  • Snap-Off Utility Knife, Blade Width 18mm, Standard Duty, Blade Material Carbon Steel, Blade Change Slide...More

  • Category : Snap-Off Utility Knives
Chainsaw File,American,Round,6 In. L
Plier Set, Handle Type: Ergonomic, Number of Pieces:&#
  • STANLEY
  • Plier Set, Handle Type: Ergonomic, Number of Pieces: 3 Pliers Set
  • Item # 10D211
  • Mfr. Model # 84-056
  • Plier Set, Number of Pieces 3, ESD Safe No, Includes 6 In. Diagonal Cutter, 6 In. Long Nose, 6 In. Slip Joint...More

  • Category : Plier Sets
Double Face Sledge Hammer, 8 lb. Head Weight, 2-5/16&q
17" x 5/8" High Carbon Steel Ripping Bar, Bl
7-1/2" Putty Knife with 1-1/4" Carbon Steel
Ball Pein Hammer, Head Weight (Oz.) 48, Hickory H
Marking Chalk Refill,Black,8 oz
Brad Nails,9/I6 In,Silver,PK1000
Rip Claw Hammer,16 Oz,Smooth,Steel
Power Crown Staple,15/32,3/8 Leg,PK1000
Engineer's Hammer,4 Lb
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More