Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

20 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Screwdriver Set, Multicomponent, Number of Pieces: 11
  • STANLEY
  • Screwdriver Set, Multicomponent, Number of Pieces: 11 Screwdriver Set, Multicomponent, Number of Pieces: 11
  • Item # 1EZ78
  • Mfr. Model # 62-502
  • Screwdriver Set, Number of Pieces 11, Handle Material Multicomponent, Tip Style Group Slotted/Phillips,...More

  • Category : Screwdriver Sets
Framing Hammer,Antivibe,22 Oz,Milled
7" Heavy Duty Wire and Cable Staple Gun, Black
  • STANLEY
  • 7" Heavy Duty Wire and Cable Staple Gun, Black 7" Heavy Duty Wire and Cable Staple Gun, Black
  • Item # 3FRD2
  • Mfr. Model # CT10X
  • Wire and Cable Staple Gun, Manual, Heavy Duty, Staple Type Round Crown, Flat Narrow Crown, Nail Type No...More

  • Category : Staplers and Tackers
Framing Hammer,Steel,22 Oz,Smooth
Rolling Tool Box, Plastic, 17-3/4" Overall Width x
  • Rolling Tool Box, Plastic, 17-3/4" Overall Width x 24-5/16" Overall Depth Plastic Tool Boxes with Drawer
  • Item # 38WF20
  • Mfr. Model # 018800R
  • Portable Tool Boxes, Rolling Tool Box, Primary Tool Box Material Plastic, Nominal Outside Width 18 In.,...More

  • Category : Portable Tool Boxes and Chests
Hand Drilling Hammer,Steel,Anti-Vibe,3Lb
Rip Claw Hammer,20 Oz,Smooth,Anti-Vibe
6" Hardened Steel Punch and Chisel Set; Number of
Cable Tie Tension Tool,CrV,Ergonomic
  • Cable Tie Tension Tool, CrV, Ergonomic Tools for Nylon Cable Ties
  • Item # 45JX37
  • Mfr. Model # FMHT73566
  • Cable Tie Tension Tool, Standard Duty, Cable Tie Tensile Strength 50 to 120 lb., Cable Tie Material Nylon,...More

  • Category : Cable Tie Tools
8" Nut Driver Set, Yellow with Multicolor Grip; N
7-1/4" Heavy Duty Staple/Nail Gun, Gray
  • STANLEY
  • 7-1/4" Heavy Duty Staple/Nail Gun, Gray Stapler/Nail Gun
  • Item # 7YV49
  • Mfr. Model # 7yv49
  • Staple/Nail Gun, Manual, Heavy Duty, Staple Type Narrow Crown, Nail Type Brad Nail, Crown Width 27/64 In.,...More

  • Category : Staplers and Tackers
Spoke Shave
15" x 5" Forged High Carbon Steel with Bi-Materia
Framing Hammer,22 Oz,Checkered,Hickory
42" x 2-1/4" Steel Pry Bars, Yellow
  • STANLEY
  • 42" x 2-1/4" Steel Pry Bars, Yellow 42" x 2-1/4" Steel Pry Bars, Yellow
  • Item # 45JX48
  • Mfr. Model # FMHT55521
  • Wrecking Bars, Pry Bars, Overall Length 42 In., Overall Width 2-1/4 In., Standard Tool (Accessory Needed for...More

  • Category : Nail Pullers, Wrecking and Pry Bars
Hand Saw,26 In. L,Wood Handle,1 pc.
  • STANLEY
  • Hand Saw, 26 In. L, Wood Handle, 1 pc. Hand Saw,26 In. L,Wood Handle,1 pc.
  • Item # 45JX02
  • Mfr. Model # 20-065
  • Hand Saw, Hand, Length 26 In., Blade L 26 In., Standard Tool(Accessory Needed for Tethering), Blade W 5/16...More

  • Category : Hand Saws
Socket Chisel,5/8 In. x 9 In.
  • STANLEY
  • Socket Chisel, 5/8 In. x 9 In. Socket Chisel,5/8 In. x 9 In.
  • Item # 24N398
  • Mfr. Model # 16-786
  • Socket Chisel, Tip Size 5/8 In., Length 9 In., High Carbon Chrome Steel Material, Characteristics Hornbeam...More

  • Category : Wood Chisels
Socket Chisel,1/8 In. x 9 In.
  • STANLEY
  • Socket Chisel, 1/8 In. x 9 In. Socket Chisel,1/8 In. x 9 In.
  • Item # 24N404
  • Mfr. Model # 16-781
  • Socket Chisel, Tip Size 1/8 In., Length 9 In., High Carbon Chrome Steel Material, Characteristics Hornbeam...More

  • Category : Wood Chisels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More