Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

54 Results Found that Include 73 Products

Results per page:  16 | 32 | 48
Portable Tool Box, Plastic, 15-1/2" Overall Width x&#x
  • Portable Tool Box, Plastic, 15-1/2" Overall Width x 8-3/4" Overall Depth Plastic Tool Boxes
  • Item # 14C629
  • Mfr. Model # STST16410
  • Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Plastic, Nominal Outside Width 15 In.,...More

  • Category : Portable Tool Boxes and Chests
Blade Disposal Unit,7-1/4 Overall Height (In.),5-3/4&#
Black/Gray/Yellow,Carbon Steel Twin Blade Utility Knife,6-7/
Angled Diagonal Cutters,10" Overall Length,1-3/16" Jaw
Yellow,Carbon Steel Utility Knife,6-1/3" Overall Length,Number&#
  • STANLEY
  • Yellow, Carbon Steel Utility Knife, 6-1/3" Overall Length, Number of Blades Included: 5 Utility Knife
  • Item # 31CN85
  • Mfr. Model # STHT10237
  • Utility Knife, Retractable, Blade Type Utility, Blade Change Quick Change, Overall Length 6-1/3 In., Blade...More

  • Category : Utility Knives
Steel 25 ft. SAE Engineers Tape Measure
  • STANLEY
  • Steel 25 ft. SAE Engineers Tape Measure Steel 25 ft. SAE Engineers Tape Measure
  • Item # 20JY19
  • Mfr. Model # STHT30759L
  • Engineers Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Ball Pein Hammer, Head Weight (Oz.) 4, Hickory Ha
Brass Plumb Bob, Size: 16 oz.
Hacksaw,15-3/8 In.,Bi Material
  • STANLEY
  • Hacksaw, 15-3/8 In., Bi Material Hacksaw,15-3/8 In.,Bi Material
  • Item # 23TL79
  • Mfr. Model # STHT20140
  • Hacksaw, High Tension, Length 15-3/8 In., Blade Length 12 In., Blade Width 1/2 In., 24 Teeth per Inch, Throat...More

  • Category : Hand Saws
Rubber Mallet,18 oz. Head Weight,Hardwood Handle Material
  • Rubber Mallet, 18 oz. Head Weight, Hardwood Handle Material Rubber Mallets
  • Item # 6R335
  • Mfr. Model # 57-522
  • Rubber Mallets, Rubber Mallet, Head Material Rubber, Head Weight 18 oz., Face Diameter 2-3/8 In., Handle...More

  • Category : Mallets
Self-Retracting 6-1/2" Safety Knife, 1 EA
  • STANLEY
  • Self-Retracting 6-1/2" Safety Knife, 1 EA Safety Utility Knife
  • Item # 31NE37
  • Mfr. Model # FMHT10242
  • Safety Knife, Disposable No, Right Handed, Metal Detectable No, Self-Retracting, Blade Type Safety Blade,...More

  • Category : Safety Utility Knives
6-1/8" Alloy Steel Quick Release Hand Ratchet with
  • STANLEY
  • 6-1/8" Alloy Steel Quick Release Hand Ratchet with 1/4" Drive Size and Chrome Finish Hand Ratchet
  • Item # 38WF35
  • Mfr. Model # 89-817
  • Quick Release Hand Ratchet, Drive Size 1/4 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

  • Category : Hand Ratchets
Steel Socket Bit Set with 3/8" Drive Size and
Steel Adjustable Wrench, Plain Handle, 12"L, 1-3/8"&#x
Wire Stripper,8" Overall Length,8 to 26 AWG Capacity,Solid&
Ball Pein Hammer, Head Weight (Oz.) 8, Hickory Ha
Ball Pein Hammer, Head Weight (Oz.) 16, Hickory H
Saw,Jab,6 In
Steel Folding Utility Knife,5-3/4" Overall Length,Number of
Crosscut Saw,15 In Blade Length,8 TPI
Hacksaw,Rubber Grip
Short Blade Chisel,1 In. x 9 In.
Short Blade Chisel,1-1/2 In. x 9 In.
Nonmagnetic, Aluminum I-Beam Level, 48" Length, Top Read&#x
  • STANLEY
  • Nonmagnetic, Aluminum I-Beam Level, 48" Length, Top Read: Yes I-Beam Level
  • Item # 6XV54
  • Mfr. Model # 42-076
  • I-Beam Level, Frame Material Aluminum, Length 48 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3,...More

  • Category : Box, I-Beam, and Torpedo Levels
Jab Saw,13-5/8 In.,Plastic and Rubber
  • STANLEY
  • Jab Saw, 13-5/8 In., Plastic and Rubber Jab Saw,13-5/8 In.,Plastic and Rubber
  • Item # 23TL80
  • Mfr. Model # FMHT20559
  • Jab Saw, Folding, Length 13-5/8 In., Blade Length 6 In., Blade Width 3/4 In., 8 Teeth per Inch,Handle Design...More

  • Category : Hand Saws
Flat File,American,17-3/8 In. L
  • STANLEY
  • Flat File, American, 17-3/8 In. L Flat File
  • Item # 5C940
  • Mfr. Model # 21-295
  • Flat File, American Pattern, Profile Shape Rectangular, Cut Type Regular, Length 17-3/8 In., Natural, Width...More

  • Category : Hand Files and Rasps
Tool Organizer, Black/Clear/Yellow Plastic
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More