Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

63 Results Found that Include 120 Products

Results per page:  16 | 32 | 48
Pick/Hook Set,4 PC
  • STANLEY
  • Pick/Hook Set, 4 PC Pick/Hook Set,4 PC
  • Item # 2MV15
  • Mfr. Model # 82-115
  • Pick And Hook Set, Number of Pieces 4, Overall Length 6 In, Steel Shaft, Plastic Grips, For Use In A Variety...More

  • Category : Hooks and Picks
Blade,Shaver,Fine,For 6R004
2-9/16" Stainless Steel 1-Point Single Edge Utility Bl
  • STANLEY
  • 2-9/16" Stainless Steel 1-Point Single Edge Utility Blade, 1 EA Utility Pocket Knife Blade
  • Item # 5R687
  • Mfr. Model # 11-040
  • Utility Blade, Primary Cutting Application General Purpose, Stainless Steel, Blade Point Type Sharp, Straight...More

  • Category : Utility Knife Blades
Carpenters Square,Steel,24 x 16 In
Square,Carpenters,Steel,12 x 8 In
Shaver,7 1/4 In Length
Cutlery Steel Linoleum Knife,7-1/2" Overall Length,Number o
Scratch Awl, Red. 3-1/8 In.
Diagonal Cutting Pliers,5" Overall Length,19/32" Jaw W
Hacksaw,17-3/4 in L,24 TPI,Ergonomic
  • STANLEY
  • Hacksaw, 17-3/4 in L, 24 TPI, Ergonomic Hacksaw,17-3/4 in L,24 TPI,Ergonomic
  • Item # 48A536
  • Mfr. Model # STHT20138
  • Hacksaw, Length 17-3/4 in., Blade Length 12 in., Teeth per Inch 24, Throat Depth 4-3/8 in., Handle Design...More

  • Category : Hand Saws
Chalk Line Reel,100 ft,ABS,w/Blue Chalk
Try/Miter Square,Alum,8 x 5 1/8
Fixed Blade 7-1/8" Hook-Style Safety Cutter, 1 EA
  • STANLEY
  • Fixed Blade 7-1/8" Hook-Style Safety Cutter, 1 EA Safety Utility Knife
  • Item # 33TC01
  • Mfr. Model # STHT10244
  • Safety Utility Knife, Fixed Blade, Overall Length 7 In., Overall Width 2-5/8 In., Overall Thickness 1/3 In.,...More

  • Category : Safety Utility Knives
Steel Jewelers Screwdriver Set; Number of Pieces: 6
Hacksaw,Mini,10 In,Ergo w/Thumb Rest
  • STANLEY
  • Hacksaw, Mini, 10 In, Ergo w/Thumb Rest Hacksaw,Mini,10 In,Ergo w/Thumb Rest
  • Item # 6XV45
  • Mfr. Model # 20-807
  • Mini Hacksaw, Light Duty, Length 11 In., Blade Length 10 In., 24 Teeth per Inch, Handle Design Ergonomic With...More

  • Category : Hand Saws
Diagonal Cutting Pliers,6" Overall Length,3/4" Jaw Wid
Torpedo Level 8 In
Oval Diagonal Cutters,7" Overall Length,1-7/64" Jaw Wi
Diagonal Cutting Pliers,7" Overall Length,7/8" Jaw Wid
Nonmagnetic, ABS Plastic I-Beam Level, 24" Length, Top
  • STANLEY
  • Nonmagnetic, ABS Plastic I-Beam Level, 24" Length, Top Read: Yes I-Beam Level
  • Item # 1UK59
  • Mfr. Model # 42-468
  • I-Beam Level, Frame Material ABS Plastic, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3,...More

  • Category : Box, I-Beam, and Torpedo Levels
Hacksaw,Mini,10 In,Pro,Aluminum
4-1/4" x 18mm Carbon Steel Snap-Off Blade; PK10
Steel Precision Screwdriver Set; Number of Pieces: 6
Self-Centering Punch
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More