Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

84 Results Found that Include 108 Products

Results per page:  16 | 32 | 48
Narrow Staples,7/16x1/2 In,PK1000
18mm Snap-Off Utility Knife,6" Overall Length,Number of Bla
Narrow Staples,27/64x5/16,PK1000
  • STANLEY
  • Narrow Staples, 27/64x5/16, PK1000 Narrow Staples,27/64x5/16,PK1000
  • Item # 1XHT5
  • Mfr. Model # TRA705T
  • Narrow Crown Staples, Type Heavy Duty, Crown Width (In.) 27/64, Leg Length (In.) 5/16, Fits Wire Dia. (In.)...More

  • Category : Staples and Brad Nails
1-7/8" Carbon Steel Round Point Safety Blade, 5 P
  • STANLEY
  • 1-7/8" Carbon Steel Round Point Safety Blade, 5 PK Safety Blade
  • Item # 5R710
  • Mfr. Model # 11-987
  • Safety Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Round, Straight...More

  • Category : Utility Knife Blades
Narrow Staples,HD,27/64x3/8,PK1000
2-9/16" Stainless Steel 1-Point Single Edge Utility Bl
  • STANLEY
  • 2-9/16" Stainless Steel 1-Point Single Edge Utility Blade, 1 EA Utility Pocket Knife Blade
  • Item # 5R688
  • Mfr. Model # 11-041
  • Utility Blade, Primary Cutting Application General Purpose, Stainless Steel, Blade Point Type Sharp, Straight...More

  • Category : Utility Knife Blades
Gray,Carbon Steel Utility Knife,6" Overall Length,Number of
  • STANLEY
  • Gray, Carbon Steel Utility Knife, 6" Overall Length, Number of Blades Included: 1 Utility Knife
  • Item # 5R675
  • Mfr. Model # 10-175
  • Utility Knife, Retractable, Blade Type Utility, Blade Change Screw, Overall Length 6 In., Blade Material...More

  • Category : Utility Knives
8" Razor Scraper with 1-1/2" Carbon Steel Blade,&
Brad Nail,18ga,1/2 In Leg,PK1000
Wide Staples,29/64x1/4 In,PK1000
3-1/2" x 18mm Carbon Steel Snap-Off Blade; PK3
Wide Staples,29/64x3/8 In,PK1000
1-13/16" High Visibility Mini Scraper with 1-1/2"
Narrow Staples,27/64x1/4 In,PK1000
Round Cable Staple,5/16,7/16 Leg,PK1000
Replacement Razor Blades,PK10
Hacksaw Blade,12 In,24 TPI,Bi-metal
Steel 3 ft. SAE Key Chain Tape Measure
  • STANLEY
  • Steel 3 ft. SAE Key Chain Tape Measure Steel 3 ft. SAE Key Chain Tape Measure
  • Item # 6R095
  • Mfr. Model # 39-130
  • Key Chain Tape Measure, SAE, Blade Length 3 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Hacksaw Blade,12 In,18TPI,Bi-Metal
3-1/2" x 9mm Carbon Steel Snap-Off Blade; PK3
1", Alloy Steel,  Spring Clamp, 1 Max. Jaw Openin
Screwdriver Set, Multicomponent, Number of Pieces: 2
  • STANLEY
  • Screwdriver Set, Multicomponent, Number of Pieces: 2 Fluted Screwdriver Set
  • Item # 3PY45
  • Mfr. Model # 60-020
  • Screwdriver Set, Number of Pieces 2, Handle Material Multicomponent, Tip Style Group Slotted/Phillips,...More

  • Category : Screwdriver Sets
Hacksaw Blade,12 In,32 TPI,Bi-metal
File Handle,4-1/2 In,Rubber,3 Inserts
Line Level,3In,Plastic
  • STANLEY
  • Line Level, 3In, Plastic Line Level,3In,Plastic
  • Item # 38WF18
  • Mfr. Model # 42-193
  • Line Level, In-Mounting Base, Length (In.) 3, Width (In.) 13/64, Thickness (In.) 13/64, Height (In.) 13/64,...More

  • Category : Specialty Levels
7" Window Scraper with 2-7/16" Steel
Hobby Knife Blade Pk5
Narrow Staples,7/16x9/16,PK1000
Hacksaw Blades,12 In,32 TPI,PK2
Cable/Wire Staples,5/16x3/8,PK1000
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More