Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hand Tools

328 Results Found that Include 1,891 Products

Results per page:  16 | 32 | 48
4-3/4" 2-in-1 General Purpose Pocket Multi-Bit Screwdriver&
  • SK PROFESSIONAL TOOLS
  • 3/8" Drive Metric Socket 3/8" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 3/8", Metric, Standard Tool(Accessory Needed for Tethering), Material Alloy Steel and Features Corrosion Resistant; Varies by Number of Points, Socket...More

  • Category : Sockets
Socket Bit,3/8 in. Dr,3mm Hex
  • SK PROFESSIONAL TOOLS
  • Socket Bit, 3/8 in. Dr, 3mm Hex Socket Bit,3/8 in. Dr,3mm Hex
  • Item # 20K745
  • Mfr. Model # 41402
  • Socket,Metric,Size 3mm,Drive Size 3/8 In.,Drive Type Square,Socket Depth Standard,Output Type Hex,Overall...More

  • Category : Socket Bits
  • SK PROFESSIONAL TOOLS
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", SAE, Standard Tool(Accessory Needed for Tethering), Material Alloy Steel and Features Corrosion Resistant; Varies by Number of Points, Socket...More

  • Category : Sockets
Socket Bit,3/8 in. Dr,7/32 in. Hex
Socket Bit,3/8 in. Dr,T45 Torx(R) Plus
Slip Joint Pliers, 10" Overall Length, 3-1/2" Max
24" Steel Breaker Bar with 1/2" Drive Size a
Pointed Diagonal Cutters,4-1/4" Overall Length,1/8" Ja
Crowfoot Sockt Set,Flar Nut,3/8" Dr,10Pc
  • SK PROFESSIONAL TOOLS
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included,...More

  • Category : Socket Sets
16" Steel Breaker Bar with 1/2" Drive Size a
Socket Bit,3/8 in. Dr,5mm Hex
  • SK PROFESSIONAL TOOLS
  • Socket Bit Set Socket Bit Set
  • Multiple product options available

    Socket Bit Set, Standard Tool(Accessory Needed for Tethering) and Finish Super Chrome; Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

  • Category : Socket Bit Sets
Socket Bit,1/2 in. Dr,8mm Hex
  • SK PROFESSIONAL TOOLS
  • Socket Bit, 1/2 in. Dr, 8mm Hex Socket Bit,1/2 in. Dr,8mm Hex
  • Item # 20K541
  • Mfr. Model # 41458
  • Socket,Metric,Size 8mm,Drive Size 1/2 In.,Drive Type Square,Socket Depth Standard,Output Type Hex,Overall...More

  • Category : Socket Bits
Socket Bit,3/8 in. Dr,7/32 in. Hex
1-1/2" Steel Thumbwheel Ratchet with 3/8" Drive&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More