Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

20 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Reamer,Spiral Pipe
Bench Chain Vise, 1/8 to 4" Pipe Capacity, 4"
Reamer Blade,For 4CW39 Threading Machine
Cord Adapter,Press Tool,120 V
36" Chain Wrench with 3" to 5" Pipe Capacity
25-1/2"L Manual Pipe Cutter, Cuts Steel, Ductile Iron
Cast Iron 48" Straight Pipe Wrench, 6" Jaw Capaci
  • RIDGID
  • Cast Iron 48" Straight Pipe Wrench, 6" Jaw Capacity Straight Pipe Wrench
  • Item # 4NV21
  • Mfr. Model # 31040
  • Straight Pipe Wrench, Jaw Capacity 6 In., Overall Length 48 In., Handle Material Cast Iron, Jaw Type...More

  • Category : Pipe Wrenches
Pump Gun With Hose,For 1ED22 Oiler
4-1/2" Forged Steel Combination Vise, 3" Throat D
  • RIDGID
  • 4-1/2" Forged Steel Combination Vise, 3" Throat Depth Combination Vise
  • Item # 4WN27
  • Mfr. Model # 66987
  • Combination Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No, Reversible...More

  • Category : Bench Vises
Bench Yoke Vise, 1/8 to 3" Pipe Capacity, 12-1&#x
Interconnect Cable,10 Ft,SeeSnake(R)
Jaw Insert Set for 4CW39,PK3
Oil Pump,535A
Chain Assembly,For 6YJ36,1VXH1
Inter-Connect Cable,36 In
  • RIDGID
  • Inter-Connect Cable, 36 In Inter-Connect Cable,36 In
  • Item # 5EPR0
  • Mfr. Model # 33113
  • Inter-connect Cable, Cable Connection Keyed Alignment, Connector Type Screw-Type, Overall Length 36 In.,...More

  • Category : Pipe Inspection Equipment Accessories
PEX Crimp Jaw,Standard,1-1/2 In Pipe
Back Plate
Link Chain
Field 115V
Drum Assembly
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More