Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

31 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
4-3/8, 4-13/16, 5-1/2, 5-9/16, 5-7/8, 6-3/8,
Nonsparking Sledge Hammer, 1-1/2 lb. Head Weight, 1-1/
Socket Bit,3/8 in. Dr,5mm Hex
Retrieving Tool,Telescopic Magnetic
Alloy Steel Adjustable Wrench, Plain Handle, 12"L, 1-1/
1-1/8 x 1-1/4" Ratcheting Box Wrench, Double Box&
Socket Bit,3/8 in. Dr,6mm Hex
Portable Tool Box, Steel, 32" Overall Width x 8-1/
  • Portable Tool Box, Steel, 32" Overall Width x 8-1/2" Overall Depth Steel Tool Boxes
  • Item # 4R158
  • Mfr. Model # J9979-NA
  • Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Steel, Nominal Outside Width 32 In.,...More

  • Category : Tool Boxes
1-5/8" Combination Wrench, SAE, Satin, Number of Point
Oval Precision Diagonal Cutters,4-1/2" Overall Length,7/16&
1-5/8" Box End Wrench, SAE, Black Oxide, Number o
  • PROTO
  • 1-5/8" Box End Wrench, SAE, Black Oxide, Number of Points: 12 Box End Pull Wrench
  • Item # 22DJ68
  • Mfr. Model # J2626PW
  • Box End Wrench, SAE, Head Size 1-5/8 In., Number of Points 12, Black Oxide Finish, Standard Tool (Accessory...More

  • Category : Box End Wrenches
2 Way Puller Set
  • PROTO
  • 2 Way Puller Set 2 Way Puller Set
  • Item # 3R703
  • Mfr. Model # J4232SJ
  • Puller Set, 2 Way, Capacity 10 Tons, Number of Jaws 4, Jaw Style Straight, Jaw Reach 4 11/16 And 7 1/8 In,...More

  • Category : Puller/Separator Sets
3-3/4, 4-1/4, 4-3/4, 5-1/4, 5-7/16, 5-7/8,&#
Assorted Screwdriver Set, Multicomponent, Number of Pieces:
  • PROTO
  • Assorted Screwdriver Set, Multicomponent, Number of Pieces: 19 Combination Screwdriver Set
  • Item # 13G266
  • Mfr. Model # J1219SC
  • Screwdriver Set, Number of Pieces 19, Handle Material Multicomponent, Tip Style Group Slotted/Phillips,...More

  • Category : Screwdriver Sets
Wide Puller Set
  • PROTO
  • Wide Puller Set Wide Puller Set
  • Item # 3R732
  • Mfr. Model # J4292B
  • Wide Puller Set, -, Number of Pieces -, Number of Jaws 9, Capacity (Tons) 10, Jaw Reach (In.) 12, Jaw Spread...More

  • Category : Puller/Separator Sets
Metric Double Box End Steel Ratcheting Wrench Set, 5 N
  • PROTO
  • Metric Double Box End Steel Ratcheting Wrench Set, 5 Number of Pieces Reversible Wrench Set
  • Item # 4LT85
  • Mfr. Model # J1190MA
  • Ratcheting Wrench Set, Wrench Style Double Box End, Reversing Yes, Metric, Number of Pieces 5, Number of...More

  • Category : Ratcheting Wrench Sets
1/2" Metric Black Oxide Impact Socket Set, Number
Red Rolling Cabinet, Width: 41", Depth: 18",
Adj. Pin Spanner Wrench,L 12-1/8 in.
  • PROTO
  • Adj. Pin Spanner Wrench, L 12-1/8 in. Adjustable Pin Spanner Wrench
  • Item # 1FJ39
  • Mfr. Model # JC499
  • Adjustable Pin Spanner Wrench, Capacity 4-1/2 to 6-1/4 In., Overall Length 12-1/8 In., Pin Dia. 3/8 In., Pin...More

  • Category : Spanner Wrenches
8" Socket Extension wtih 1" Drive Size and Chrome
Box Wrench Handle, Black Oxide
  • PROTO
  • Box Wrench Handle, Black Oxide Pull Wrench Handle
  • Item # 22DJ58
  • Mfr. Model # J26HAN24
  • Box Wrench Handle, Black Oxide Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 24 In.,...More

  • Category : Box End Wrenches
2-23/32" Heat Treated Alloy Steel Impact Bit with
10mm Ratcheting Wrench, Combination, Antislip, Metric, Number of
Box End Wrench Set, Metric, Number of Pieces: 7,
Drawer Pull Screws
3-1/8" Alloy Steel Socket with 1" Drive Size
Impact Socket,1 In Dr,3-3/8 In,6 pt
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More