Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

34 Results Found that Include 96 Products

Results per page:  16 | 32 | 48
SAE Tradesman Tool Set, Number of Pieces: 105, Primary
  • PROTO
  • SAE Tradesman Tool Set, Number of Pieces: 105, Primary Application: HVAC Tradesman Tool Set
  • Item # 1UDW6
  • Mfr. Model # JTS-0105HVAC
  • Tradesman Tool Set, Primary Application HVAC, SAE, Number of Pieces 105, Tool Storage Type Included Caddy,...More

  • Category : Master Sets
  • PROTO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

  • Category : Socket Sets
26-Piece Antislip Combination Wrench Set, SAE, Range of Len
General Purpose Puller Set
  • PROTO
  • General Purpose Puller Set General Purpose Puller Set
  • Item # 3R715
  • Mfr. Model # J4245
  • General Purpose Puller Set, Capacity 3, 6, 10 Tons, Number of Jaws 18, Jaw Style Dual Reach, Narrow, Inside,...More

  • Category : Puller/Separator Sets
19-19/32" 1200 ft.-lb. Torque Multiplier with 1:6
  • PROTO
  • 19-19/32" 1200 ft.-lb. Torque Multiplier with 1:6 Torque Ratio Torque Multiplier
  • Item # 4JW77
  • Mfr. Model # J6212CERT
  • Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 3/4 In., Foot-Pound,...More

  • Category : Torque Multipliers
Red Workstation, 540S, Width: 41", Depth: 18",&#x
Blue Workstation, 540S, Width: 41", Depth: 18",&#
Black Workstation, 540S, Width: 41", Depth: 18",&
Red Workstation, 540S, Width: 54", Depth: 18",&#x
Red/Gray Workstation, 540S, Width: 41", Depth: 18
Red/Gray Workstation, 540S, Width: 54", Depth: 18
SAE Facility Maintenance Tool Set, Number of Pieces: 1
Crowfoot Sockt Set,Opn End,1/2" Dr,22 Pc
Impact Socket,1-1/2 In Dr,4-3/4 In,6 pt
Gray Workstation, 540S, Width: 41", Depth: 18",&#
Black Workstation, 540S, Width: 54", Depth: 18",&
Gray Workstation, 540S, Width: 54", Depth: 18",&#
Blue Workstation, 540S, Width: 54", Depth: 18",&#
Black Workstation, 540S, Width: 41", Depth: 18",&
Black Workstation, 540S, Width: 54", Depth: 18",&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More