Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

68 Results Found that Include 184 Products

Results per page:  16 | 32 | 48
  • PROTO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

  • Category : Socket Sets
20" 1200 ft.-lb. Torque Multiplier with 1:6 Torque
  • PROTO
  • 20" 1200 ft.-lb. Torque Multiplier with 1:6 Torque Ratio Torque Multiplier
  • Item # 1ART6
  • Mfr. Model # J6212
  • Torque Multiplier, Female Input Square Drive 1/2 In., Male Output Square Drive 3/4 In., Foot-Pound, Max....More

  • Category : Torque Multipliers
Wide Puller Set
  • PROTO
  • Wide Puller Set Wide Puller Set
  • Item # 3R732
  • Mfr. Model # J4292B
  • Wide Puller Set, -, Number of Pieces -, Number of Jaws 9, Capacity (Tons) 10, Jaw Reach (In.) 12, Jaw Spread...More

  • Category : Puller/Separator Sets
Crowfoot Sockt Set,Opn End,3/8" Dr,27 Pc
Press-N-Pull Set; Number of Pieces: 41
SAE Facility Maintenance Tool Set, Number of Pieces: 9
Red Rolling Cabinet, 540S, Width: 27", Depth: 18&
Black Rolling Cabinet, 540S, Width: 27", Depth: 1
Gray Rolling Cabinet, 540S, Width: 27", Depth: 18
Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
Red/Gray Tool Tower, 540S, Width: 27", Depth:
Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
Black Rolling Cabinet, 540S, Width: 27", Depth: 1
Red Side Locker, 18" Width x 20"  Depth x&#x
SAE Tradesman Tool Set, Number of Pieces: 70, Primary&
  • PROTO
  • SAE Tradesman Tool Set, Number of Pieces: 70, Primary Application: HVAC Tradesman Tool Set
  • Item # 1UDW7
  • Mfr. Model # JTS-0070HVAC
  • Tradesman Tool Set, Primary Application HVAC, SAE, Number of Pieces 70, Tool Storage Type Included Bag, Drive...More

  • Category : Master Sets
Plain-Handle Dial Torque Wrench, 3/4" Drive Size, 10&#
Black Rolling Cabinet, 540S, Width: 27", Depth: 1
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More