Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

11 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Torque Transducer,200 to 2000 ft.-lb.
  • PROTO
  • Torque Transducer, 200 to 2000 ft.-lb. Bench Mount Torque Transducer
  • Item # 36WX59
  • Mfr. Model # J6375B
  • Bench Mount Torque Transducer, Drive Size 1 In., Accuracy 0.25 Percent, Length 8-1/2 In., Width 6 In.,...More

  • Category : Electronic Torque Meter Accessories
SAE Aircraft/Avionics Tool Set, Number of Pieces: 199,
Black Workstation, 550S, Width: 67", Depth: 25-1/
Blue Workstation, 550S, Width: 67", Depth: 25-1/4
Gray Workstation, 550S, Width: 67", Depth: 25-1/4
Red Workstation, 550S, Width: 67", Depth: 25-1/4&
Black Workstation, 550S, Width: 67", Depth: 25-1/
Red/Gray Workstation, 550S, Width: 67", Depth: 25
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More