Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

27 Results Found that Include 65 Products

Results per page:  16 | 32 | 48
Metric Combination, Antislip, Spline Alloy Steel Ratcheting Wren
  • PROTO
  • Metric Combination, Antislip, Spline Alloy Steel Ratcheting Wrench Set, 22 Number of Pieces Ratcheting Wrench Set
  • Item # 1WNC3
  • Mfr. Model # JSCVM-22S
  • Ratcheting Wrench Set, Wrench Style Combination, Antislip, Spline, Reversing Yes, Metric, Number of Pieces...More

  • Category : Ratcheting Wrench Sets
SAE Tradesman Tool Set, Number of Pieces: 37, Primary&
  • PROTO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

  • Category : Socket Sets
Ratcheting 3/4" Micrometer Torque Wrench, 60 to 300&#x
  • PROTO
  • Ratcheting 3/4" Micrometer Torque Wrench, 60 to 300 ft.-lb. Fixed Head Micrometer Torque Wrench
  • Item # 4YA58
  • Mfr. Model # J6018CX
  • Micrometer Torque Wrench, Drive Size 3/4 In., Head Type Ratcheting, Calibration Certificate Included No,...More

  • Category : Micrometer Torque Wrenches
Cast Iron 60" Straight Pipe Wrench, 8" Jaw Capaci
Blue Rolling Cabinet, 540S, Width: 27", Depth: 18
Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
Black Rolling Cabinet, 540S, Width: 27", Depth: 1
1/2" SAE Chrome Socket Set, Number of Pieces:
  • PROTO
  • 1/2" SAE Chrome Socket Set, Number of Pieces: 19 Tether Ready Socket Set
  • Item # 24AJ21
  • Mfr. Model # J54105-TT
  • Socket Set, SAE, Drive Size 1/2 In., Std. Socket Point Styles Included None, Deep Socket Point Styles...More

  • Category : Socket Sets
Black,Square C-Clamp,12 Size (In.),40,000 Load Capacity &#x
Metric Master Tool Set, Number of Pieces: 67, Primary&
Red Rolling Cabinet, 540S, Width: 27", Depth: 18&
Red Rolling Cabinet, 540S, Width: 27", Depth: 18&
Gray Rolling Cabinet, 540S, Width: 27", Depth: 18
Gray Rolling Cabinet, 540S, Width: 27", Depth: 18
Black Rolling Cabinet, 540S, Width: 27", Depth: 1
Blue Rolling Cabinet, 540S, Width: 27", Depth: 18
Black Rolling Cabinet, 540S, Width: 27", Depth: 1
Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
Black Rolling Cabinet, 540S, Width: 27", Depth: 1
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More