Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

28 Results Found that Include 90 Products

Results per page:  16 | 32 | 48
  • PROTO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

  • Category : Socket Sets
26-5/16" Steel Interchangeable Head Micrometer Torque Wrenc
  • PROTO
  • 26-5/16" Steel Interchangeable Head Micrometer Torque Wrench Micrometer Torque Wrench
  • Item # 4NAW5
  • Mfr. Model # JH7-6014C
  • Interchangeable Head Micrometer Torque Wrench, Drive Size H7, Calibration Certificate Included No,...More

  • Category : Interchangeable Head Torque Wrenches
Crowfoot Sockt Set,Opn End,3/8" Dr,15 Pc
High Alloy Steel Socket Bit Set with 1/4", 3/
2/3-Way Hammer Puller,7 In Spread
Aluminum 48" Straight Pipe Wrench, 6" Jaw Capacity
  • PROTO
  • Aluminum 48" Straight Pipe Wrench, 6" Jaw Capacity Straight Pipe Wrench
  • Item # 44ZJ68
  • Mfr. Model # J848A
  • Straight Pipe Wrench, Jaw Capacity 6 In., Overall Length 48 In., Handle Material Aluminum, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
3/8" Metric Socket Set
  • PROTO
  • 3/8" Metric Socket Set Tether Ready Socket Set
  • Item # 24AH28
  • Mfr. Model # J52207-TT
  • Socket Set, Metric, Drive Size 3/8 In., Std. Socket Point Styles Included None, Deep Socket Point Styles...More

  • Category : Socket Sets
Impact Socket Extension,1-1/2In Dr,15In
Black,Square C-Clamp,18 Size (In.),17,500 Load Capacity &#x
SAE Tradesman Tool Set, Number of Pieces: 25, Primary&
  • PROTO
  • SAE Tradesman Tool Set, Number of Pieces: 25, Primary Application: Electrician Tradesman Tool Set
  • Item # 1UDY4
  • Mfr. Model # JTS-0025ELEC
  • Tradesman Tool Set, Primary Application Electrician, SAE, Number of Pieces 25, Tool Storage Type Included...More

  • Category : Master Sets
3-1/8" Slugging Wrench, SAE, Offset, Number of Points&
Impact Socket,Alloy Steel,2-11/64in.Size
  • PROTO
  • Impact Socket, Alloy Steel, 2-11/64in.Size Impact Socket,Alloy Steel,2-11/64in.Size
  • Item # 46AX56
  • Mfr. Model # J15055ML
  • Impact Socket, Impact, Drive Size 1-1/2 In., Number of Points 6, Socket Depth 5-3/4 In., Metric, Size 2-11/64...More

  • Category : Impact Sockets
Box End Wrench Set, SAE, Number of Pieces: 7, Num
Flare Nut Wrench Set, Metric, Number of Pieces: 10,&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More