Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

73 Results Found that Include 147 Products

Results per page:  16 | 32 | 48
Impact Socket Adapter Set,3/8 In Dr,6 pc
  • PROTO
  • Impact Socket Adapter Set, 3/8 In Dr, 6 pc Impact Socket Adapter Set,3/8 In Dr,6 pc
  • Item # 4JW14
  • Mfr. Model # J52006
  • Impact Socket Adapter Set, Drive Size 3/8 In., Number of Pieces 6, Finish Full Polish/Black Oxide, Standards...More

  • Category : Impact Socket Adapters
Box Wrench Handle, Black Oxide
  • PROTO
  • Box Wrench Handle, Black Oxide Pull Wrench Handle
  • Item # 22DJ58
  • Mfr. Model # J26HAN24
  • Box Wrench Handle, Black Oxide Finish, Standard Tool (Accessory Needed for Tethering), Overall Length 24 In.,...More

  • Category : Box End Wrenches
Black,Standard C-Clamp,4 Size (In.),4100 Load Capacity 
  • PROTO
  • Black, Standard C-Clamp, 4 Size (In.), 4100 Load Capacity (Lb.), 3-5/8" Throat Depth C-Clamp
  • Item # 3R349
  • Mfr. Model # J424S
  • C-Clamp, Body Material Drop Forged Steel, Standard Duty, Anvil Shape Flat, Throat Shape Standard, Body Color...More

  • Category : C-Clamps
  • PROTO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

  • Category : Socket Sets
1-3/8" x 1-7/16" Double Open End Wrench, SAE
  • PROTO
  • Short Socket Bit Set Short Socket Bit Set
  • Multiple product options available

    Short Socket Bit Set, Drive Size 3/8", Tip Type Hex, Number of Pieces 7, Standard Tool(Accessory Needed for Tethering), Drive Type Square and Includes 6-1/4" Socket Bar,...More

  • Category : Socket Bit Sets
Cross Pein Hammer, 4 lb. Head Weight, 14" Overall
Assorted Screwdriver Set, Multicomponent, Number of Pieces:
  • PROTO
  • Assorted Screwdriver Set, Multicomponent, Number of Pieces: 6 Combination Screwdriver Set
  • Item # 13G269
  • Mfr. Model # J1206SCP
  • Screwdriver Set, Number of Pieces 6, Handle Material Multicomponent, Tip Style Group Slotted/Phillips,...More

  • Category : Screwdriver Sets
Adj. Face Spanner Wrench,L 10-3/8 in.
  • PROTO
  • Adj. Face Spanner Wrench, L 10-3/8 in. Adjustable Face Spanner Wrench
  • Item # 1APC3
  • Mfr. Model # JC484
  • Adjustable Face Spanner Wrench, Capacity 4 In., Overall Length 10-3/8 In., Pin Dia. 5/16 In., Pin Length 1/2...More

  • Category : Spanner Wrenches
Adj. Pin Spanner Wrench,L 12-1/8 in.
  • PROTO
  • Adj. Pin Spanner Wrench, L 12-1/8 in. Adjustable Pin Spanner Wrench
  • Item # 1FJ39
  • Mfr. Model # JC499
  • Adjustable Pin Spanner Wrench, Capacity 4-1/2 to 6-1/4 In., Overall Length 12-1/8 In., Pin Dia. 3/8 In., Pin...More

  • Category : Spanner Wrenches
7" 11-in-1 General Purpose Multi-Bit Screwdriver; Number&#x
  • PROTO
  • 7" 11-in-1 General Purpose Multi-Bit Screwdriver; Number of Pieces: 12 Multi-Bit Screwdriver
  • Item # 4LV35
  • Mfr. Model # J9322
  • Multi-Bit Screwdriver, 11-in-1, General Purpose, Ratcheting Yes, Bit Style Hex, Phillips, Nutsetter, Slotted,...More

  • Category : Multi-Bit Screwdrivers
Internal Pipe Wrench Set, 4PC with Hardened Steel Construct
Alloy Steel Socket Bit Set with 3/8" Drive Size&#
Impact Socket Set,3/8 In Dr,9 pc
  • PROTO
  • Impact Socket Set, 3/8 In Dr, 9 pc Impact Socket Set
  • Item # 4JW94
  • Mfr. Model # J72112
  • Impact Socket Set, 6 Pt Deep, SAE or Metric SAE, Drive Size 3/8 In., Drive Type Square, 6, Connection Type...More

  • Category : Impact Socket Sets
Impact Socket Adapter,1In x 1-1/2In
42mm Steel Crowfoot Socket Wrench with 1/2" Drive
Steel 25 ft. SAE Tape Measure
  • PROTO
  • Steel 25 ft. SAE Tape Measure Steel 25 ft. SAE Tape Measure
  • Item # 40JD12
  • Mfr. Model # 33-725-TT
  • Tape Measure, SAE, Blade Length 25 ft., Blade Width 1-1/4 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Black Aerosol Can Holder, Steel, 19-1/2" Length, 5&quo
Deep Reach Manual Deep Reach Safety Wire Twister, 18-1/
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More