Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

97 Results Found that Include 210 Products

Results per page:  16 | 32 | 48
Non Slip Drawer Liner Roll, Polyethylene Foam, 5 ft. L
16" x 5/8" Heat Treated Steel Rolling Head P
Steel 12" Straight Pipe Wrench, 2" Jaw Capacity
  • PROTO
  • Steel 12" Straight Pipe Wrench, 2" Jaw Capacity Straight Pipe Wrench
  • Item # 3R414
  • Mfr. Model # J812HD
  • Straight Pipe Wrench, Jaw Capacity 2 In., Overall Length 12 In., Handle Material Steel, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
Oval Diagonal Cutters,7-5/16" Overall Length,29/32" Ja
Alloy Steel Adjustable Wrench, Plain Handle, 10"L, 1-5/
Steel Torx Bit Set; Number of Pieces: 11
Adj. Face Spanner Wrench,L 6-3/8 in.
  • PROTO
  • Adj. Face Spanner Wrench, L 6-3/8 in. Adjustable Face Spanner Wrench
  • Item # 1APC1
  • Mfr. Model # JC482
  • Adjustable Face Spanner Wrench, Capacity 2 In., Overall Length 6-3/8 In., Pin Dia. 3/16 In., Pin Length 1/4...More

  • Category : Spanner Wrenches
1-1/8" Steel Crowfoot Socket Wrench with 3/8"
Pliers
  • PROTO
  • Pliers Pliers
  • Item # 10G682
  • Mfr. Model # J260XL
  • Pliers, Sheet Metal, Length 8-1/16 In., Jaw Capacity 1-25/32 In., Jaw Width 3-9/64 In., Nickel Chrome...More

  • Category : Locking Clamps
Internal Horseshoe Washer Lock Ring Plier, 7-13/16" Ov
1-1/16" Steel Crowfoot Socket Wrench with 1/2"&#x
15/16" Steel Crowfoot Socket Wrench with 3/8"
Cable Cutter,7-1/2" Overall Length,Shear Cut Cutting Action
3/8" SAE Socket Set
  • PROTO
  • 3/8" SAE Socket Set Socket Set
  • Item # 31XR44
  • Mfr. Model # J52109
  • Socket Set, SAE, Drive Size 3/8 In., Std. Socket Point Styles Included 8, Deep Socket Point Styles Included...More

  • Category : Socket Sets
Impact Socket Adapter,1In x 3/4In
24mm Steel Crowfoot Socket Wrench with 3/8" Drive
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More