Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

130 Results Found that Include 427 Products

Results per page:  16 | 32 | 48
Microgrip C-Clamp,1/2 Size (In.),5/8" Throat Dept
Thin Narrow Diagonal Cutters,6-1/16" Overall Length,3/4&quo
17-1/2" x 5/8" Heat Treated Steel Screwdriver
Red Tool Pouch, Canvas
  • PROTO
  • Red Tool Pouch, Canvas Tool Pouch
  • Item # 19C564
  • Mfr. Model # JSCV20SP
  • Tool Pouch, Number of Pockets 20, Width (In.) 22, Height (In.) 16, Canvas Material, Red Color, Standard...More

  • Category : Tool Pouches
Bent Needle Nose Plier, 6-5/16" Overall Length, 1-3&#x
  • PROTO
  • 1/2" Drive Metric Socket 1/2" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Metric, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel, Drive Type Square, Output Type Hex and Features TorquePlus,...More

  • Category : Sockets
Repair Kit,Torque,1/2
  • PROTO
  • Repair Kit, Torque, 1/2 Repair Kit,Torque,1/2
  • Item # 1Q875
  • Mfr. Model # J6014RK
  • Torque Wrench Repair Kit, 1/2" Drive, For Use With Torque Wrenches Nos. 4LY37, 4YA57, 4YA70, 2MV22, 2MV20,...More

  • Category : Parts
Puller Pick,20-1/2 in.
  • PROTO
  • Puller Pick, 20-1/2 in. Puller Pick,20-1/2 in.
  • Item # 23UA51
  • Mfr. Model # J2386
  • Cotter-pin Puller Pick, Material High alloy steel 1/4 In. shanks are heat treated their entire length and...More

  • Category : Hooks and Picks
8-1/2" Steel Breaker Bar with 3/8" Drive Siz
Tubing Cutter, Circular Cutting Action, 1/8" to 1-1&#x
  • PROTO
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", SAE, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel and Drive Type Square; Varies by Number of Points, Socket Depth...More

  • Category : Sockets
11-13/16" Alloy Steel Structural Open End Wrench with&
3/4" Steel Crowfoot Socket Wrench with 3/8"
Assorted Screwdriver Set, Multicomponent, Number of Pieces:
  • PROTO
  • Assorted Screwdriver Set, Multicomponent, Number of Pieces: 4 Combination Screwdriver Set
  • Item # 13G276
  • Mfr. Model # J1204SC
  • Screwdriver Set, Number of Pieces 4, Handle Material Multicomponent, Tip Style Group Slotted/Phillips,...More

  • Category : Screwdriver Sets
Oval Diagonal Cutters,7-5/16" Overall Length,7/8" Jaw&
16" x 1/2" Forged High Carbon Steel Alignment
15/16" Steel Crowfoot Socket Wrench with 3/8"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More