Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

128 Results Found that Include 422 Products

Results per page:  16 | 32 | 48
7-1/2" Gasket Scraper with 1-1/2" Carbon Steel&#x
14-1/2" x 5/8" Heat Treated Steel Screwdriver
  • PROTO
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", SAE, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel and Drive Type Square; Varies by Number of Points, Socket Depth...More

  • Category : Sockets
Steel 8" Straight Pipe Wrench, 1" Jaw Capacity
  • PROTO
  • Steel 8" Straight Pipe Wrench, 1" Jaw Capacity Straight Pipe Wrench
  • Item # 3R412
  • Mfr. Model # J808HD
  • Straight Pipe Wrench, Jaw Capacity 1 In., Overall Length 8 In., Handle Material Steel, Jaw Type Serrated,...More

  • Category : Pipe Wrenches
Duckbill Plier, 7-25/32" Overall Length, 2" Max.
5-3/4" Steel Breaker Bar with 1/4" Drive Siz
Socket Bit,1/2 in. Dr,17mm Hex
Socket Bit,1/2 in. Dr,3/4 in. Hex
  • PROTO
  • 1/2" Drive Metric Socket 1/2" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Metric, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel, Drive Type Square, Output Type Hex and Features TorquePlus,...More

  • Category : Sockets
Thin Narrow Diagonal Cutters,4-5/8" Overall Length,7/16&quo
Narrow Diagonal Cutters,5-1/16" Overall Length,19/32"
Torque Adapter with 3/8" Drive Size
8" Flex Socket Extension wtih 3/8" Drive Size
Socket Bit,1/2 in. Dr,5/8 in. Hex
11" Gasket and Carbon Scraper with 1-1/16" Carbon
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More