Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

15 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Nonsparking Sledge Hammer, 2-1/2 lb. Head Weight, 1-1/
Double Face Sledge Hammer, 10 lb. Head Weight, 2-19/32
Dead Blow Hammer without Tips, 36 oz. Head Weight, Fib
Double Face Sledge Hammer, 10 lb. Head Weight, 2-19/32
Scraper,12 in. Blade,Steel/Fiberglass
Soft Face Sledge Hammer, 6 lb. Head Weight, 2-1/8"
  • NUPLA
  • Soft Face Sledge Hammer, 6 lb. Head Weight, 2-1/8" Head Width, 31-1/4" Overall Length Soft Face Sledge Hammer
  • Item # 4GFD6
  • Mfr. Model # 26503
  • Soft Face Sledge Hammer, Head Material Soft Safety Steel, Head Weight 6 lb., Overall Length 31-1/4 In.,...More

  • Category : Sledges
Dead Blow Hammer, 32 oz. Head Weight, Fiberglass with
Cross Pein Hammer, 4 lb. Head Weight, 1-3/4" Head
Quick Change Hammer, 4 lb. Head Weight, Fiberglass with
Axe,Flat Head,28 In L,Hickory Handle
Hammer,Framing,28 Oz
  • NUPLA
  • Hammer, Framing, 28 Oz Hammer,Framing,28 Oz
  • Item # 4GA87
  • Mfr. Model # 19028
  • Dead Blow/Anti-Vibration Framing Hammer, Hammer Weight 40 Ounces, Head Weight 28 Ounces, Head Material Steel,...More

  • Category : Claw/Rip/Framing Hammers
Double Face Sledge Hammer, 6 lb. Head Weight, 2-1/8&qu
Double Face Sledge Hammer, 8 lb. Head Weight, 2-23/64&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More