Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

31 Results Found that Include 61 Products

Results per page:  16 | 32 | 48
Steel 30 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 30 ft. SAE Tape Measure Steel 30 ft. SAE Tape Measure
  • Item # 48LU53
  • Mfr. Model # 48-22-5530
  • Tape Measure, SAE, Blade Length 30 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Steel 35 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 35 ft. SAE Tape Measure Steel 35 ft. SAE Tape Measure
  • Item # 48LU54
  • Mfr. Model # 48-22-5535
  • Tape Measure, SAE, Blade Length 35 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Locking Pliers Set, Handle Type: Ergonomic, Number of
  • MILWAUKEE
  • Locking Pliers Set, Handle Type: Ergonomic, Number of Pieces: 2 Milwaukee Locking Pliers Set
  • Item # 32TR83
  • Mfr. Model # 48-22-3402
  • Locking Pliers Set, Number of Pieces 2, Length 7 In., 10 In., Handle Type Ergonomic, Standard Tool (Accessory...More

  • Category : Locking Plier Sets
4", Resin,  Power Hand Clamp, 4 Max. Jaw Opening&
Steel 5m Metric Tape Measure
  • MILWAUKEE
  • Steel 5m Metric Tape Measure Steel 5m Metric Tape Measure
  • Item # 48LU55
  • Mfr. Model # 48-22-5705
  • Tape Measure, Metric, Blade Length 5m, Blade Width 27mm, Blade Material Steel, Case Type Closed, Graduations...More

  • Category : Tape Measures
2", Resin,  Power Hand Clamp, 2 Max. Jaw Opening&
Tongue and Groove Plier Set, Handle Type: Reaming, Num
Steel 8m Metric Tape Measure
  • MILWAUKEE
  • Steel 8m Metric Tape Measure Steel 8m Metric Tape Measure
  • Item # 48LU56
  • Mfr. Model # 48-22-5708
  • Tape Measure, Metric, Blade Length 8m, Blade Width 27mm, Blade Material Steel, Case Type Closed, Graduations...More

  • Category : Tape Measures
Aviation Snip Set, 10", 18 Mild, 22 Stainless Steel,&#
11",Alloy Steel Locking C-Clamp,4" Throat Depth
  • MILWAUKEE
  • 11", Alloy Steel Locking C-Clamp, 4" Throat Depth 11",Alloy Steel Locking C-Clamp,4" Throat Depth
  • Item # 32TR84
  • Mfr. Model # 48-22-3521
  • Locking C-Clamp, C-Clamp, Number of Pieces 1, 11 In., Capacity 4 In., Throat Depth 4 In., Jaw Width 1-7/64...More

  • Category : Locking Clamps
Linemans Plier, 9" Overall Length, Handle Type: Ergono
Offset Metal Cutting Snip Set, 10", 18 Mild, 22 S
9-3/4" Bulldog Snip, Straight, 16 Mild/18 Stainless&#x
Long Nose Plier, 8" Overall Length, 2-39/64" Max.
  • Long Nose Plier, 8" Overall Length, 2-39/64" Max. Jaw Opening, Serrated Gripping Surface Long Nose Pliers
  • Item # 36XE01
  • Mfr. Model # 48-22-6101
  • Long Nose Pliers, Uninsulated, Nonsparking No, ESD Safe No, Side Cutter Yes, Wire Stripper Yes, Wire Crimper...More

  • Category : Long Nose and Needle Nose Pliers
12" Aviation Snip, Straight, 20 Cold Rolled Steel/22&#
6",Alloy Steel Locking C-Clamp,2-1/4" Throat Depth
11",Alloy Steel Locking C-Clamp,4" Throat Depth
  • MILWAUKEE
  • 11", Alloy Steel Locking C-Clamp, 4" Throat Depth 11",Alloy Steel Locking C-Clamp,4" Throat Depth
  • Item # 32TR86
  • Mfr. Model # 48-22-3531
  • Locking C-Clamp, C-Clamp, Number of Pieces 1, 11 In., Capacity 4 In., Throat Depth 4 In., Jaw Width 1/2 In.,...More

  • Category : Locking Clamps
6",Alloy Steel Locking C-Clamp,2-1/4" Throat Depth
10" Duckbill Snip, Left/Right/Straight/Tight Curved, 2
11-1/2" Aviation Snip, Left, 20 Cold Rolled Steel/
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More