Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

80 Results Found that Include 131 Products

Results per page:  16 | 32 | 48
Fencing Cutters
Water Pump Plier Set, Handle Type: Dipped, Number of&#
  • KNIPEX
  • Water Pump Plier Set, Handle Type: Dipped, Number of Pieces: 3 Water Pump Pliers Set
  • Item # 2DYW9
  • Mfr. Model # 00 20 07 US1
  • Water Pump Plier Set, Number of Pieces 3, ESD Safe No, Includes 7-1/4 In., 10 In., and 12 In. Alligator(R)...More

  • Category : Plier Sets
Plier and Wrench Set, Handle Type: Dipped, Number of&#
Sheet Metal Nibbler,11" Overall Length
Steel tube, powder coated Bolt Cutter,18 1/8" Overall&
Shop Shears, Shop, Straight, Ambidextrous, Special Tool Steel,&#
Insulated Water Pump Plier, V-Jaw Jaw Type, Push Button
  • KNIPEX
  • Insulated Water Pump Plier, V-Jaw Jaw Type, Push Button Adjustment Type, Ergonomic Handle Type Insulated Water Pump Pliers
  • Item # 10U043
  • Mfr. Model # 87 28 250 SBA
  • Insulated Water Pump Plier, Plier Jaw Style V-Jaw, Adjustment Type Push Button, Handle Type Ergonomic,...More

  • Category : Tongue and Groove Pliers
Long Nose Plier, 8" Overall Length, 1" Max. Jaw&#
  • KNIPEX
  • Long Nose Plier, 8" Overall Length, 1" Max. Jaw Opening, Serrated Gripping Surface Long Nose Pliers
  • Item # 38GU36
  • Mfr. Model # 26 26 200
  • Long Nose Pliers, Overall Length 8 In., Jaw Type Serrated, Nose Shape Straight, Jaw Length 2-7/8 In., Jaw...More

  • Category : Long Nose and Needle Nose Pliers
Hose Clamp Plier, 12-39/64" Overall Length, 2-1/2"
End Cutting Nippers
  • KNIPEX
  • End Cutting Nippers End Cutting Nippers
  • Item # 10T965
  • Mfr. Model # 61 02 200
  • End Cutting Nippers, Cutting Edge Straight, Cutting Capacity/Material 1/4 In. Soft, Wire, 5/32 In. Medium...More

  • Category : Nippers and Nibblers
Internal/External Retaining Ring Plier Set, Number of Piece
Insulated Plier Wrench, Parallel Smooth Flat Jaw Jaw Type,&
Replacement Bolt Cutter Head,For 10U118
Oval Precision Diagonal Cutters,4-3/4" Overall Length,23/64
Linemans Plier, 9-1/4" Overall Length, Handle Type:&#x
  • KNIPEX
  • Linemans Plier, 9-1/4" Overall Length, Handle Type: Ergonomic Linemans Pliers
  • Item # 38UR96
  • Mfr. Model # 09 12 240 SBA
  • Linemans Plier, Overall Length 9-1/4 In., Handle Type Ergonomic, Not Tether Capable, Jaw Length 1-9/16 In.,...More

  • Category : Linemans Pliers
ESD End Cutting Nippers,4-1/2" Overall Length,9/32"&#x
ESD End Cutting Nippers,4-3/4" Overall Length,47/64"&#
Chrome Vanadium Steel Adjustable Wrench, Insulated Handle, 10-1&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More