Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

15 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
9-3/4"L Insulated Crimper, 22 to 10 AWG
  • KLEIN TOOLS
  • 9-3/4"L Insulated Crimper, 22 to 10 AWG Insulated Crimper
  • Item # 5LL34
  • Mfr. Model # 1005
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-3/4 In., For Use With Insulated and Non-Insulated...More

  • Category : Cable and Wire Crimping Tools
Polyester Tool Backpack, 14-1/2" Width, Number of Pock
  • Polyester Tool Backpack, 14-1/2" Width, Number of Pockets: 39, Black/Orange Tool Backpacks
  • Item # 35HU81
  • Mfr. Model # 55421BP14
  • Tool Backpack, Electricians, Number of Pockets 39, Polyester, Closure Type Zipper, Nominal Overall Width 14...More

  • Category : Tool Bags and Totes
Oval High Leverage Diagonal Cutters,9-3/13" Overall Length,
Steel Screwdriver with 4" Shank and 1/4" Keystone
  • KLEIN TOOLS
  • Steel Screwdriver with 4" Shank and 1/4" Keystone Slotted Tip Screwdriver
  • Item # 4A845
  • Mfr. Model # 600-4
  • Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Keystone Slotted,...More

  • Category : Screwdrivers
Tapping Tool, Number of Sizes: 6
  • Tapping Tool, Number of Sizes: 6 Tapping Tools
  • Item # 2DGG5
  • Mfr. Model # 626
  • Tapping Tool, Number of Sizes 6, Tap Sizes 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20, Overall Length 7-3/4 In.,...More

  • Category : Tapping Tools
Linemans Plier, 9-3/8" Overall Length, Handle Type:&#x
6-3/4" Nut Driver Set, Yellow with Black Grip;&#x
Assorted Insulated Screwdriver Set, Acetate with Vinyl Grip,
  • KLEIN TOOLS
  • Assorted Insulated Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 2 Insulated Screwdriver Set
  • Item # 1AHE5
  • Mfr. Model # 33532-INS
  • Insulated Screwdriver Set, Number of Pieces 2, Handle Material Acetate with Vinyl Grip, Tip Style Group...More

  • Category : Screwdriver Sets
Linemans Plier, 9-1/2" Overall Length, Handle Type:&#x
  • Linemans Plier, 9-1/2" Overall Length, Handle Type: Dipped High Leverage Linemans Pliers
  • Item # 2DHB3
  • Mfr. Model # HD213-9NETH
  • Linemans Plier, Overall Length 9-1/2 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering),...More

  • Category : Linemans Pliers
Pocket Knife,Straight Blade Edge 2-1/2" Blade Length
Black Tool Pouch, Leather, Fits Belts Up To (In.)
  • KLEIN TOOLS
  • Black Tool Pouch, Leather, Fits Belts Up To (In.): 2-1/2 Tool Pouch
  • Item # 2DGU3
  • Mfr. Model # 5164T
  • Tool Pouch, Tool, Number of Pockets 8, Width (In.) 6.75, Depth (In.) -, Height (In.) 9.75, Fits Belts Up To...More

  • Category : Tool Pouches
Pocket Knife
  • KLEIN TOOLS
  • Pocket Knife Pocket Knife
  • Item # 2DFK5
  • Mfr. Model # 44032
  • Pocket Knife, Compact, Overall Length 2 1/2 In, Overall Width 1 1/8 In, Overall Thickness 5/16 In, Closed...More

  • Category : Folding Knives
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More