Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
159mm Solid and Stranded Wire Stripper, 0.15mm to 4.0mm
Steel Insulated Screwdriver with 10" Shank and 3/8&quo
  • KLEIN TOOLS
  • Steel Insulated Screwdriver with 10" Shank and 3/8" Keystone Slotted Tip Insulated Screwdriver
  • Item # 1N052
  • Mfr. Model # 602-10-INS
  • Insulated Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Keystone...More

  • Category : Screwdrivers
Tie-Wire Reel,Qty. 1 - 5
Barrel-Type Drift Pin,9/16 Tip x 8 In L
  • KLEIN TOOLS
  • Barrel-Type Drift Pin, 9/16 Tip x 8 In L Drift Pin
  • Item # 2VZA7
  • Mfr. Model # 3263
  • Drift Pin, Barrel-Type, Tip Size 9/16 In, Hex 1 1/16 In, Length 8 In, 1-piece Design, Steel Construction,...More

  • Category : Hand Held Punches
7-5/16" Steel Nut Driver, Yellow with Black Grip
  • KLEIN TOOLS
  • 7-5/16" Steel Nut Driver, Yellow with Black Grip 7-5/16" Steel Nut Driver, Yellow with Black Grip
  • Item # 1N058
  • Mfr. Model # 630-1/2-INS
  • Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Insulated, Nonmagnetic, Nut Driver Hex Size 1/2 In.,...More

  • Category : Nut Drivers
Double Face Sledge Hammer, 4 lb. Head Weight, 1-3/4&qu
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More