Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hand Tools

59 Results Found that Include 109 Products

Results per page:  16 | 32 | 48
1/2" SAE Chrome Socket Wrench Set, Number of Piec
  • KLEIN TOOLS
  • 1/2" SAE Chrome Socket Wrench Set, Number of Pieces: 16 1/2" SAE Chrome Socket Wrench Set, Number of Pieces: 16
  • Item # 3LZU3
  • Mfr. Model # 65512
  • Socket Wrench Set, SAE, Drive Size 1/2 In., Std. Socket Point Styles Included 12, Deep Socket Point Styles...More

  • Category : Socket Sets
6-3/4" to 7-5/16" Nut Driver Set, Yellow wit
Guy or Messenger Steel Strand Cable Pulling Jaw Grip w
9-Piece Standard Combination Wrench Set, SAE, Range of Leng
Glow Rod,18 ft,Fiberglass
  • KLEIN TOOLS
  • Glow Rod, 18 ft, Fiberglass Glow Rod,18 ft,Fiberglass
  • Item # 31ME26
  • Mfr. Model # 56418
  • Glow Rod, Fiberglass, Length 18 ft., Pole Diameter 5/32 In., High Flexibility, Luminescent, Includes (3) 5/32...More

  • Category : Fish Sticks and Glow Rods
Dieless Crimper,6-1/4 In L
  • KLEIN TOOLS
  • Dieless Crimper, 6-1/4 In L Dieless Crimper
  • Item # 6HJU5
  • Mfr. Model # VDV211-063
  • Dieless Crimper, Overall Length 6-1/4 In., Cuts No, Strips No, Adjustable No, Handle Type Steel with PP...More

  • Category : Cable and Wire Crimping Tools
16" Alloy Steel Adjustable Construction Wrench with Black&#
3/4, 1, 1-1/8" Ratcheting Linemans Wrench, Standard,&#
Strap Wrench,8 In Dia Cap,18 In Handle
  • KLEIN TOOLS
  • Strap Wrench, 8 In Dia Cap, 18 In Handle Strap Wrenches
  • Item # 2DFD5
  • Mfr. Model # S-18H
  • Strap Wrench, Pipe Capacity 8 In., Outside Dia. Tubing 1-1/8 In. to 8 In., Handle Length 18 In., Strap Width...More

  • Category : Strap Wrenches
General Hand Tool Kit, Number of Pieces:  6, Appl
  • KLEIN TOOLS
  • General Hand Tool Kit, Number of Pieces: 6, Application: Trim-Out Electricians Tool Set
  • Item # 1AHE6
  • Mfr. Model # 80006
  • General Hand Tool Kit, Sub-Category Electricians Tool Set, Tool Storage Included Yes, Number of Pieces 6,...More

  • Category : General Hand Tool Kits
Solid and Stranded Bare Wire Cable Pulling Jaw Grip wi
15" Steel Hand Ratchet with 1/2" Drive Size
Angled High Leverage Diagonal Cutters,8-1/4" Overall Length
Hand Punch Set,8 In,Brass,5 Pc
Ratcheting Crimper,22-10 AWG,9 In L
  • KLEIN TOOLS
  • Ratcheting Crimper, 22-10 AWG, 9 In L Ratcheting Crimper
  • Item # 2DFE3
  • Mfr. Model # T1715
  • Ratcheting Crimper, Capacity 22 to 10 AWG, Overall Length 9 In., For Use With Insulated Terminals, Cuts No,...More

  • Category : Cable and Wire Crimping Tools
Guy or Messenger Strand Cable Pulling Jaw Grip with 50
9-3/4" to 10-5/16" Nut Driver Set, Yellow wi
55-1/2" x 3" Hardened Alloy Grizzly® Bar, Ora
High Leverage Cable Cutter,9-5/8" Overall Length,Shear Cut&
Wire Rope Cable Pulling Jaw Grip with 8000 lb. Max.&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More